Beli kabel sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THANKO (Thanko) [Electronic Devices] Sensor cable for safety sensor 6mDeskripsi:Sensor cable for safety sensor 6
- Autonics M8/M12 Connector CablesDeskripsi:The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
- Federal Kabel Screen Cable LiYCY (Kabel Layar)Deskripsi:Flexible cable for transmission of analogue and digital signals. The cable is designed for fixed installation and for conditional flexible use. It is used in dry and damp interiors but not appropriate for outside usage. The screen provides protection against electromagnetic interferences. For example, the cable is used in computer systems, instrumentation technology, office equipment and balances.atribut:
- Color: Gray
- Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara)atribut:
- Color: White
- Refrigrant Type: R32
- SNI License: Yes
- SNI Number: PCS 01574.01
- Autonics CablesDeskripsi:Extension Connector Cable, BD Sensor, M17, Socket-Plug type, 6 pin, 10M
- Federal Kabel Control Cableatribut:
- Color: White
- Length (m): 100
- Conductor: Annealed Bunched Copper Wire
- Insulation: PVC (Polyvinyl Chloride)
- Shield Tape: Mylar Tape
- Conductor Diameter (N x mm): 32x0.20
- Flame retardant: IEC 60332-1
- Insulation Thickness (mm): 0.5
- Maximum Conductor DC Resistance 20°C (ohm/km): 19.5
- Maximum Insulation DC Resistance 20°C (miliΩ/km): 53
- Maximum Operating Temperature (°C): 70
- Minimum Tensile Strength (N/mm²): 10.25
- Outer Sheath: PVC (Polyvinyl Chloride)
- Shield Braid: Tinned Copper Wire
- Test Voltage (kV/minute): 1.2/5 (0.5-1.5mm2) , 2/5 (2.5mm2)
- Autonics M12 Connector Communication Cable (Kabel Data)Deskripsi:The M12 connector communication cables feature RJ45 connectors for connection with diverse devices. The cables are available in standard and flexible types for application in diverse environments.atribut:
- Connection: Plug type
- Connector Division: Male
- Number of Connector Pins: 8
- Certification: CE
- Communication Connector: RJ45
- Connector Spesification: M12
- Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol)atribut:
- Length (m): 1
- Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)Deskripsi:AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
- Daikin Air Conditioner Split Standard (AC / Pendingin Udara)Deskripsi:Daikin FTC50YV adalah AC (Air Conditioner) split standard tipe Nusantara Prestige dengan kapasitas 2 PK (\(17.100\text{\ Btu/h}\)), menggunakan refrigeran \(R-32\), dan daya listrik \(1.525\text{\ Watt}\). Produk ini memiliki fitur utama seperti lapisan pelindung korosi Blue Fin Coating pada evaporator dan kondensor, serta lapisan Grey Hairpin Coating pada evaporator yang meningkatkan ketahanan terhadap karat.
- Daikin Air Conditioner Flash Inverter (AC / Pendingin Udara)atribut:
- SNI License: Yes
- SNI Number: PCS 00237.01
- Daikin Air Conditioner Split Single (AC / Pendingin Udara)atribut:
- Pipe Size (inch): 1/4 (cair), 5/8 (gas)
- SNI License: Yes
- SNI Number: PCS 01574.01
- Daikin Air Conditioner SMS Non Inverter (AC / Pendingin Udara)Deskripsi:AC Split Wall Daikin SMS 1.5PK Non InverterAC Air ConditionerAC Split Wall Daikin Thailand Non-InverterFTC35NV14+RC35NV14atribut:
- Cooling Capacity (PK): 2.5
- Capacity Cooler (BTU/hour): 21500
- Power (kW): 1912
- Dimensions (HxWxD) (mm): 290x1050x238 (indoor); 595x845x300 (outdoor)
- Pipe Size (inch): 1/4x5/8
- Max. Pipe Length (m): 20
- Max. Pipe Height (m): 15
- SNI License: Yes
- SNI Number: PCS 00237.01
- Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)Deskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- IFM M12 Actuator & Sensor Cordset (Konektor)Deskripsi:These actuator and sensor cordsets have an M12 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.atribut:
- Cable Length (m): 5
- End 1 Connection Type: M12
- End 1 Gender: Female
- End 2 Connection Type: Bare Wire
- Wire Size (AWG): 22
- Phoenix Contact Connector SACC-M1 (Soket Konektor)Deskripsi:Connector, Universal, 12-position, Socket angled M12, Coding: A, Solder connection, knurl material: Zinc die-cast, nickel-plated, cable gland Pg9, external cable diameter 6 mm to 8 mm
- Daikin Air Conditioner Multi Split (AC / Pendingin Udara)Deskripsi:AC Multi S Daikin 0.5PK + 0.75PKAC Air ConditionerAC Split Wall Daikin Multi-S2MKC30QVM4CTKC15RVM4+CTKC15RVM4atribut:
- Cooling Capacity (PK): Indoor I : 0.5; Kapasitas Indoor II : 0.75
- Power (W): 690
- Dimensions (HxWxD) (mm): 285x770x223 (indoor); 550x675x284 (outdoor)
- Pipe Size (inch): 1/4x3/8
- Max. Pipe Length (m): 25
- Max. Pipe Height (m): 15
Daftar Harga kabel sensor Terbaru October 2026
| THANKO (Thanko) [Electronic Devices] Sensor cable for safety sensor 6m | Rp229.900 |
| Autonics M8/M12 Connector Cables | Rp86.900 |
| Federal Kabel Screen Cable LiYCY (Kabel Layar) | Rp699.900 |
| Daikin Air Conditioner Split Wall Thailand (AC / Pendingin Udara) | Rp5.999.900 |
| Autonics Cables | Rp70.900 |
| Delta Cable Copper Braided Screen LiYCY Cable (Kabel Layar) | Rp17.900 |
| Daikin Air Conditioner Thailand Series (AC / Pendingin Udara) | Rp6.599.900 |
| Federal Kabel Control Cable | Rp2.199.900 |
| Autonics M12 Connector Communication Cable (Kabel Data) | Rp1.499.900 |
| Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol) | Rp9.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































![THANKO (Thanko) [Electronic Devices] Sensor cable for safety sensor 6m](https://media.monotaro.id/mid01/small/Komponen%20Mekanikal%2C%20Laher%20%26%20Roda/Alat%20Transmisi/Sensor/Image%20Processing/THANKO%20(Thanko)%20%5BElectronic%20Devices%5D%20Sensor%20cable%20for%20safety%20sensor%206m/9eP117210338-1.jpg)

/7mP105739274-1.jpg)
/exP106585537-1.jpg)

/rqP107620998-1.jpg)
/fxP106585573-2.jpg)

/qoP108468960-1.jpg)
/0cP107621012-2.jpg)
/icP107538660-1.jpg)
/5aP112350190-1.jpg)
/d8P106585476-2.jpg)
/lbP107538767-1.jpg)
/m7P105928799-11.jpg)
/qxP109817969-3.jpg)
/6mP105630238-1.jpg)
/hcP107538624-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)