Beli kabel power komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWER FIRST Power CordDeskripsi:Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.atribut:
- UNSPSC: 26121636
- Connection Type: Bare Leads
- Jacket Color: Black
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Voltage (V): 125 (AC)
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- TTC Power Hard Wire Cutting PliersDeskripsi:-Can cut not only hard piano wire but also wire materials used for flower arrangement, etc.
- ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free SolderDeskripsi:Data can be transferred between DOS/V PCs using Interlink. We use lead-free solder that is environmentally friendly and does not contain lead. PC/AT compatibles (DOS/V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC PC98-NX series - When using between PC98-NX series or between PC98-NX and PC/AT compatibles, the included "IntelliSync 97" for Please use "Windows". - For serial (RS-232C port specification) transfer.atribut:
- Included Accessories: None
- Suitable Model: PC/AT compatible machine (DOS/V machine) with an interlink (file transfer utility), NEC PC98-NX series
- Connector Shape: D-Sub9 pin female-D-Sub9 pin female
- Conversion Type: Female - Female
- Female Mounting: D-sub 9 pin
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080Patribut:
- Connector Interface: HDMI Male to DVI-D (24+1)
- Connector Material: Gold-plated
- Conductor: High Purity Copper
- Shielding: Aluminium Foil+Metal Braided
- Jacket: PVC
- Kawasaki Electric Wire Power Cord with Plug/ConnectorDeskripsi:3-pin plug-power cord for 3-pin connectoratribut:
- Color: Black
- Type: VCTF
- Length (m): 3
- Rated Current (A): 7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Conductor Size (mm²): 0.75
- PM Cable Spiral BandDeskripsi:- Membuat tampilan kabel menjadi lebih rapi- Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang- Cable tie untuk mengikat kabel sehingga tampilan menjadi lebih rapi
- Non Brand Power CordDeskripsi:General purpose power cords are lengths of small-diameter cable (12 to 18 gauge) used to connect devices and appliances to an electrical outlet. They are often used to repair or replace a damaged cord, or to create a longer cord than the one provided with a device. They have a molded plug with straight, flat blades at one end and bare wire at the other end for wiring to the device.atribut:
- UNSPSC: 26121636
- Connection Type: IEC C13
- Cord Shape: Round
- Jacket Color: Black
- Jacket Material: PVC
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Temperature Rating (°F): -4 to 221
- Trade Designation: SJT
- Voltage (V): 125 (AC)
- Philips Lampu Tornado E27 (Bohlam)atribut:
- Cap Base: E27
- SANWA SUPPLY Overseas Power Conversion Adapter Ele Plug WDeskripsi:This is an international power adapter that can be used in the country of your destination. The female socket is compatible with all countries, so you can convert power plugs from overseas.- This plug set cannot convert voltage. - It has been approved as an exception by the Ministry of Economy, Trade and Industry and is not permitted for use in Japan.atribut:
- AS ONE Part Number: 64-0892-55
- Color: Purple
- Compatible Plug: O type (with ground)
- Dimensions (WxDxH) (mm): 35x50x35
- Outlet Type: A/C/CB/SE/O/BF/B3/B
- Plug Shape: O type
- Plug Type: O type
- Rated Input Current (A): 10
- Rated Input Voltage (V) : 250
- Suitable For: Australia, Cook Islands, New Zealand, Fiji, Papua New Guinea
- Vention Kabel DisplayPort to VGA for PC LCD Monitoratribut:
- AWG: 30AWG
- Connector Shell: DisplayPort: ABS; VGA: PVC
- Connector Interface: DisplayPort Male to VGA Male
- Connector Material: Gold-plated
- Chipset: ANX9833
- Conductor: Tinned Copper
- Jacket: PVC
- Shielding: Aluminium Foil+Metal Braided
- APC Power CordDeskripsi:Wide selection of Rack PDU power cords for a variety of IT equipment.atribut:
- Color: Black
Daftar Harga kabel power komputer Terbaru January 2026
| POWER FIRST Power Cord | Rp579.900 |
| DAYTON Control Transformer | Rp999.900 |
| TTC Power Hard Wire Cutting Pliers | Rp629.900 |
| ELECOM Serial Cable RS-232C 9 Pin Interlink Compatible LeAD-Free Solder | Rp219.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080P | Rp55.900 |
| Kawasaki Electric Wire Power Cord with Plug/Connector | Rp309.900 |
| PM Cable Spiral Band | Rp16.900 |
| Mesin HL Kabel Power for HLC 208 | Rp88.900 |
| Non Brand Power Cord | Rp629.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





























































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/RHINO%20Kabel%20Listrik%20Masuk/P102113943-1.jpg)

/P101552118-2.jpg)