Non Brand Power Cord

Sebelum PPN:
Rp699.900 - Rp999.900
Spesifikasi
UNSPSC26121636
Connection TypeIEC C13
Cord ShapeRound
Jacket ColorBlack
Jacket MaterialPVC
Number of Conductors3
Plug ConfigurationNEMA 5-15P
Temperature Rating (°F)-4 to 221
Trade DesignationSJT
Voltage (V)125 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose power cords are lengths of small-diameter cable (12 to 18 gauge) used to connect devices and appliances to an electrical outlet. They are often used to repair or replace a damaged cord, or to create a longer cord than the one provided with a device. They have a molded plug with straight, flat blades at one end and bare wire at the other end for wiring to the device.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Power Cord Wire Size 18 AWG Number of Conductors 3 Jacket Material Rubber Jacket Color Black Connection Type Bare Leads Cord Length 8 ft Voltage 125V AC Plug Configuration NEMA 5-15P Max Amps 10 A Cord Shape Round Temp Rating 32 Degrees to 194 Degrees F Trade Designation SJO Nominal Outside Dia 0.32 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait