Beli kabel marine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Insulated Spade Terminal
    Mulai

    Rp27.900

    DV Insulated Spade Terminal
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  2. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  3. DV Cord End Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  4. LARKIN Crimp Terminal Fork Type (Skun Y)
    Mulai

    Rp35.900

    LARKIN Crimp Terminal Fork Type (Skun Y)
    Deskripsi:
    Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
  5. Panduit Cable Lug Fork Type (Skun Garpu)
    Mulai

    Rp789.900

    Panduit Cable Lug Fork Type (Skun Garpu)
    Deskripsi:
    These fork terminals have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
    atribut:
    • UNSPSC: 39121432
    • Connection Material: Copper
    • Connection Type: Crimp
    • Terminal Type: Standard
  6. ALPHA Insulated Cord End Terminal (Skun)
    Mulai

    Rp8.900

    ALPHA Insulated Cord End Terminal (Skun)
    atribut:
    • Quantity (pcs): 100
  7. Kabelindo Power Cable NYAF Series 1x0.75 (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    Kabelindo Power Cable NYAF Series 1x0.75 (Kabel Listrik)
    atribut:
    • Conductor Nominal Cross Section Area (mm²): 0.75
    • Core: 1
  8. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  9. WILSON CABLES Power Cable NYMHY (Cu/PVC/PVC-f) Series For Building (Kabel Listrik)
    Mulai

    Rp519.900

    WILSON CABLES Power Cable NYMHY (Cu/PVC/PVC-f) Series For Building (Kabel Listrik)
    atribut:
    • Voltage (V): 300/500
    • Conductor Material: Serabut 99,9% Tembaga Murni
    • Insulation Material: PVC
    • Sheath Material: PVC
    • Length (m): 50
  10. HUBBELL WIRING DEVICE-KELLEMS Cable Set Telephone
    Mulai

    Rp8.799.900

    HUBBELL WIRING DEVICE-KELLEMS Cable Set Telephone
    atribut:
    • UNSPSC: 26121606
    • Type: Marine Telephone
  11. NICHIFU Cable Lug Insulated Solderless Terminal Blue (Skun)
    43%
    Mulai

    Rp94.900

    NICHIFU Cable Lug Insulated Solderless Terminal Blue (Skun)
    atribut:
    • Electrical Wire Tying Range AWG: 16-14
    • Color: Blue
    • Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
    • Rated Voltage (V): 600
    • Specifications: Single Wire Incompatible
    • Stranded Wire (mm²): 1.04 to 2.63
    • Working Temperature Range (°C): -40 to 120
  12. Scotch Vinyl Tape 35 (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 35 (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Size (inchxft): 3/4x66
  13. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp179.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
Daftar Harga kabel marine Terbaru October 2026
Phoenix Contact Fork-Type Cable Lug (Skun Garpu)Rp409.900
Phoenix Contact Ferrule (Skun)Rp119.900
DV Insulated Spade TerminalRp27.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
DV Cord End TerminalRp11.900
Phoenix Contact Ring Cable LugRp419.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900
LARKIN Crimp Terminal Fork Type (Skun Y)Rp35.900
Panduit Cable Lug Fork Type (Skun Garpu)Rp789.900
KSP Insulated Pin Terminal (Skun)Rp36.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)