Panduit Cable Lug Fork Type (Skun Garpu)

Sebelum PPN:
Rp789.900 - Rp3.299.900
Spesifikasi
UNSPSC39121432
Connection MaterialCopper
Connection TypeCrimp
Terminal TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fork terminals have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
Feature
Fork Terminal Contact Material Copper Insulation Color Blue Insulation Material Nylon Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Maximum Wire Size 14 AWG Stud Size 1/4 in Termination Style Crimp Tongue Length 0.51 in Seam Style Grip Sleeved Standards CSA Certified UL 587-H UL Listed Barrel Length 0.51 in Barrel Style Insulation Grip Compatible Grainger Part Number 376U11 38YU61

Ulasan Produk

Tidak ada ulasan