Beli kabel antena di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MONOPRICE Coaxial Cable
    Mulai

    Rp97.900

    MONOPRICE Coaxial Cable
    Deskripsi:
    RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
    • Cable Fire Rating: General
    • Coaxial Cable Type: RG-6/UL
    • Conductor Finish: Copper-Clad
    • Conductor Gauge (AWG): 18 AWG
    • Conductor Material: Steel
    • End 1 Connection Type: F-Type Male
    • End 1 Number of Connections: 1
    • End 2 Connection Type: F-Type Male
    • End 2 Number of Connections: 1
    • Fire Rating: Commercial
    • Insulation Material: PE
    • Jacket Material: PVC
    • Maximum Impedance (ohm): 75
    • NEC Article and Type: Not Rated
    • Shielded: Shielded
    • Shielding material: Aluminium-Mylar
    • Total Number of Cables: 1
  2. VENUS Kabel Antena TV
    Mulai

    Rp519.900

    VENUS Kabel Antena TV
    Deskripsi:
    Kabel antena TV.
    atribut:
    • Conductor (mm): 0.9+/-0.02
    • CCS: 0.16
    • All Foil (mm): 15
    • Jacket (mm): 6.50+/-0.10
    • Overall Length (m): 300
    • Color: Black
  3. Cabletime Kabel Antena Male to Male 90 Degree
    Mulai

    Rp16.900

    Cabletime Kabel Antena Male to Male 90 Degree
    atribut:
    • Capacity (ohm): 75
    • Color: White/Black
    • Connector Material: Gold Plated
    • Interface: Kabel Coaxial Antena TV Male to Male
    • Jacket: PVC Jacket
    • Resolution Support: HD 1080P
    • Shielding: Braided Copper Shield
  4. HORIC Antenna Cable Both Sides Straight Screw
    Mulai

    Rp1.199.900

    HORIC Antenna Cable Both Sides Straight Screw
    atribut:
    • Color: White
    • Connector Standards: F Type (Gold plating on both terminals)
    • Standards: Both Sides Straight/Screw Type
  5. PX Coaxial Cable TV Antenna (Kabel Koaksial)
    Mulai

    Rp109.900

    PX Coaxial Cable TV Antenna (Kabel Koaksial)
    atribut:
    • Cable Length (m): 12
    • Connector Type: Male to Male
    • Conductor: Copper (oxygen free copper)
    • Outer Layer: PVC
  6. Visero Jack Antena
    Mulai

    Rp2.900

    Visero Jack Antena
    atribut:
    • Type: Iron
  7. Cabletime Antenna Cable Male to Female (Kabel Sambungan Antena)
    Mulai

    Rp16.900

    Cabletime Antenna Cable Male to Female (Kabel Sambungan Antena)
    atribut:
    • Color: White & Black + 75Ω
    • Connector Material: Gold-Plated
    • Interface: Kabel Coaxial Antena TV Male to Female
    • Jacket: PVC Jacket
    • Packaging: PE Bag
    • Resolution: Support HD 1080P
    • Shield: Braided Copper Shield
  8. PF Antena Outdoor Yagi
    Mulai

    Rp109.900

    PF Antena Outdoor Yagi
    Deskripsi:
    PF Antenna HD15C - Outdoor Yagi merupakan Antena Outdoor Yagi dengan daya Maksimal yang sangat tinggi untuk menghasilkan gambar dan suara yang jernih. Dapat menghasilkan kualitas gambar dan suara berkualitas terbaik. Dapat menangkap siaran lokal dengan sinyal HDTV, VHF dan UHF. Praktis & mudah dalam penggunaannya.Channel : 21-69 ChannelAntena Outdoor menghasilkan kualitas gambar dan suara berkualitasSinyal yang ditangkap sangat kuatDapat menangkap siaran lokal dengan sinyal UHFRelatif safety/aman dari petirPaket tanpa kabel
    atribut:
    • Dimensions (LxWxH) (cm): 70x16x7
    • Material: Iron
    • Channel: 21-69 Channel
    • Color: Silver
    • Cable Type: Coaxial-5C
    • Impedance (ohm): 75
  9. Bantex Map Ordner Ring Mekanik Plastik F4 (Binder)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp38.900

  10. Autonics M8/M12 Connector Cables
    Mulai

    Rp86.900

    Autonics M8/M12 Connector Cables
    Deskripsi:
    The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
  11. CAROL Coaxial Cable (Kabel Antena)
    Mulai

    Rp4.599.900

    CAROL Coaxial Cable (Kabel Antena)
    Deskripsi:
    RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
  12. Cabletime Antenna Cable Male to Female 90 Degree (Kabel Antena)
    Mulai

    Rp14.900

    Cabletime Antenna Cable Male to Female 90 Degree (Kabel Antena)
    atribut:
    • Color: White & Black + 75Ω
    • Connector Material: Gold-Plated
    • Jacket: PVC Jacket
    • Packaging: PE Bag
    • Resolution: Support HD 1080P
    • Shield: Braided Copper Shield
  13. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga kabel antena Terbaru October 2026
MONOPRICE Coaxial CableRp97.900
VENUS Kabel Antena TVRp519.900
Cabletime Kabel Antena Male to Male 90 DegreeRp16.900
Visero TV Antenna Cable (Kabel antena)Rp28.900
HORIC Antenna Cable Both Sides Straight ScrewRp1.199.900
MASKO Copper TV Cable (Kabel)Rp1.399.900
PX Coaxial Cable TV Antenna (Kabel Koaksial)Rp109.900
Visero Jack AntenaRp2.900
Cabletime Antenna Cable Male to Female (Kabel Sambungan Antena)Rp16.900
AMERICAN DENKI Hook Type Connector BodyRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)