Beli kabel 4x4mm2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit)
    Mulai

    Rp1.499.900

    Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit)
    atribut:
    • Range of Product: Easypact CVS100-250
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
    • Protected Poles Description: 3d
  2. Schneider Electric Circuit Breaker EasyPact CVS100F (Pemutus Sirkuit)
    Mulai

    Rp1.599.900

    Schneider Electric Circuit Breaker EasyPact CVS100F (Pemutus Sirkuit)
    atribut:
    • Range of Product: Easypact CVS100-250
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
    • Protected Poles Description: 3d
  3. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  4. Schneider Electric Easypact CVS - CVS100N Circuit Breaker (Pemutus Sirkuit)
    Mulai

    Rp2.299.900

    Schneider Electric Easypact CVS - CVS100N Circuit Breaker (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Breaking Capacity Code: N
    • Network Frequency (Hz): 50/60
    • Product or Component Type: Circuit breaker
    • Trip Unit Name: TM-D
  5. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  6. Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    Mulai

    Rp899.900

    Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  7. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  8. Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)
    Mulai

    Rp379.900

    Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)
    atribut:
    • Poles: 3P
    • Rated Operational Voltage (V): 220/230/240, 380/400/415
    • Acc Code: 00: No
    • Certifications: CCC, CE, KEMA
    • Compliant standard: IEC60947-2
  9. Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Mulai

    Rp349.900

    Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Deskripsi:
    OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in black
    atribut:
    • Material: Steel
    • Locking system: Screw-Lock
    • Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
    • Color: Gold
    • Major Axis Strength (kN): 38
    • Minor Axis Strength (kN): 16
    • Open Gate Strength (kN): 15
    • Gate Opening (mm): 22.0
  10. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  11. Schneider Electric Circuit Breaker EasyPact CVS100BS (Pemutus Arus)
    Mulai

    Rp2.599.900

    Schneider Electric Circuit Breaker EasyPact CVS100BS (Pemutus Arus)
    Deskripsi:
    EasyPact CVS100BS is a 3 poles 3d fixed circuit breaker with a high level of performance and cost-saving functionality. It is an optimal choice for small and medium-sized buildings protection applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 440VAC 50/60Hz. EasyPact CVS100BS current-limiting technology greatly reduces damage to installation caused by short-circuit current. This product embeds a 16A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (75mm x 130mm x 60mm) comes with a variety of optional functions and accessories. EasyPact CVS100BS is compliant with international standards (IEC 60947, CCC, EAC).
    atribut:
    • Breaking Capacity Code: BS
    • Device Application: Distribution
    • Device Short Name: CVS100BS
    • Earth Leakage Protection (Vigi Add On): Without
    • Network Frequency (Hz): 50/60
    • Network Type: AC
    • Product Range: EasyPact CVS100-160
    • Product or Component Type: Circuit breaker
    • Protected Poles Description: 3D
    • Range: EasyPact
    • Suitability For Isolation: Yes
    • Trip Unit Name: TM-D
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Icu] Breaking Capacity (kA): 25 Icu at 440V AC 50/60Hz conforming to IEC 60947-2; 25 Icu at 415V AC 50/60Hz conforming to IEC 60947-2; 50 Icu at 200/240V AC 50/60Hz conforming to IEC 60947-2; 25 Icu at 380/400V AC 50/60Hz conforming to IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  12. Schneider Electric Circuit Breaker ComPacT NSXm-B (Pemutus Arus)
    Mulai

    Rp3.299.900

    Schneider Electric Circuit Breaker ComPacT NSXm-B (Pemutus Arus)
    Deskripsi:
    It is a ComPacT NSXm molded case circuit breaker, 16A, 25kA at 415VAC, for all LV standard applications. It offers new features like Everlink technology, DIN rail and plate mounting capability. It embeds new spring type auxiliaries externally visible. ComPacT NSXm is one of the smallest MCCB on the market, 81mm (W) x 137mm (H) x 80mm (D). This is a 3 poles version with an embedded thermal-magnetic trip unit. It ensures compliance with international standards (IEC 60947/CCC/EAC) and marine specifications.
    atribut:
    • Control Type: Toggle
    • Device Application: Distribution
    • Network Frequency (Hz): 50/60
    • Performance Level: B 25 kA 415 V AC
    • Product Range: ComPacT NSXm
    • Product or Component Type: Circuit breaker
    • Protected Poles Description: 3D
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 690 AC 50/60Hz
  13. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  14. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    Mulai

    Rp1.999.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
  15. Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  16. Shukaku Moulded Case Circuit Breaker (MCCB)
    Mulai

    Rp349.900

    Shukaku Moulded Case Circuit Breaker (MCCB)
    Deskripsi:
    Modul SKU 603 mampu bekerja dengan baik di AC 50/60Hz – 600V (690V) dan arus 12,5A hingga 800A dalam memutuskan dan menyambung arus listrik untuk mengantisipasi kelebihan kapasitas, arus pendek dan tegangan rendah.Modul SKU 603 ini bisa memulai squirrel-cage motor yang memberikan perlindungan motor dari kelebihan kapasitas dalam pemutusan hubungan baik arus pendek maupun tegangan rendah, terutama untuk arus max 400A.Produk ini telah teruji secara teknis dan sesuai standar EC60947-2 dan GB14048.2.
    atribut:
    • Number of Poles: 3
    • Rated Insulation Voltage (V): 690
    • Rated Pulse Voltage (kV): 6
    • Rated Voltage (V): 660 (AC), 250 (DC)
    • Usage Category: A
  17. MERSEN Fuse Class T A3T Series
    Mulai

    Rp269.900

    MERSEN Fuse Class T A3T Series
    Deskripsi:
    Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • AC Voltage Rating (V): 300 AC
    • Body Material: Glass/Melamine
    • Class: T
    • Compatible Fuse Block Series: 3TFB, 6TFB
    • DC Voltage Rating (V): 160 DC
    • Element: Single
    • Equivalent Series: A3T, JJN, JLLN, TJN
    • Fits Fuse Block Style: Nonrejection
    • Interrupt Rating (kA): 200 at 300V AC, 50 at 160V DC
    • Series: A3T
    • Speed: Very Fast Acting
    • Standard: UL/CSA
    • UNSPSC: 39121608
    • Visual Indication: Nonindicating
Daftar Harga kabel 4x4mm2 Terbaru October 2026
Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit)Rp1.499.900
Schneider Electric Circuit Breaker EasyPact CVS100F (Pemutus Sirkuit)Rp1.599.900
Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit)Rp1.599.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Easypact CVS - CVS100N Circuit Breaker (Pemutus Sirkuit)Rp2.299.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)Rp899.900
Schneider Electric Circuit breaker ComPacT NSX New Generation (Pemutus Sirkuit)Rp2.299.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Chint Molded Case Circuit Breaker NXM Series 3P (Pemutus Sirkuit/MCCB)Rp379.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)