Schneider Electric Circuit Breaker EasyPact CVS100BS (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp3.699.900
Spesifikasi
Breaking Capacity CodeBS
Device ApplicationDistribution
Device Short NameCVS100BS
Earth Leakage Protection (Vigi Add On)Without
Network Frequency (Hz)50/60
Network TypeAC
Product RangeEasyPact CVS100-160
Product or Component TypeCircuit breaker
Protected Poles Description3D
RangeEasyPact
Suitability For IsolationYes
Trip Unit NameTM-D
Trip Unit TechnologyThermal-magnetic
Utilization CategoryCategory A
[Icu] Breaking Capacity (kA)25 Icu at 440V AC 50/60Hz conforming to IEC 60947-2; 25 Icu at 415V AC 50/60Hz conforming to IEC 60947-2; 50 Icu at 200/240V AC 50/60Hz conforming to IEC 60947-2; 25 Icu at 380/400V AC 50/60Hz conforming to IEC 60947-2
[Uimp] Rated Impulse Withstand Voltage (kV)8 conforming to EN/IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EasyPact CVS100BS is a 3 poles 3d fixed circuit breaker with a high level of performance and cost-saving functionality. It is an optimal choice for small and medium-sized buildings protection applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 440VAC 50/60Hz. EasyPact CVS100BS current-limiting technology greatly reduces damage to installation caused by short-circuit current. This product embeds a 16A rating thermal-magnetic trip unit (TMD). TMD trip unit provides an adjustable thermal overload protection and a fixed magnetic protection. This 3 poles version (75mm x 130mm x 60mm) comes with a variety of optional functions and accessories. EasyPact CVS100BS is compliant with international standards (IEC 60947, CCC, EAC).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait