Beli jwh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Solid BladeDeskripsi:50 stainless steel standard-duty blades in a plastic case.atribut:
- Overall Length (mm): 163.5
- Blade Thickness (mm): 0.50
- Material (blade part): Alloy tool steel
- Size (mm): 9
- OLFA Heavy Duty BladeDeskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- OLFA Mata Pisau CutterDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Safety KnifeDeskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Standard Duty CuttersDeskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- OLFA Bladesatribut:
- Blade Length (mm): 100
- Blade Thickness (mm): 0.5
- 3M Magnetic TapeDeskripsi:Flexible rubber magnet with adhesive. Strong magnetism and great holding power. Cut with scissors or a cutter. The performance is stable even with temperature changes. (-40 °C to 70 °C) Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.atribut:
- Material: Magnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
- Length (m): 30
- Feature: Strong magnetic force
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- Molykote 1000 Solid Lubricant Paste (Pelumas)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- OLFA Art Knife BladeDeskripsi:Spare blade for standard and professional art knife.
- OLFA Rotary BladeDeskripsi:Diameter 18mm circular blade. It is a replacement blade such as a rotary cutter which can cut without being slippery, even soft items such as cloth and film do not slip because they cut while pressing with a circular blade.
- OLFA Art KnifeDeskripsi:Designed for precision and accuracy, the OLFA line of art cutters provides maximum comfort, stability and performance. The knives are ideal for use in industrial applications, commercial art and graphics projects, school projects and for a variety of craft projects, including scrapbooking and memory books.
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- OLFA Quilt RulersDeskripsi:Frosted acrylic surface with black numbers for clarity on light and dark color fabrics. The ruler allows the user to make precise measurements and cutting angles.
- OLFA Special Black Blade (Large)Deskripsi:A special black blade with emphasis on sharpness by sharp-angle polishing for large cutter knife. Ten pieces of plastic case packaging.atribut:
- Blade Length (mm): 100
- Blade Material: Alloy Tool Steel
- Blade Width (mm): 18
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
Daftar Harga jwh Terbaru March 2026
| OLFA Solid Blade | Rp159.900 |
| OLFA Heavy Duty Blade | Rp52.900 |
| OLFA Mata Pisau Cutter | Rp42.900 |
| OLFA Heavy Duty Cutters | Rp72.900 |
| OLFA Safety Knife | Rp99.900 |
| OLFA Standard Duty Cutters | Rp22.900 |
| OLFA Blades | Rp73.900 |
| 3M Magnetic Tape | Rp5.399.900 |
| OLFA Pisau Cutter | Rp69.900 |
| Molykote 1000 Solid Lubricant Paste (Pelumas) | Rp589.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas)/9uP103710354-1.jpg)




/gwP105211608-1.jpg)


/P102945162-1.jpg)