Beli jual vernier caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Vernier Depth Gauge (Standard Model)Deskripsi:Vernier Depth Gauge (Standard Model)> Made of stainless steel> Satin chrome plated reading surface
- Insize Vernier Depth Gauge With Fine AdjustmentDeskripsi:Vernier Depth Gauge With Fine Adjustment> With fine adjustment> Made of stainless steel> Satin chrome plating finish on reading surface> Graduation: 0.02 mm> Optional accessory : extension base (code 6141)atribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 406 mm
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Niigata Seiki (SK) Digital Depth CaliperDeskripsi:Digital Depth Caliper D-150D. - Measuring Depth distance - Display hold fuction - Power Source: one SR44 - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Power Source: One SR44
- Accuracy: +/-0.03mm
- Resolution: 0.01mm
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Digital Caliper Blade (Jangka Sorong)Deskripsi:Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.atribut:
- Maximum Response Speed: Unlimited
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
Daftar Harga jual vernier caliper Terbaru March 2026
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| Insize Vernier Depth Gauge (Standard Model) | Rp669.900 |
| Insize Vernier Depth Gauge With Fine Adjustment | Rp1.799.900 |
| Mitutoyo Dial Caliper Metric Type | Rp1.199.900 |
| Niigata Seiki (SK) Digital Depth Caliper | Rp1.599.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo Digital Caliper Blade (Jangka Sorong) | Rp6.799.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/owP101517896-6.jpg)
/n9P102944837-15.jpg)
/ngP102944844-6.jpg)
/e3P102120507-2.jpg)


%20Digital%20Depth%20Caliper/jaP102224694-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/P102145821-1.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)