Beli jual steel strapping band di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. yatta Manual Strapping Band
    Mulai

    Rp279.900

    yatta Manual Strapping Band
    atribut:
    • Color: Yellow
    • Size (mm): 15
    • Length (m): 100
  2. Bodhi Strapping Band (Pengikat Tali)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bodhi Strapping Band (Pengikat Tali)
    atribut:
    • Size (mm): 15
  3. Shoko Kiko Seal Machine P Type for PP Band
    Mulai

    Rp2.099.900

    Shoko Kiko Seal Machine P Type for PP Band
    atribut:
    • Compatible band: PP band
  4. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
  5. AVON Mill Wound Strapping
    Mulai

    Rp6.999.900

    AVON Mill Wound Strapping
    Deskripsi:
    Mill Wound: Each layer oscillates across the layer below, uniformly and tightly across the 63.5mm width of the coil. 0.5mm thickness. Approximate breaking strain: 12mm: 561kg, 16mm: 714kg, 19mm: 846kg. Approximate reel length: 12mm: 965m, 16mm: 763m, 19mm: 643m. Images are for illustration purposes only
    atribut:
    • Thickness: 0.5mm
  6. TRUSCO PP Band Stopper (Penahan Segel Pita)
    Mulai

    Rp239.900

    TRUSCO PP Band Stopper (Penahan Segel Pita)
    Deskripsi:
    Use:Fastener for PP bands
    atribut:
    • Finishing Material: Polypropylene
    • Material: Polypropylene
  7. Yutaka Make PP Band
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

    Yutaka Make PP Band
    Deskripsi:
    -Manual binding type with a stopper. -Binding and packing with manual binding.
    atribut:
    • Tensile Strength: 100kg
    • Thickness: 0.5mm
    • Material: Polypropylene (PP)
  8. HIT (Tools) Steel Strap Cutter
    Mulai

    Rp1.199.900

    HIT (Tools) Steel Strap Cutter
    Deskripsi:
    -Can cut even band iron which can not be cut by conventional band cutter.-Optimum for cutting band iron for packaging such as iron plate, tinplate and bearing hoop.
    atribut:
    • Cutting Performance TxW: 0.9x32mm
    • Total Length: 240mm
    • Comments: Unity Type
  9. TRUSCO Tali Packing
    66%
    Mulai

    Rp289.900

    TRUSCO Tali Packing
    Deskripsi:
    It is extremely tough and has both lightness and softness that is easy to handle.
    atribut:
    • Finishing Material: Material: Polypropylene
    • Fracture Elongation (%): 20
    • Length (m): 1000
    • Tensile Strength (kg): 100
    • Thickness (mm): 0.5
    • Width (mm): 15.5
  10. TRUSCO PP Band for Automatic Packing
    Mulai

    Rp1.599.900

    TRUSCO PP Band for Automatic Packing
    atribut:
    • Color: Yellow
    • Material: Polypropylene (PP)
    • Thickness (mm): 0.61
    • Width x Length: 15.5mm x 2500m
    • Breaking elongation: 20% or less
    • Paper Tube Inside Diameter (mm): 200
  11. TRUSCO PP Band (for Hand Fastening Cardboard Packaging)
    29%
    Mulai

    Rp609.900

    TRUSCO PP Band (for Hand Fastening Cardboard Packaging)
    atribut:
    • Base Material: Polypropylene (PP)
    • Fracture Elongation (%): 20
    • Length (m): 1000
    • Tensile Strength (kg): 100
    • Thickness (mm): 0.5
    • Width (mm): 15.5
  12. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
  13. NACHI TAPE Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

Daftar Harga jual steel strapping band Terbaru October 2026
yatta Manual Strapping BandRp279.900
Bodhi Strapping Band (Pengikat Tali)Rp129.900
Shoko Kiko Seal Machine P Type for PP BandRp2.099.900
Sanwa Semi Automatic Strapping MachineRp11.999.900
AVON Mill Wound StrappingRp6.999.900
TRUSCO PP Band Stopper (Penahan Segel Pita)Rp239.900
Yutaka Make PP BandRp99.900
HIT (Tools) Steel Strap CutterRp1.199.900
TRUSCO Tali PackingRp289.900
TRUSCO PP Band for Automatic PackingRp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)