Beli jual ph meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- KRISBOW Alat Pengukur Intensitas Cahaya Dataloggeratribut:
- Measuring Range (Lux): 400, 4K, 40K, 400K
- Resolution (Lux): 0.1
- Over Range Indication: \"OL\" icon
- Measuring Rate (time/s): 1.3
- Repeatability (%): +/- 3
- Power Supply (V): 9 (Battery)
- Cable Length of Light Sensor (cm): 107
- Light Sensor Dimension (mm): 115x60x35
- Unit Dimension (mm): 185x65x45
- TRUSCO Digital Lux Meter (Lux Meter)atribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- RHINO Plasma Cutting Machine (Mesin Potong Plasma)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen AC Generator 3 Phase (Alternator)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil)Deskripsi:· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.
- HITACHI Pump Automatic for Deep Well (Pompa Sumur Dalam)Deskripsi:Automatic Water Pump (Pompa Air Otomatis) - Deep is never a problem.- Pompa air otomatis Hitachi, sangat sesuai untuk sumur dengan kedalaman 12 meter atau lebih.- Pengatur otomatis untuk menghidupkan dan mematikan pompa yang berjalan bersamaan dengan penggunaan keran air.- Relay temperatur air dalam pompa air untuk mencegah tingkat panas tinggi pada pompa.- Tiga pilihan saluran keluaran air untuk pemasangan yang lebih flexible.- Tangki terbuat dari logam tebal khusu dan dilapisi dengan 3 lapisan agen anti karat.- Pipa masuk pada model single jet terbuat dari kuningan khusu yang anti karat dan tahan lama.atribut:
- Total Dischange Head (m): 12
- Suction Pipe (mm): 35
- Capacity (L/minute): 20 | 16 | 9
- Dimensions (mm): 384x384x628
- Discharge Pipe (mm): 25
- Motor Power (W): 300
- Total Suction Head (m): 18 | 24 | 30
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
Daftar Harga jual ph meter Terbaru November 2026
| KYORITSU Lux Meter | Rp6.099.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya Datalogger | Rp2.199.900 |
| KRISBOW Sound Level Meter (Pengukur Kebisingan) | Rp1.699.900 |
| TRUSCO Digital Lux Meter (Lux Meter) | Rp2.499.900 |
| Custom Digital Thermo Meter | Rp689.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
| RHINO Inverter MMA Welding Machine (Mesin Las) | Rp1.199.900 |
| RHINO Plasma Cutting Machine (Mesin Potong Plasma) | Rp4.099.900 |
| Freshgen AC Generator 1 Phase (Alternator) | Rp9.899.900 |
| Freshgen AC Generator 3 Phase (Alternator) | Rp15.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/iqP101517674-4.jpg)
/rnP101000995-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Plasma%20Cutting/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong%20Plasma)/ptP102113929-2.jpg)
/P102045343-1.jpg)
/9qP102045350-2.jpg)
%20(Pengukur%20Kecepatan%20Angin)/i3P105145651-1.jpg)
/jiP101553702-42.jpg)
/1rP101546063-11.jpg)
/8cP103627300-2.jpg)
/P102120217-1.jpg)
/j0P101516684-11.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)