Beli jual mesin bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  2. TRUSCO Horizontal/Vertical Rotary Table
    Mulai

    Rp24.999.900

    TRUSCO Horizontal/Vertical Rotary Table
    atribut:
    • Accessories: T shape bolt, Handle
    • Indexing Accuracy: Up to 10 Seconds
    • Keyway (mm): 14
    • Load Capacity (kg): 60
    • Purpose of Use: For accurate angular indexing.
    • Specifications: Surface Roughness ± 0.02mm or Less.
    • Suitable Chuck: Victor TC165F (6inches)
    • Table Diameter (mm): 200
    • Total Height (mm): 103
  3. monotaro Spiral Tap (Mata Tap)
    Rating:
    90% of 100
    (6)
    Mulai

    Rp55.900

    monotaro Spiral Tap (Mata Tap)
    Deskripsi:
    Ideal for female threading of blind holes.
  4. SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)
    69%
    Mulai

    Rp609.900

    SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)
    Deskripsi:
    Usage:Rough to general lathe turning , Planing, Shaping, Turning follow,Milling
    atribut:
    • Nominal Designation: 4
    • Dimensions a (mm): 19
    • Dimension F (mm): 12
    • Dimension D (mm): 15
    • Dimensions e (mm): 100
    • Dimensions b (mm): 19
    • Dimensions c (mm): 5
    • Shank Length L (mm): 255
    • Shank Width W (mm): 19
    • Shank Height H (mm): 25
    • Dimension G (mm): 18
  5. FUJIGEN Nice Cut Inserts
    Mulai

    Rp3.799.900

    FUJIGEN Nice Cut Inserts
    Deskripsi:
    -For edge chamfering work.-Locking pin, wrench, mini oil
  6. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  8. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  9. KRISBOW Mesin Bubut Mini
    Mulai

    Rp10.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  10. ALDO Mesin Bubut Kayu Mini
    Mulai

    Rp3.099.900

    ALDO Mesin Bubut Kayu Mini
    atribut:
    • Voltage (V): 220
    • Input Power (W): 580
    • Max. Working Diameter (mm): 40
    • Max. Working Length (mm): 300
    • Spindle Sew Thread: M14x1
    • No Load Speed (rpm): 0-5000
  11. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  12. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
Daftar Harga jual mesin bubut Terbaru October 2026
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
TRUSCO Horizontal/Vertical Rotary TableRp24.999.900
Wipro Simple Rotary Chuck Vise (Catok Bubut)Rp1.399.900
monotaro Spiral Tap (Mata Tap)Rp55.900
Makita Drill Chuck (Chuck Bor)Rp20.900
SANWASEISAKUSYO (Sanwa Bits) Type 11 (Repeat Hole Bytes)Rp609.900
FUJIGEN Nice Cut InsertsRp3.799.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait