Beli jual laser meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  2. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  4. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.499.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  5. KRISBOW Sound Level Meter (Pengukur Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. Custom Digital Thermo Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  7. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  8. Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.
    atribut:
    • Size: A3
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
  9. Logitech Wireless Combo (Keyboard)
    Mulai

    Rp489.900

    Logitech Wireless Combo (Keyboard)
    Deskripsi:
    Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.
    atribut:
    • Part Number: 920-006314
  10. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  11. Logitech Wireless Mouse Silent
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Logitech Wireless Mouse Silent
    Deskripsi:
    Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
  12. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  13. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp469.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  14. Custom Infrared Thermometer
    Mulai

    Rp1.699.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  15. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
Daftar Harga jual laser meter Terbaru November 2026
KRISBOW Termometer Inframerah Dual LaserRp2.099.900
BOSCH Laser Measure (Pengukur Laser)Rp1.170.000
FLUKE Infrared ThermometerRp1.399.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.499.900
KRISBOW Sound Level Meter (Pengukur Kebisingan)Rp1.699.900
Custom Digital Thermo MeterRp689.900
TRUSCO Multi-function Environmental MeterRp5.299.900
Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)Rp109.900
Logitech Wireless Combo (Keyboard)Rp489.900
TOTAL Infrared ThermometerRp739.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)