Beli jual helicoil jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- HTD Helicoil Hand Tap HSS STIDeskripsi:HTD Helicoil Hand Tap HSS STI is a Helicoil hand tap used to repair threads
- SPREW Repair KitDeskripsi:-This set can be used for correcting internal thread from M3 to M10 and for sprue machining.-To repair broken internal thread.-Sprue: M3-0.5X1.5DNS, M4-0.7X1.5DNS, M5-0.8X1.5DNS, M6-1.0X1.5DNS, M8-1.25X1.5DNS, M10-1.5X1.5DNS (10 each)-Tap: M3, M4, M5, M6, M8, M10 (#2) (1 each)-Insertion tool: 1 Main Body, Tip (1 each for M3, M4, M5, M6, M8 and M10)
- SPREW SprewDeskripsi:-By inserting it into a soft material such as light metal and plastic, it increases the fastening force when screwing.-For reinforcement of internal thread, prevention of damage and improvement of tightening quality.
- Kennedy Threading Inserts (Pk-10)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 10
- BAER Alat Perbaikan Drat BautDeskripsi:Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
- Nippon Screw SprewDeskripsi:Usage:Female screw's reinforcement and preventing damage. Male screw's fastening reinforcement.atribut:
- Purpose of Use: For reinforcement of internal thread, prevention of damage and improvement of tightening quality.
- SPREW Repair packDeskripsi:Usage:To repair internal threads damagedatribut:
- Purpose of Use: To repair broken internal thread.
- SPREW SprewDeskripsi:-By inserting it into a soft material such as light metal and plastic, it increases the fastening force when screwing.-For reinforcement of internal thread, prevention of damage and improvement of tightening quality.atribut:
- Applicable Bolt Screw: M8.0x1.25
- Pilot Hole Diameter: 8.4mm
- Kennedy Threading InsertsDeskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.
- Kennedy Thread Repair Kitatribut:
- Tap Type: Bottoming
- Insert Length: 1.5xD
- Tool Style: Screwdriver - Plain Mandrel Type
- SCHUH All Stainless Steel Pressure GaugeDeskripsi:ApplicationSX Series is o premium design pressure gouge with fully stainless steel construction, liquid fillable and with vorious option used in extrame corrosive & severe environment. SX series con be incorporate with most accessories such as Diaphrogm Chemical seal, Siphon, Dampener, etc..to further extend itusages. Commonly, uses in Process industries, Mining, Power plants, Steel mills, Pulp & Paper, Water & Sewage, Petrochemical plants, etc..Technical Specification SX Series- Nominal Size: 100 and 150 mm- Accuracy Class: Class 1.0- Ingress Protection: IP 65 [Weather tight)- Connection Size: G 1/2 or 1/2NPT- Scale Range : Pressure 0. 1600 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element ShapeP 100 bor in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error :Additional error when pressure element temperaturedeviates from reference temperature +20°C {+68°F)be 20.4% / 10°C (50°F| rising or falling- Over Pressure Limit :130% of F.S. Ps 100 bar115% of FS. P > 100 bar- Dial Graduation :Black graduation on white for single rangeBlack and red graduation on while for dual rangesatribut:
- Dial Size (mm/inch): 100/4
- NPT Adaptor (inch): 1/2
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH All Stainless Steel Pressure GaugeDeskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH Stainless Steel Pressure GaugeDeskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 100/4
- NPT Adaptor (inch): 1/2
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH Stainless Steel Pressure GaugeDeskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- Kennedy SPIRE CLIPS U & J KIT (Panel Clips)Deskripsi:Panel ClipsContents:U-Type: No.6, No.8, No.10, No.12 and No.14,J-Type: No.6, No.8, No.10, No.12 and No.14.atribut:
- Material: Steel
- Kit Contents: J-Type: No.6, No.8, No.10, No.12 and No.14
- Product Type: Clips
- Average Quantity: 300
- Kennedy Threading Inserts (Pk-50)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 50
- Thread Form: Metric
- HAFAS Wire Thread Insert Free Runningatribut:
- Material: Stainless Steel
Daftar Harga jual helicoil jakarta Terbaru December 2025
| BAER Wire Thread Insert (Helicoil) | Rp38.900 |
| HTD Helicoil Hand Tap HSS STI | Rp179.900 |
| SPREW Repair Kit | Rp8.699.900 |
| SPREW Sprew | Rp519.900 |
| Kennedy Threading Inserts (Pk-10) | Rp67.900 |
| BAER Alat Perbaikan Drat Baut | Rp1.099.900 |
| Nippon Screw Sprew | Rp519.900 |
| SPREW Repair pack | Rp2.099.900 |
| SPREW Sprew | Rp659.900 |
| SPREW Insertion Tool (P Type) | Rp919.900 |
Data diperbarui pada 23/12/2025 (Harga belum termasuk PPN)



















































































































































/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)

/SPREW%20Repair%20Kit/P102733279-1.jpg)
/SPREW%20Sprew/P102755448-2.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-10)/9yP103143358-7.jpg)
/BAER%20Alat%20Perbaikan%20Drat%20Baut/9aP101004334-4.jpg)
/Nippon%20Screw%20Sprew/P102030837-1.jpg)
/SPREW%20Repair%20pack/P102030851-1.jpg)
/SPREW%20Sprew/P102755457-2.jpg)
/Alat%20Penyisipan/SPREW%20Insertion%20Tool%20(P%20Type)/P102030844-1.jpg)
/Extraction%20Tool/SPREW%20Extraction%20Tool/P102030875-1.jpg)






/9vP105522355-3.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-50)/a7P103143367-10.jpg)
/HAFAS%20Wire%20Thread%20Insert%20Free%20Running/ogP105710880-1.jpg)