Beli jual flute di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Conduit Straight Flute Tap Set
    Mulai

    Rp1.199.900

    Sherwood Conduit Straight Flute Tap Set
    Deskripsi:
    IS0 529 Straight Flute Individual Sizes. Sets of Three: 1 each, taper, second and plug lead.
    atribut:
    • Tap Type: Straight Flute
    • Chamfer: Plug Second Taper
    • Material: High Speed Steel
    • Number of Pieces: 3
    • Thread Standard: Metric Fine
    • Finish/Coating: Bright
  2. Sherwood Straight Flute Tap Set
    76%
    Mulai

    Rp219.900

    Sherwood Straight Flute Tap Set
    atribut:
    • Tap Type: Straight Flute
    • Material: High Speed Steel
  3. Sherwood Straight Flute Plug Tap
    Mulai

    Rp98.900

    Sherwood Straight Flute Plug Tap
    atribut:
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Material: High Speed Steel
    • Material Grade: M2
    • Tap Type: Straight Flute
  4. Sherwood Straight Flute Taper Tap
    Mulai

    Rp98.900

    Sherwood Straight Flute Taper Tap
    atribut:
    • Chamfer: Taper
    • Finish/Coating: Bright
    • Material: High Speed Steel
    • Material Grade: M2
    • Tap Type: Straight Flute
  5. Sherwood Straight Flute Second Tap
    91%
    Mulai

    Rp87.000

    Sherwood Straight Flute Second Tap
    atribut:
    • Chamfer: Second
    • Finish/Coating: Bright
    • Material Grade: M2
    • Tap Type: Straight Flute
  6. Sherwood Carbide Slot Drill 2Flute Standard
    Mulai

    Rp269.900

    Sherwood Carbide Slot Drill 2Flute Standard
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Number of Flutes: 2
    • Cutting Direction: Right Hand
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Finish/Coating: Bright
    • Material: Solid Carbide
    • Shank type: Plain Round
    • Helix Angle: 30 Degree
  7. Sherwood Carbide End Mill 4Flute Standard
    Mulai

    Rp329.900

    Sherwood Carbide End Mill 4Flute Standard
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
  8. OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)
    Mulai

    Rp229.900

    OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)
    Deskripsi:
    Hy-Pro Carbide End Mill 3 Flute Short For Cu And Ai Alloys
    atribut:
    • Compatible for: For Cu And Ai Alloys
  9. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  10. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Mulai

    Rp219.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  11. TRUSCO 2 Flute Step Drill
    Mulai

    Rp2.299.900

    TRUSCO 2 Flute Step Drill
    atribut:
    • Material: SKH-55 (cobalt high-speed steel)
    • Number of Steps: 13
    • Surface Processing: Titanium coating
    • Shank Diameter (mm): 10
    • Stage Width (mm): 3.0
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 203
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 10phi shank
  12. Sherwood HSS GT Spiral Flute Tap
    Mulai

    Rp369.900

    Sherwood HSS GT Spiral Flute Tap
    Deskripsi:
    IS0 529 - Spiral Flute. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications. Thread Forms are Class 2 medium fit tolerance.
    atribut:
    • Class of Fit: 6H
    • Tap Type: Spiral Flute
    • Material: Grade M2
  13. Sherwood BSW HSS GT Spiral Flute Tap
    Mulai

    Rp379.900

    Sherwood BSW HSS GT Spiral Flute Tap
    Deskripsi:
    IS0 529 - Spiral Flute. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Overall Length (mm): 72
    • Shank Diameter (mm): 8
    • Helix Angle (°): 45
    • Finish/Coating: Steam Tempered
    • Tap Type: Spiral Flute
    • Cromwell Order Number: SHR0851370F
  14. Sherwood HSS GT L/H Straight Flute Plug Tap
    Mulai

    Rp109.900

    Sherwood HSS GT L/H Straight Flute Plug Tap
    Deskripsi:
    ISO 529 - Straight Flute Individual Sizes - Plug.
    atribut:
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Material: High Speed Steel
  15. Sherwood BSPF HSS GT Straight Flute Tap
    Mulai

    Rp4.499.900

    Sherwood BSPF HSS GT Straight Flute Tap
    Deskripsi:
    IS0 529 - Straight Flute - Sets of Three. 1 each, taper, second and plug lead. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Thread Standard: BSPF
    • Material: High Speed Steel
    • Cromwell Order Number: SHR0852050D
  16. Sherwood BSW HSS GT Straight Flute Tap
    Mulai

    Rp879.900

    Sherwood BSW HSS GT Straight Flute Tap
    Deskripsi:
    ISO 529 - Straight Flute - Sets of Three. 1 each, taper, second and plug lead. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Thread Standard: BSW
    • Material: High Speed Steel
  17. Sherwood BSF HSS GT Straight Flute Tap
    Mulai

    Rp1.099.900

    Sherwood BSF HSS GT Straight Flute Tap
    Deskripsi:
    IS0 529 - Straight Flute - Sets of Three. 1 each, taper, second and plug lead. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Chamfer: Plug
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Thread Standard: BSF
    • Material: High Speed Steel
  18. Sherwood HSS GT L/H Straight Flute Second Tap
    Mulai

    Rp119.900

    Sherwood HSS GT L/H Straight Flute Second Tap
    Deskripsi:
    IS0 529 - Straight Flute Individual Sizes - Second
    atribut:
    • Finish/Coating: Bright
    • Tap Type: Straight Flute
    • Material: High Speed Steel
Daftar Harga jual flute Terbaru December 2025
Sherwood Conduit Straight Flute Tap SetRp1.199.900
Sherwood Straight Flute Tap SetRp219.900
Sherwood Straight Flute Plug TapRp98.900
Sherwood Straight Flute Taper TapRp98.900
Sherwood Straight Flute Second TapRp87.000
Sherwood Carbide Slot Drill 2Flute StandardRp269.900
Sherwood Carbide End Mill 4Flute StandardRp329.900
OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)Rp229.900
SOMTA Hand Tapper Pin Reamer Straight FluteRp409.900
OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Rp219.900

Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)