Beli jual firestop sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Silicon SealantDeskripsi:Silikon sealant bewarna bening dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquariumdan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitasyang baik dan dapat menahan tekanan air.atribut:
- Color: Clear
- Movement Capacity: 25%
- Dextone Silicon Sealant Tabung SanitaryDeskripsi:Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.atribut:
- Density (g/mL): 1
- Elastisitas: 426%
- Movement Capacity: 25%
- Volume (ml): 300
- Initial Dry Time (minute): 5-20
- ALSEAL ColorSil SealantDeskripsi:ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).atribut:
- Size (g): 450
- Color: Light Brown
- Application Temperature (°C): 5 to 50
- Density (g/mL): 1.61
- Curing System: Water Evaporation
- Service Temperature (°C): -10 to 75
- Solid Content (%): 81
- HILTI Firestop FoamDeskripsi:Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixeratribut:
- Application Temperature Range (°C): 10-35
- Approx. Curing Time (mins): 10
- Base Material: Concrete, Masonry, Drywall
- Color: Red
- Content per can/Cartridge (ml): 325
- Chemical Basis: Two-component polyurethane foam
- Foam yield (L): up to 2.1
- Required Dispenser: ED 3500
- Acoustics Performance: Test report available
- Product Class: Ultimate
- HILTI Firestop MortarDeskripsi:Applications- Permanent firestopping of cables, cable trays, and non-combustible pipes in medium to large wall and floor openings- Single, multiple and mixed penetrations- Medium to large multiple penetrations in concrete and masonry in combination with other productsPackage content- Standard / single packageatribut:
- Color: Grey
- Cured Density Range (kg/m³): 700-900
- Base Material: Concrete, Masonry
- Maximum Compressive Strength after 28 days (N/mm²): 2.9
- Transport and Storage Temperature Range (°C): 5 to 30
- Application Temperature Range (°C): 30 to 5
- Product Class: Ultimate
- HILTI Firestop CoatingDeskripsi:Applications- Permanent firestopping of blank openings, cables, cable trays, non-combustible and combustible pipes in medium-to-large wall and floor openings- Ideal for large openingsPackage content- Standard / single packageatribut:
- Color: White
- Approx. Curing Time (mm/day): 1
- Base Material: Concrete, Masonry, Drywall
- Transport and Storage Temperature Range (°C): 5 to 30
- Application Temperature Range (°C): 5 to 40
- Product Class: Ultimate
- HILTI Firestop BoardDeskripsi:Applications- Permanent firestopping of blank openings, cables, cable trays, non-combustible and combustible pipes in medium to large wall and floor openings- Ideal for large openingsPackage content- Standard / single packageatribut:
- Dimensions (LxWxH) (mm): 1200x600x50
- Transport and Storage Temperature Range (°C): -5 to 40
- Base Material: Concrete, Masonry, Drywall
- Color: White
- Application Temperature Range (°C): 40 to 5
- Product Class: Ultimate
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- Dextone Red SiliconeDeskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- FYH UFL Small, Lightweight Chisel Flange Typeatribut:
- Shaft Hole Classification: Cylindrical hole type (with set screw)
- Material: High carbon chromium bearing steel
- Shape: Horizontal flange type
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- HILTI Intumescent Accoustic Fire MasticDeskripsi:Applications- Sealing rigid or low-movement ceiling/wall joints, widths from 6 to 30 mm- Sealing cable tray penetrations- Sealing metal pipe penetrations- For use in various base materials such as masonry, concrete, drywall and metal- Not for use with CPVCProduct options- FS joint filler CP 606 580ml INT grey#209633atribut:
- Color: Grey
- Application Temperature Range (°C): 5-40
- Leed VOC (g/L): 63
- Base Material: Concrete Masonry, Drywall, Steel
- Approx. Curing Time (mm/3 days): 3
- Can Be Painted: Yes
- Content per can/Cartridge (ml): 580
- Product Class: Ultimate
Daftar Harga jual firestop sealant Terbaru January 2026
| Dextone Silicon Sealant | Rp139.900 |
| Dextone Silicon Sealant Tabung Sanitary | Rp45.900 |
| ALSEAL ColorSil Sealant | Rp47.900 |
| HILTI Firestop Foam | Rp2.099.900 |
| HILTI Firestop Mortar | Rp2.199.900 |
| HILTI Firestop Coating | Rp6.699.900 |
| HILTI Firestop Board | Rp91.999.900 |
| Dextone Lem Silikon Serbaguna | Rp41.900 |
| Dextone Red Silicone | Rp149.900 |
| ThreeBond Lem Perekat | Rp179.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/ALSEAL%20ColorSil%20Sealant/aeP103466374-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Foam/8uP104885318-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Mortar/8lP104885309-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Coating/9cP104885336-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Board/93P104885327-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/P102076316-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lain%20-%20lain/HILTI%20Intumescent%20Accoustic%20Fire%20Mastic/7wP104885284-1.jpg)