Beli jual as stainless steel 304 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Hanger
    Mulai

    Rp2.299.900

    AS ONE Stainless Hanger
    Deskripsi:
    Can be used in clean rooms
    atribut:
    • AS ONE Part Number: 1-6103-01
    • Material: Stainless steel (SUS304)
    • Dimensions (mm): 405×210
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Specification: no tag
  2. TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    23%
    Mulai

    Rp159.900

    TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    Deskripsi:
    Use:General cargo handling, lifting machinery and apparatuses.
    atribut:
    • Dimension D (mm): 8.0
    • Dimension H (mm): 42
    • Dimension L (mm): 25
    • Dimensions b (mm): 18.0
    • Finishing Material: Stainless steel (SUS304)
    • Mass (g /package): 59
    • Package Quantity (pieces): 1
    • Reference Working Load (kN): 1.47
    • Screw Diameter: M10 x 1.50
  3. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  4. TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)
    52%
    Mulai

    Rp1.099.900

    TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)
    atribut:
    • Material: Body:Steel Tray:Steel Wheels:Rubber
    • Uniform Load: 100kg
    • Specification: No Assembly Required
    • Color: Orange
  5. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  6. monotaro Trolley Folding (Troli Lipat)
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  7. TRUSCO Trolley Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)
    Mulai

    Rp4.999.900

    TRUSCO Trolley Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)
    atribut:
    • Material: Loading Platform:Steel Mat:Demineralized Plastic Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces
  8. CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp729.900

    CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
  9. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  10. Prestar Trolley NF (Troli Barang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.899.900

    Prestar Trolley NF (Troli Barang)
    atribut:
    • Maximum Load Capacity (kg): 300
  11. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  12. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  13. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga jual as stainless steel 304 Terbaru October 2026
AS ONE Stainless HangerRp2.299.900
TRUSCO Eye Bolt Stainless Steel (Baut Mata)Rp159.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
TRUSCO Steel Pipe 2-Wheel Hand Truck (Non-Puncture Tire) (Troli Barang / Troli 2 Roda)Rp1.099.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900
monotaro Trolley Folding (Troli Lipat)Rp599.900
AS ONE Bottle Narrow Mouth (Botol Lab)Rp14.900
TRUSCO Trolley Pressed Steel Platform Truck High Grade Platform Truck (Folding Handle) (Troli Barang)Rp4.999.900
CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp729.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)