Beli jual ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen AC Generator 3 Phase (Alternator)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Redbo Single Phase Welding Machine (Mesin Las)atribut:
- Insulation class: F
- Protection Class: IP21S
- Hataya Limited Hose Reel Main Unit Only (Gulungan Selang)Deskripsi:-Urethane hose (inner diameter 6.5mm x outer diameter 10mm) can be rolled up to 30m.
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Sakazume Electric Pilot Lamp Round LED Ø10mm (Lampu Pilot/Lampu Indikator)atribut:
- Material: Main body/Flange/Lens: Polycarbonate resin
- Rated Voltage (V): AC/DC200(180 to 264)
- Included LED Lamp: Chip LED
- Luminous Color: Red
- Lens Color: Red
- Connection Method: Leads (200mm)
- Dielectric voltage: AC 2000V for 1 minute (Between recharger and earth)
- Insulation Resistance: DC500V >100Momega (Between recharger and earth)
- Panel cutout: φ10.2
- Rated Current (mA) : 1.0 to 2.5
- Glade Refill Pengharum Ruangan MaticDeskripsi:- Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.atribut:
- Volume (g/ml): 146/225
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
- Sharp Air Conditioner J-Tech Inverter AIoT (AC / Pendingin Udara)Deskripsi:ION PLASMACLUSTER BERSIHKAN UDARA DI RUANGANTeknologi Plasmacluster teruji efektif dalam memadamkan aktivitas virus dan mikroba di udara. Nikmati momen berkualitas bersama keluarga Anda dalam lingkungan yang jernih, bersih, dan segar.PEMBERSIH OTOMATISDibenamkan dengan wind clean system yang pintar membersihkan sisi dalam pendingin ruangan (AC). Anda kini bisa bernafas dengan nyaman lewat AC yang bersih.BERHASIL TERJUAL HINGGA 80 JUTA UNIT SECARA GLOBALProduk-produk yang dibenamkan dengan ion Plasmacluster sukses melampaui penjualan hingga 80 juta unit. Sharp akan terus berupaya untuk memberi lebih banyak manfaat dari ion Plasmacluster di setiap ruang udara.PENGATURAN PINTARKontrol AC Anda melalui smartphone bahkan ketika Anda jauh dari rumah. Berjalanlah ke rumah yang nyaman dengan menyalakan AC tepat sebelum tiba di rumah. Anda juga dapat dengan mudah menyesuaikan arah angin volume angin dan pengaturan timer.MENGAMATI KONDISI RUANGAN Aplikasi Sharp Air memungkinkan Anda untuk mengamati suhu dan kelembaban udara kapanpun dan di manapun, sehingga Anda dapat menemukan pengaturan yang paling tepat bagi ruangan Anda.PENGGUNAAN ENERGI DAN PENANDA PERBAIKANAplikasi Sharp Air mampu memudahkan Anda dalam melihat dan memantau penggunaan AC sehari-hari agar dari AC Anda dapat bekerja maksimal. Aplikasi ini juga akan memberi tahu waktu yang tepat untuk membersihkan AC.SISTEM AIOT RAMAH LINGKUNGANSHARP AIoT dapat menyarankan pengaturan paling optimal sesuai dengan keseharian Anda, agar mampu bekerja dengan efisiensi energi maksimal berdasarkan perhitungan AI.GARANSI KOMPRESOR Ketangguhan AC SHARP kini dicerminkan dengan ditambahnya waktu garansi kompresor menjadi 10 tahun.7 SHIELDSPROTEKSISeluruh produk Sharp telah melewati standar kualitas Jepang yang ketat. Air Conditioner Sharp telah terbukti memiliki perlindungan yang aman dan ketahanan yang tinggi dalam berbagai kondisi. Kini, Anda bisa menikmati sejuknya Air Conditioner yang telah dilengkapi Proteksi 7 Shields.Perlindungan PetirKapasitor menyerap dan menstabilkan lonjakan listrik yang terjadi saat sambaran petir, menjamin semua sirkuit listrik terproteksi terhadap tegangan listrik tinggi yang berlebih.Perlindungan KorosiPerlindungan terhadapt karat, pengunaan material AL+ dapat menjamin kondensor tetap beroperasi secara efisien dan bebas karat.Perlindungan Voltase Tidak StabilDengan Low Voltage System (LOVES) 130 Volt.Perlindungan Terhadap JatuhKemasan karton diperkuat dengan bahan penyerap benturan menjamin AC selalu stabil dan bebas kerusakan sepanjang proses pengiriman untuk menjamin terjaganya kualitas dari pabrik sampai dengan rumah konsumen.Perlindungan Bahaya ApiPerlindungan terhadap bahaya api - Desain PWB outdoor Inverter terbungkus sempurna 6 sisinya dengan material metal dan sesuai dengan standart keamanan USA (UL Standart).Perlindungan Terhadap GetaranSHARP melakukan simulasi getaran untuk menjamin kualitas AC SHARP tidak akan terpengaruhi oleh keadaan terburuk sekalipun dalam proses pengiriman.Perlindungan dari Cuaca EkstrimPerlindungan terhadap cuaca ekstrim, desain outdoor yang tahan lama menjamin perlindungan terhadap cuaca yang ekstrim seperti terik matahari atau air hujan.atribut:
- Product Series: J-Tech Inverter AIoT Series
- Jetstream: Yes
- Coanda: Yes
- Anti Rust Evaporator: Yes
- Auto Swing Louver: Yes
- Gas Side (inch): 3/8
- Liquid Side (inch): 1/4
- Low Power (W): Yes
- Plasmacluster: Yes
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Refrigerant Volume: R32
- Remote Control: Yes
- SANYO Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)atribut:
- SNI License: Yes
- SNI Number: PCS 00115.02
Daftar Harga jual ac Terbaru October 2026
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp3.399.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
| JTC Pl Working light(AC) | Rp2.399.900 |
| Freshgen AC Generator 1 Phase (Alternator) | Rp9.899.900 |
| Freshgen AC Generator 3 Phase (Alternator) | Rp15.999.900 |
| Redbo Single Phase Welding Machine (Mesin Las) | Rp7.099.900 |
| Hataya Limited Hose Reel Main Unit Only (Gulungan Selang) | Rp3.099.900 |
| KRISBOW Multimeter Analog (AVO Meter Analog) | Rp94.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P101537245-1.jpg)
/P102045343-1.jpg)
/9qP102045350-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Redbo%20Single%20Phase%20Welding%20Machine%20(Mesin%20Las)/P102891476-1.jpg)
/P102599161-1.jpg)
/2bP101515083-3.jpg)
/P102636903-1.jpg)
/P102035528-1.jpg)
/jiP101553702-42.jpg)

/P102127117-1.jpg)
/htP105566641-1.jpg)
/iwP104054680-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)