Beli journal jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osaka Jack OJ Journal Jack
    Mulai

    Rp17.999.900

    Osaka Jack OJ Journal Jack
    Deskripsi:
    Usage:Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavy
    atribut:
    • Dimension H (mm): 12
    • Allowable Load (t): 25
    • Reach Capability (mm): 125
    • Dimension F (mm): 139
    • Lift (kN): 250
    • Dimensions e (mm): 88
    • Dimensions j (mm): 10
    • Minimum Height A (mm): 255
    • Head Diameter B (Φmm): 77
    • Base Diameter C (Φmm): 127
    • Dimension I (mm): 11
    • Dimension K (mm): 15
  2. OJ Journal Jack
    Mulai

    Rp13.999.900

  3. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  4. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  5. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  6. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  7. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  8. OJ Aluminum Jack
    Mulai

    Rp13.999.900

  9. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  10. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.499.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  11. New Osaka Caster PU Swivel / Roda PU Hidup
    Mulai

    Rp129.900

    New Osaka Caster PU Swivel / Roda PU Hidup
    Deskripsi:
    New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
  12. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  13. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
Daftar Harga journal jack Terbaru March 2026
Osaka Jack OJ Journal JackRp17.999.900
OJ Journal JackRp13.999.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
SUN RUN Silinder HidrolikRp2.999.900
Enerpac Hydraulic Cylinder 10 Ton (Single Acting)Rp10.999.900
Non Brand Pisau Potong RumputRp56.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp11.999.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp209.900
OJ Aluminum JackRp13.999.900
SUN RUN Silinder Hidrolik FlatRp4.199.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait