Beli jointer oscar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACEWOOD Professional Wood Jointer
    Mulai

    Rp20.999.900

    ACEWOOD Professional Wood Jointer
    atribut:
    • Motor (HP): 2 (220V/1PH)
    • Cutting Width Capacity (mm): 203
    • Cutting Depth Capacity (mm): 12.7
    • Cutting Rabelling Capacity (mm): 12.7
    • Cutterhead Speed (rpm): 4800
    • Number of Knives Cutterhead: 4
    • Cutterhead Diameter (mm): 75
    • Fence Positive Stops (degree): 90, 45 In and Out
    • Fence Size (mm): 1010x120
    • Fence Tilt In and Out (degree): 45
    • Length of Infeed Table (mm): 880
    • Length of Outleed Table (mm): 880
    • Packing Dimension (mm): 1840x440x260 (Jointer); 596x424x600 (Stand)
    • Table Heigh from Floor (mm): 795
    • Table Length (mm): 1800
    • Table Width (mm): 330
  2. OSCAR Production Wood Jointer
    Mulai

    Rp47.999.900

    OSCAR Production Wood Jointer
    atribut:
    • Cutting width (inch): 12
    • Cutting Depth (inch): Max. 1/2
    • Cutting Rabbeting (inch): Max. 1/2
    • Cutterhead Speed (rpm): 4600
    • Cutterhead Knives: 4
    • Cutterhead Diameter (inch): 3-20/17 (98)
    • Fence Size (mm): 1195x150
    • Motor Power (W): 2200
    • Packing Dimensions (mm): 2300x720x1025
    • Positive Stops: 90 in , 45 out
    • Table Height From Floor (mm): 820
    • Table Length (mm): 2250
    • Table Length of Infeed (mm): 1090
    • Table Length of Outfeed (mm): 1090
    • Table Width (mm): 320
    • Tilt in and Out: 45
  3. Wipro Mesin Jointer
    Mulai

    Rp11.999.900

    Wipro Mesin Jointer
    atribut:
    • Fence Tilt: 45°L, 90°,45°R
    • Cutting Depth (mm): 3
    • Cutting Rabbeting (mm): 12.7
  4. ALDO Mesin Planer Jointer
    Mulai

    Rp21.999.900

    ALDO Mesin Planer Jointer
    atribut:
    • Motor (V): 220
    • Input Power (W): 1500
    • Number of Knifes (pcs): 3
    • Knife Size (mm): 205x17x3
    • Diameter Cutter Block (mm): 65
    • Speed for Blade (rpm): 4400
    • Cutting Capacity (mm): 200
    • Cutting Depth (mm): 3175
    • Rabbeting (mm): 10
  5. ALDO Mesin Auto Planer + Jointer
    Mulai

    Rp13.999.900

    ALDO Mesin Auto Planer + Jointer
    atribut:
    • Motor (V): 230
    • Power (W): 1500
    • Blade Speed (rpm): 9000
    • Range of Cutting Depth (mm): 5-120
    • Feeding Speed (m/minute): 6
    • Jointer Table Size (mm): 946x263
    • Maximum Cutting Depth (mm): 0-3 (jointer), 0-2 (planer)
    • Maximum Cutting Length (mm): 1000
    • Maximum Cutting Width (mm): 254
    • Packing Size (mm): 1027x508x433
    • Planer Table Size (mm): 270x303
  6. INGCO Biscuit Jointer
    Mulai

    Rp1.399.900

    INGCO Biscuit Jointer
    Deskripsi:
    INGCO Biscuit Jointer (100mm) // Mesin Penyambung Papan Kayu Tenon TenoningWith 15pcs biscuit dowel
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 950
    • Blade Diameter (mm): 100
    • No Load Speed (rpm): 11000
  7. JET Corded Benchtop & Stationary Planer
    Mulai

    Rp29.999.900

    JET Corded Benchtop & Stationary Planer
    Deskripsi:
    These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.
    atribut:
    • UNSPSC: 22101608
    • Blade Thickness (inch): 1/16
    • Current (A): 13
    • Cuts per Minute: 18000
    • Cutter Type: Straight Blade
    • Dust Port Diameter (inch): 4
    • Feed Rates (fpm): 19.5
    • Fence Height (inch): 4 1/8
    • Fence Length (inch): 21
    • Included Fence: Yes
    • Jointer Cutting Depth (inch): 1/8
    • Jointer/Planer Type: Benchtop
    • Kit Contents: Bare Tool
    • Material: Sheet Metal
    • Max. Material Height (inch): 4 1/2
    • Maximum Speed (rpm): 9000
    • No. of Blades: 2
    • Phase: Single-Phase
    • Planer Cutting Depth (inch): 3/32; 1/8
    • Power Source: Corded
    • Tilting Angle: 45°
    • Voltage (V): 115 (AC)
  8. KRUFER Planer Blade (Mata Pisau Serut)
    Mulai

    Rp509.900

    KRUFER Planer Blade (Mata Pisau Serut)
    Deskripsi:
    Mata mesin Planner
  9. KRISBOW Mesin Pengasah Mata Gergaji Pita
    Mulai

    Rp41.999.900

    KRISBOW Mesin Pengasah Mata Gergaji Pita
    atribut:
    • Grinding Wheel Size (mm): 150 x 32 x 10
    • Grinding Wheel Speed (rpm): 2800
    • Feed (teeth/minute): 0 ~ 120
    • Range of Cutting Angle (°): 0 - 34
    • Pitch Range (mm): Max. 40
    • Depth of Teeth (mm): Max. 12
    • Dimensions (LxWxH) (mm): 520x640x1230
    • Max. Thickness of Blade (mm): 3
    • Motor Power (kW/V/Ph): 0.5/220/1
  10. OSKO Planer Knife TCT
    Mulai

    Rp229.900

    OSKO Planer Knife TCT
    atribut:
    • Material: TCT (Tungsten Carbide Tipped)
  11. MING SHAN Mortiser 2 Koli (A+B)
    Mulai

    Rp5.899.900

    MING SHAN Mortiser 2 Koli (A+B)
    Deskripsi:
    MING SHAN MORTISER MK361A
    atribut:
    • Product ID: MIN0201
  12. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  13. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  14. AYORACK Heavy Duty Shelving Rack Jointer (Rak Besi / Rak Gudang)
    BARU
    Mulai

    Rp5.799.900

    AYORACK Heavy Duty Shelving Rack Jointer (Rak Besi / Rak Gudang)
    Deskripsi:
    AH10-2025JHadir dengan inovasi terbaru, AH10 Series Kapasitas 1 Ton dengan warna hitam khas industrial dari AYORACK. Design khusus dengan tambahan HORIZONTAL SUPPORT BAR, serta penempatan plate diatas beam, untuk distribusi beban yang semakin sempurna. Tipe ini adalah jawaban atas kebutuhan spesifik para customer AYORACK yang semakin berkembang.Pemasangan rak bisa dilakukan secara mandiri dengan mudah dan efisien. Dirancang untuk dibongkar pasang, jarak antar ambalan dapat disesuaikan sesuai kebutuhan Anda. Kaki rak dilengkapi dengan Floor Mat tambahan untuk memastikan kestabilan dan melindungi permukaan lantai dari goresan. Kelengkapan Unit Jointer1 pcs FRAME;8 pcs BEAM;8 pcs LAYER PLATE;4 pcs FLOOR MAT;16 pcs SAFETY PIN (persediaan terbatas);2 pcs SAFETY GLOVES (persediaan terbatas)
    atribut:
    • Color: Matte Black
    • Load Capacity (kg/layer): 1000
  15. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  16. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  17. JET Mesin Gergaji Pita Kombinasi Pemotong Logam & Kayu
    Mulai

    Rp43.999.900

    JET Mesin Gergaji Pita Kombinasi Pemotong Logam & Kayu
    Deskripsi:
    Combination vertical and horizontal metal-cutting band saws have a pivoting head that allows the saw to be used vertically or horizontally. This allows shops to have the functionality of both tools while only taking up the floor space of one tool. Vertical band saws are manually operated. They have a table that supports the workpiece as the operator pushes it past the blade. Horizontal band saws have a table that supports the workpiece and a head that is lowered onto the workpiece to make the cut, making them a good choice for large workpieces or cuts that take a long time.
    atribut:
    • UNSPSC: 27112709
    • Amps AC (A): 15
    • Band Saw Operation: Manual
    • Band Saw Type: Combination Horizontal/Vertical
    • Blade Length (inch): 64 1/2
    • Blade Thickness (inch): 0.025
    • Blade Wheels Diameter (inch): 7.375
    • Current (A): 15
    • Cutting Capacity Square (inch): 5
    • Frequency (Hz): 60
    • Horseposwer (hp): 0.5
    • Material Application: Metal; Wood
    • Max. Blade Length (inch): 64 1/2
    • Max. Blade Width (inch): 1/2
    • Min. Blade Length (inch): 64
    • Min. Blade Width (inch): 1/2
    • Miter Angle Range: 45° , 90°
    • Number of Speed Settings: 3
    • Overall Depth (inch): 37
    • Overall Height (inch): 41 11/32
    • Overall Width (inch): 17 23/32
    • Phase: 1
    • Rectangular Cutting Capacity - Horizontal (inch): 2x6; 5x5 3/4
    • Round Cutting Capacity - Horizontal (inch): 5
    • SFPM Range: 80 to 230
    • Table Dimensions (inch): 9 5/8x9 1/2
    • Throat Depth - Vertical (inch): 5
    • Voltage (V): 115/230 (AC)
  18. JET Benchtop Drill Press for Metal
    Mulai

    Rp47.999.900

    JET Benchtop Drill Press for Metal
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • UNSPSC: 27112703
    • Base Length x Width (inch): 18x10 1/2
    • Column Diameter (inch): 2 7/8
    • Drill Press Application: Drilling
    • Drill Press Type: Benchtop
    • Drilling Capacity (inch): 5/8 (Wood); 1/2 (Steel); 5/8 (Cast Iron); 1/2 (Stainless Steel)
    • Drive Type: Belt
    • Horsepower (HP): 3/4
    • Minimum-Maximum Spindle Speed (rpm): 200 to 3630
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal
    • Quill Diameter (inch): 1 7/8
    • Speed Adjustment: Step Pulley
    • Speed Control: Fixed
    • Spindle Taper: MT2
    • Standards: CSA Certified; UL Listed
    • Swing (inch): 15
    • Table Length x Width (inch): 11 1/2x11 1/2
    • Table Tilt: 45°
    • Voltage (V): 115/230 (AC)
Daftar Harga jointer oscar Terbaru October 2026
ACEWOOD Professional Wood JointerRp20.999.900
OSCAR Production Wood JointerRp47.999.900
Wipro Mesin JointerRp11.999.900
ALDO Mesin Planer JointerRp21.999.900
ALDO Mesin Auto Planer + JointerRp13.999.900
INGCO Biscuit JointerRp1.399.900
JET Corded Benchtop & Stationary PlanerRp29.999.900
KRUFER Planer Blade (Mata Pisau Serut)Rp509.900
KRISBOW Mesin Pengasah Mata Gergaji PitaRp41.999.900
OSKO Planer Knife TCTRp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)