Beli jilid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Set Map Kliping Jilid Tebal
    Mulai

    Rp44.900

    KOKUYO Set Map Kliping Jilid Tebal
    Deskripsi:
    It is 2 times thicker than conventional, and it is a thick screw type made of high transparency PET resin which can close about 40 documents. To make it easy to insert rails, use the cover with silicone printing.Guided cover that can reliably insert the rail can also prevent the rail from coming off.The cover is made of 100% recycled PET and is also concerned with the environment.Products conforming to the Green Purchasing Law.
    atribut:
    • Green Purchasing Law: Conform
    • Storable Sheet Number: About 40
    • Storage Number of Sheets: About 40 sheets
  2. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

  3. Joyko Heavy Duty Stapler (Staples / Hekter)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  4. King Jim Tulang Jilid Slide Binder Hassam (Map File)
    Mulai

    Rp199.900

    King Jim Tulang Jilid Slide Binder Hassam (Map File)
    atribut:
    • Size: A4 vertical
    • Width (mm): 220
    • Green Purchasing Law: Compatible
    • Height (mm): 307
    • Kind of binding device: Slide clip-on
    • Back Width (mm): 7
    • Material: Play PP
    • Material (binding device): PS
    • Storage number (pictures): 20 about
  5. KOKUYO Map Kliping
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    KOKUYO Map Kliping
    Deskripsi:
    Since curling by printing ink does not occur, it is most suitable for presentation materials.
    atribut:
    • Storable Sheet Number: About 20
    • Paper Quality: Recycled material compounding ratio / cover: R-PET 80%
    • Green Purchasing Law: Conform
    • Color: Rail-White
    • Across Back (mm): 6
    • Material: Cover / R-PET, Rail / PS
    • Thickness (µm): PET sheet / 180
  6. King Jim Map Kliping Shin Please (Map File)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    King Jim Map Kliping Shin Please (Map File)
    atribut:
    • Weight (g): 340
    • Height (mm): 307
    • Size: A4 vertical
    • Storage number (pictures): 20
    • Back Width (mm): 6
    • Material: Made of PP, PVC
    • Color: White
    • Width (mm): 221
  7. LIHIT LAB. Slide Bar File
    Mulai

    Rp209.900

    LIHIT LAB. Slide Bar File
    atribut:
    • Cover Fabric Thickness (mm): 0.2
    • Height (mm): 300
    • Material: Cover / polypropylene bar / polyacetal
  8. TA TA Binding Machine
    Mulai

    Rp1.799.900

    TA TA Binding Machine
    Deskripsi:
    TA TA Konstanz Binding Machine (Plastic Comb) -Mesin pembolong sekaligus penjilid dengan kualitas terbaik. Biasanya digunakan untuk menjilid dengan plastic comb. Keunggulan mesin ini adalah lebih praktis karena menggunakan tenaga listrik.
  9. TA TA Ring Spiral
    Mulai

    Rp699.900

    TA TA Ring Spiral
    atribut:
    • Color: Hitam
    • Paper Size: A4
  10. KOKUYO Set Map Kliping
    Mulai

    Rp47.900

    KOKUYO Set Map Kliping
    Deskripsi:
    Three packs that you can purchase rails and covers at once. The rail is PS, the cover is a regenerated PP formulation, environmentally friendly product. Since the rail and cover are separated and packed, you can save time and effort when preparing materials.
  11. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  12. Vit Air Mineral Botol
    Rating:
    100% of 100
    (5)
    Mulai

    Rp24.900

    Vit Air Mineral Botol
    Deskripsi:
    VIT adalah merk air dengan kualitas tepercaya sejak 1984, yang tersertifikasi aman dengan harga terjangkau. Air minum VIT telah melalui uji fisika, kimia dan mikrobiologi untuk memastikan pemenuhan standar kualitas yang telah ditetapkan.Kualitas air mineral VIT dijamin melalui proses 2x filtrasi untuk penyaringan, dan dilanjutkan dengan ozonisasi untuk penambahan ozone dan disinfeksi. Proses filtrasi terkontrol ini dapat menghilangkan bakteri dan virus dari air, sehingga air VIT aman diminum kamu dan keluarga setiap hari. VIT memastikan efektifitas & ketepatan proses produksi dengan melakukan perawatan dan pengawasan mutu secara ketat dan regular.
Daftar Harga jilid Terbaru October 2026
KOKUYO Set Map Kliping Jilid TebalRp44.900
JBI A4 Wire Binding Spiral (Spiral Kawat Jilid)Rp4.900
Kenko Paper Hole Punch (Perforator)Rp14.900
Hombo Wire Binding Spiral A4 (Jilid Ring Kawat)Rp139.900
Joyko Heavy Duty Stapler (Staples / Hekter)Rp139.900
King Jim Tulang Jilid Slide Binder Hassam (Map File)Rp199.900
KOKUYO Map KlipingRp27.900
King Jim Map Kliping Shin Please (Map File)Rp119.900
LIHIT LAB. Slide Bar FileRp209.900
Deli Binding Machine (Mesin Binding)Rp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)