Beli jigsaw bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Cordless JigsawDeskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- RYU Jigsawatribut:
- Power (W): 450
- Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
- No Load Speed (rpm): 500-3100
- BOSCH Jig SawDeskripsi:- Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
- BOSCH Corded JigsawDeskripsi:D-handle corded jigsaws align the user's hand with the blade to provide greater stability, particularly with thicker material or in longer cuts.atribut:
- UNSPSC: 27112709
- Bevel Angle Range: 0° Left to 45° Right
- Blade Shank Type: T-Shank
- Stroke Type: Orbital
- Variable Speed: Yes
- Voltage (V): 120 (AC)
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Mesin HL Jigsawatribut:
- Rated Voltage (V): 220
- Makita Cordless JigsawDeskripsi:12V max CXT Li-Ion Cordless Top Handle Jig Sawatribut:
- Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
- Length of Stroke (mm): 18(11/16\")
- Strokes Per Minute (SPM): 0-2,900
- Vibration Level Cutting Boards (m/s²): 7
- Vibration Level Cutting Sheet Metal (m/s²): 5.5
- Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
- Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
- Sound Level (dBA): 91
- Sound Pressure Level (dBA): 80
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- METABO Cordless Sabre SawDeskripsi:Robust die-cast aluminium gear housing, coated for optimum handlingVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadMetabo Quick for changing saw blades without toolsDepth guide can be adjusted for ideal utilisation of the saw blade and diverse applications such as plunge cutsWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Hexagonal wrenchmetaBOX 145 L2 Li-Power battery packs (18 V/4.0 Ah)Charger ASC 55 "AIR COOLED"atribut:
- Battery Voltage (V): 18
- MILWAUKEE Cordless Jigsaw Fuelatribut:
- No Load Stoke Rate (spm): 0-3500
- Stroke length (mm): 25
- Keyless Blade Clamp: Yes
- Max. Bevel Capacity (°): 45
- Tool Free Bevel: Yes
- Pendulum Setting: 4
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
Daftar Harga jigsaw bosch Terbaru March 2026
| BOSCH Jigsaw | Rp1.099.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| BOSCH Cordless Jigsaw | Rp3.199.900 |
| RYU Jigsaw | Rp629.900 |
| Makita Jig Saw | Rp1.299.900 |
| BOSCH Jig Saw | Rp4.199.900 |
| BOSCH Corded Jigsaw | Rp4.799.900 |
| Makita Jigsaw Blade | Rp31.900 |
| BOSCH Mesin Bor | Rp99.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)