Beli jet shower toto di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Waterplus Jet Shower Set 2Deskripsi:Jet Shower Set 2 (SUS304 Chrome Hose) Chromeatribut:
- Hose Length (m): 1.2
- Quantity per Box: 12/24
- air Shower Kloset / Closet Shower / Toilet Bidetatribut:
- Installation Pipe (inch): 1/2
- Waterplus Jet Shower SetDeskripsi:Jet Shower Set (Anti-Bacterial) White
- TOTO Selang Shower Lapis Nilon Warna Putihatribut:
- Size (mm): 1200
- Waterplus Jet Shower HeadDeskripsi:Jet Shower Head (Skin Pack) Whiteatribut:
- Quantity per Box: 30/40
- ONDA Exclusive Jet ShowerDeskripsi:Shower yang digunakan di toilet dengan model.atribut:
- Material: ABS Plastic
- aer Sifon Pembuangan Air Wastafel Sistem Pop Upatribut:
- Size (inch): 1/2
- YFS Hexagon Socket Head Cap Screw Black Steel (Baut L)atribut:
- Material: Black Steel
- NCR Fuel HoseDeskripsi:For conveying fuel/oil automotive lines and for general usage in contact with fuel/oil.atribut:
- Length (m): 50
- TOTO Donna Keran Wastafel Single LeverDeskripsi:- With 1 1/4inch Pop-Up Waste- Technology:ECOCAPOur EcoCap technology uses an ingenious water outlet cap that mixes air with water to reduce water consumption withoutut any loss in stream volume. EcoCap enables full flow rates with just 3.6 liters of water, only 1/3 of the water from other normal faucets. Despite the low water consumption, EcoCap faucets have a full, pleasurable water jet.atribut:
- Flow Rate (L/minute): 5
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- TOTO Jazz Keran Wastafel Single Leveratribut:
- Flow Rate (L/minute): 5
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- Maxxflex Air/Water Hose 300 PSIDeskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
Daftar Harga jet shower toto Terbaru March 2026
| TOTO Semprotan Kloset | Rp299.900 |
| Waterplus Jet Shower Set 2 | Rp169.900 |
| aer Toilet Closet Jet Shower | Rp98.900 |
| TOTO Shower Spray Head for THX20NB#W, TB19CSN#W, TX403SB#W, TX423SV1N#W | Rp149.900 |
| air Shower Kloset / Closet Shower / Toilet Bidet | Rp109.900 |
| Onda Jet Shower | Rp169.900 |
| Waterplus Jet Shower Set | Rp71.900 |
| TOTO Selang Shower Lapis Nilon Warna Putih | Rp94.900 |
| Waterplus Jet Shower Head | Rp56.900 |
| ONDA Exclusive Jet Shower | Rp179.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































/n6P108590834-1.jpg)