Beli jenis kabel listrik nyyhy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- monotaro.id Hexagon Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- TEKIRO Hex Key Long Arm Inch Set (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 5/64mmx5/32mmx3/16mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (inch): 5/64 - 3/8
- Content: 5/64inch, 5/32inch, 3/16inch, 1/4inch, 5/16inch, 3/8inch
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
- Neuro Continuous Form (Kertas Komputer)atribut:
- Size (mm): 241x280
- Supreme Dry Battery MF (Aki Kering)Deskripsi:1. Hidrometer.· Pada muatan penuh, berat jenis elektrolit adalah 1,28 sedangkan pada muatan 50% dianggap sebagai kondisi yang dapat diservis minimum, berat jenis biasanya 1,22, dalam situasi tertentu. Ketika berat jenis turun menjadi 1,10. Baterai terisi penuh.2. Tutup ganda dengan struktur labirin.· Cegah kehilangan elektrolit dengan mengumpulkan dan mengembalikan cairan ke reservoir.· Ventilasi memungkinkan baterai ""bernafas"" selama perubahan suhu dan pengisian daya.3. Penahan Api.· Sistem keamanan.· Mencegah ledakan dari percikan dari luar.· Meminimalkan kebocoran asam.· Mencegah masuknya debu.4. Tempa timbal-Kalsium Grids.· Menawarkan kekuatan yang cukup besar.· Tahan terhadap korosi jaringan.· Tahan over-charge.· Penggunaan gas dan air minimal.· Kurang self-discharge.· Tahan pelarian termal.- Diamond Mesh-meningkatkan konduktivitas.- Central lug-meningkatkan karakteristik pengumpulan listrik.- Bahan aktif kepadatan tinggi dengan aditif khusus - kinerja awal yang tinggi.5. Tutup ganda.· Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.· Sertakan arester api permanen untuk mencegah ledakan yang tidak disengaja dari percikan api atau api eksternal.· Memiliki hidrometer built-in untuk pemeriksaan lebih cepat.6. Tali Pelat Cast-on Terpusat.· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.· Mengurangi gerakan aksi tuas akibat guncangan jalan.7. Kotak Polipropilena.· Desain yang diperkuat secara tepat disesuaikan untuk mendukung elemen baterai.· Bahan sangat kuat, tahan lama dan tahan terhadap goncangan dan getaran dari jalan.8. Pemisah Amplop Resistensi Rendah.· Enkapsulasi pelat negatif.· Meningkatkan daya tahan getaran.· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.Panas-mencair.- Meningkatkan karakteristik anti-getaran.Pegangan lipat bawah yang ergonomis dan mudah dibawa.- Terminal penempaan dingin - Kekuatan tinggi dari struktur halus dan mencegah kebocoran.Tissue Khusus NST untuk Plat Positif.- Mencegah bahan aktif.- Penumpahan dari sering.- Pengisian dan pemakaian.REG Rolled Expanded High Tin Grid.- Membuat batas sub butir.- Yang memberikan rentang hidup lebih lama terhadap korosi.- Pegangan lipat yang mudah dibawa dan ergonomis."
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- MODENA Penghisap Asap Slim Hood 60cm (Cooker Hood)atribut:
- Speed Levels: 3
Daftar Harga jenis kabel listrik nyyhy Terbaru March 2026
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| Supreme Cables Power Cable NYYHY Series (Kabel Listrik) | Rp1.099.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp939.900 |
| ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp14.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.199.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp109.000 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik) | Rp559.900 |
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp869.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp58.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)



















































































































































/iaP102121658-2.jpg)
/g3P103458579-6.jpg)
/2vP103750103-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)
/P102051559-1.jpg)
/hmP102121634-5.jpg)
/P102121627-1.jpg)
/P102068489-1.jpg)
/P102121610-1.jpg)
/1hP101004053-2.jpg)
/0cP101000012-28.jpg)
/ddP105670481-3.jpg)

/15P103775041-2.jpg)
/bpP101000421-16.jpg)
/cuP101574462-2.jpg)
/g3P105469579-1.jpg)
/8pP101000313-5.jpg)

/P102169759-1.jpg)