Beli jenis jenis perlengkapan kantor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Helm Safety Brim Depan Tidak Berventilasiatribut:
- Dimensions (cm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Non Vented
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- CIG Safety Helmet 6 point Victor (Helm Safety)Deskripsi:- ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357atribut:
- Material: ABS (shell)
- Application For: protection from impact
- Standards Approvals: CE EN 357
- NLG High Pressure Cleaneratribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- MSA VGARDDeskripsi:MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Type: On Cap
- IMJ Wearpack Navy Blueatribut:
- Material: American Drill
- Color: Navy Blue
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- MSA (Local) Helm Safety Fas-Trac without ChinstrapDeskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- KLENCO Mesin SteamDeskripsi:Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.Standard Accessories> 2.5m steam/vacuum hose assembly> Extension steam/vacuum wands (set of 2)> Multi-purpose floor/carpet steam cleaning nozzle with inserts> Universal steam lance with 3-round brush inserts> Window steam cleaning nozzle> Triangular cleaning brush> Bottle for refilling boileratribut:
- Operating pressure: 5 bar
- Steam Temperature (°C): 140 Degrees C
- Recovery Tank (L): 7
- Refill/Chemical Tank (L): 1.5 Litres
- Absorbed Power: 3000 W
- Vacuum Motor: 1000 W
- Power Supply: 230 V/ 50Hz
- Dimension (LxWxH): 45 x 29 x 47 cm
- Boiler Tank (Stanless Steel) (L): 2.7 Litres
- CIG Safety Helmet 6 point Magnum (Helm Safety)atribut:
- Material: ABS (shell)
- Application For: protection from impact
Daftar Harga jenis jenis perlengkapan kantor Terbaru March 2026
| KRISBOW Helm Safety Brim Depan Tidak Berventilasi | Rp98.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| MSA (Local) Lokal Helm Safety Staz-On with Chinstrap Lokal | Rp62.900 |
| CIG Safety Helmet 6 point Victor (Helm Safety) | Rp68.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| NLG High Pressure Cleaner | Rp999.900 |
| MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek) | Rp299.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| IMJ Wearpack Blue | Rp189.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Tidak%20Berventilasi/ejP101516523-7.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Victor%20(Helm%20Safety)/1dP102086049-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Blue/mbP103520803-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20VGARD/P101575476-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Navy%20Blue/5sP103635208-1.jpg)
/haP103587622-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Helm%20Safety%20Fas-Trac%20without%20Chinstrap/P102950928-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Magnum%20(Helm%20Safety)/0wP102086032-4.jpg)