Beli jaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEA Pump Submesible Satellite with Cable (Pompa Celup Satelit)
    Mulai

    Rp3.599.900

    DEA Pump Submesible Satellite with Cable (Pompa Celup Satelit)
    atribut:
    • Casing Pipe (inch): 3
    • Water Discharge (L/hour): 3600
    • Pipe Out (inch): 1
    • Cable Length (m): 50
    • Maximum Head (m): 62
  2. LOBSTER(LOBTEX) Riveter Jaw
    Mulai

    Rp429.900

    LOBSTER(LOBTEX) Riveter Jaw
    Deskripsi:
    atribut:
    • Item Name: Super Hard Jaw Medium
  3. LOBSTER(LOBTEX) Riveter Jaw
    Mulai

    Rp719.900

    LOBSTER(LOBTEX) Riveter Jaw
    Deskripsi:
    atribut:
    • Item Name: Super Hard Jaw Large
  4. LOBSTER(LOBTEX) Riveter Jaw
    56%
    Mulai

    Rp109.900

    LOBSTER(LOBTEX) Riveter Jaw
    Deskripsi:
    atribut:
    • Item Name: Jaw Medium
  5. Wasser Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp2.899.900

    Wasser Pump Submersible Deep Well (Pompa Celup)
    Deskripsi:
    Pompa Celup 4 inch Wasser ini memiliki capacity max 97 lpm dan head max 143 m, berkualitas dan terbukti, cocok untuk kebutuhan industri, konstruksi dan juga pemakaian sesuai kebutuhan di project
    atribut:
    • Outlet Diameter (inch): 1.5
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  6. MAXPOWER Movable Rep. Jaw For Heavy Duty Pipe Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  7. LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    atribut:
    • Use range (mm): Ø 2.4, 3.2, 4.0, 4.8, 6.4
    • Type: Heavy Duty
    • Torque (kN): 14
    • Weight (g): 2100
  8. RIDGID Chuck Jaw Set
    Mulai

    Rp10.999.900

  9. Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw & Jaw (Jarum Keras)
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  10. Kennedy Adjustable Wrench Wide Jaw (Kunci Inggris)
    Mulai

    Rp659.900

    Kennedy Adjustable Wrench Wide Jaw (Kunci Inggris)
    Deskripsi:
    Drop forged chrome vanadium steel. Rubber comfort grip handle. Ideal for use in plumbing, installation and automotive applications. Ultra thin head designed for use in confined spaces. Graduated millimetre scale. More than 50% wider jaw compared to conventional adjustable wrenches. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.
    atribut:
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Graduated Scale
    • Head Angle: 15 Degree
  11. LOBSTER(LOBTEX) Riveter Jaw
    Mulai

    Rp249.900

    LOBSTER(LOBTEX) Riveter Jaw
    Deskripsi:
    atribut:
    • Item Name: Jaw Small
  12. LOBSTER (LOBTEX) Ap Rivet / Eco Pack (Aluminum / Steel)
    Mulai

    Rp96.900

    LOBSTER (LOBTEX) Ap Rivet / Eco Pack (Aluminum / Steel)
    atribut:
    • Type: Round head
    • RoHS Directive: Correspondence
  13. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  14. TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    35%
    Mulai

    Rp559.900

    TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  15. LOBSTER (LOBTEX) Air Riveter
    54%
    Mulai

    Rp6.499.900

    LOBSTER (LOBTEX) Air Riveter
    Deskripsi:
    The AR011 series is a long-selling product with excellent durability.
  16. Neuter Soft Jaw (Claw Bubut)
    Mulai

    Rp309.900

    Neuter Soft Jaw (Claw Bubut)
    atribut:
    • Dimension C5 (mm): 5
Daftar Harga jaw Terbaru October 2026
DEA Pump Submesible Satellite with Cable (Pompa Celup Satelit)Rp3.599.900
LOBSTER(LOBTEX) Riveter JawRp429.900
LOBSTER(LOBTEX) Riveter JawRp719.900
TRUSCO Soft Jaw (Claw Bubut)Rp469.900
LOBSTER(LOBTEX) Riveter JawRp109.900
Wasser Pump Submersible Deep Well (Pompa Celup)Rp2.899.900
MAXPOWER Nut For Heavy Duty Pipe WrenchRp15.900
MAXPOWER Movable Rep. Jaw For Heavy Duty Pipe WrenchRp25.900
LOBSTER(LOBTEX) Pneumatic Riveters Heavy DutyRp10.999.900
RIDGID Chuck Jaw SetRp10.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)