Beli jack hummer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  2. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  3. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  4. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  5. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  6. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  7. Future Star Jack Hammer
    Mulai

    Rp1.299.900

    Future Star Jack Hammer
    atribut:
    • Hose Diameter (mm): 19
  8. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  9. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  10. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  11. BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Mulai

    Rp34.999.900

    BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Deskripsi:
    Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  12. Wipro Concrete Breaker Air Jack Hammer
    Mulai

    Rp7.699.900

    Wipro Concrete Breaker Air Jack Hammer
    Deskripsi:
    Alat untuk menghancurkan beton, paving, aspal, atau batu.
    atribut:
    • Air Input Hose Connector Diameter (mm): 22
    • Air Input Thread (inch): G3/4
    • Minimum Air Input (bar): 6.3
  13. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  14. TOKU Pick Hammer (Air Type)
    Mulai

    Rp10.999.900

    TOKU Pick Hammer (Air Type)
    Deskripsi:
    -It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumatic
    atribut:
    • Piston Diameter: 35mm
    • Stroke Diameter: 120mm
    • Total Length: 465mm
    • Number of Blows: 1250bpm
    • Air consumption: 1m3/min
    • Compatible Hose Inner Diameter: 19mm
    • Air Coupler: 3/4PT
    • Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
    • Working Air Pressure: 0.6MPa
  15. BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  16. Makita Breaker Hammer
    Mulai

    Rp31.999.900

    Makita Breaker Hammer
    Deskripsi:
    The new 70 lb. AVT Breaker Hammer (model HM1812) is engineered to hit like an air hammer, but with less noise and vibration. It has a powerful 15 AMP motor that delivers a full 53.9 ft.lbs. (73.8 Joules) of impact energy, so contractors get hard-hitting performance. Users also benefit from less noise and lower vibration than an air hammer, and zero hassle with an air hose and compressor. The HM1812 features the latest Advanced AVT Technology, a synchronized three-component system that more effectively reduces vibration. The internal mechanical counterbalance system, vibration-absorbing housing, and fixed movement handles are engineered for significantly less vibration during concrete breaking applications.
    atribut:
    • Blows per Minute (bpm): 870
    • Impact Energy (J): 72.8
    • AMPS: 15
    • Noise Level (dB): 106
    • Vibration (m/s²): 6.5
    • Bit Type: 1-1/8\" Hex
    • Breaker/Demo Class: 70
    • Cord Length (m): 5
    • Impact Energy (ft/lbs): 53.9
    • Overall Length (inch): 33-1/4
    • Power Type: Corded
    • Type (Breakers & Demolition Hammers): Breaker
  17. APR Hammer Drill (Mesin Bobok Beton)
    Mulai

    Rp2.899.900

    APR Hammer Drill (Mesin Bobok Beton)
    Deskripsi:
    Hammer drill APR type A150Input power 1600watt namun memiliki kekuatan setara 3000watt.Pukulan hingga 150J.Type A150 ini bisa bekerja 2x lebih cepat dan 2x lebih kuat dari pada Jack hammer model konvensional.Sangat menghemat waktu tenaga dan biaya. Dilengkapi teknology AVT.Avt adalah anti vibration technology.Dimana teknologi ini sangat berguna untuk keawetan mesin dan kemudahan dalam memakai .Avt berfungsi sebagai :- menyerap getaran sehingga tangan tidak sakit.- menstabilkan putaran mesin sehingga rotor dan piston lebih awet.- sistem dinamis aktif untuk pukulan yang lebih bertenaga.- efisiensi daya listrik dengan output tenaga yang maximal.- lebih cepat menghancurkan beton dripada yang belum avt.Satu"nya di dunia Fitur TNT : Getaran unik yang menyebabkan resonansi frekuensi tinggi menyebabkan keretakan yang menjalar seperti efek TNT. Sehingga mendapatkan hasil pekerjaan yang lebih cepat
    atribut:
    • Input Power (W): 1600 (equivalent to 3000)
    • Punching Power (J): Up to 150
Daftar Harga jack hummer Terbaru October 2026
INGCO Demolition Jack HammerRp2.299.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp4.099.900
INGCO Demolition BreakerRp2.099.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
Makita Mesin Bobok BetonRp3.999.900
RYU Demolition Hammer (Mesin Bobok Beton)Rp2.199.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
Future Star Jack HammerRp1.299.900
Makita Electric Breaker Anti VibrationRp43.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)