Beli iwata w101 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- ANEST IWATA Spray Gun (W-101T Series)atribut:
- Spray Air Pressure (MPa): 0.15
- Applicable Air Cap Type: H4
- Air Consumption (L/minute): 165
- Use: Automotive repair paint
- ANEST IWATA Suction Feed Containeratribut:
- Compatible spray guns: WIDER1, WIDER1L, KIWAMI-1, W-101, 71, 61, 50, LPH-101, 50, RG-3L
- Mounting Screw: G1 / 4
- Capacity (L): 0.4
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Automobile Repair Spray Gun Set With Cup ExtremeDeskripsi:Lightweight and compact body design.It is a flat & wide pattern.For car repairatribut:
- Material: Body: Aluminium die-cast, Wetted parts: stainless steel
- Air Intake: G1/4
- Atomization stage: high fineness
- Cup Capacity (L): 0.4
- Air Consumption (L/minute): 230
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Paint Ejection Amount (ml/minute): 185
- Paint Spray Volume (ml/minute): 185
- Pattern opening (mm): 260
- Required Compressor Power (kW): 1.5 to 2.2
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Nozzle Needleatribut:
- Nozzle diameter (mm): 1.5
- ANEST IWATA Spray Gun (TOF-101 Series)Deskripsi:It is small and lightweight and has good handling. The tulip pattern is very effective for dispensing in narrow areas and short distances. Small spray gun TOF-50 series for release agent application TOF-101atribut:
- Nozzle diameter (mm): 0.7
- Air Cap Type: E2P (w-101)
- Spray Air Pressure (MPa): 0.2
- Ejection Volume (ml/minute): 200
- Air Consumption (L/minute): 195
- ANEST IWATA Spare Parts Spray Gun Fluid Needle Assyatribut:
- Compatible for: LPH-50-042g
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Sharp New Jetstream SeriesDeskripsi:R32 Freon TerbaruSharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak Ozon.Coanda Air FlowUdara sejuk tersebar ke seluruh ruangan, untuk menciptakan sebuah lingkungan yang menyenangkan bagi semua orang. Udara lembut yang bergerak secara perlahan menjadikan pendinginan ini ideal digunakan bagi wanita hamil, bayi, orang tua, dan orang lain yang sensitif terhadap suhu rendah.Jetstream G7Cocok untuk mendinginkan ruangan yang panas dengan cepat dan seketika. Jestream G7 beroperasi selama 30menit.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 10 tahun.atribut:
- Product Series: New Jetsream Series
- Color: White Panel
- Jetstream: Yes
- Coanda: Yes
- Turbo Cooling: No
- Anti Rust Evaporator: Yes
- Auto Swing Louver: Yes - Auto Swing Louver
- Capacity (PK): 1.5
- Cool (kW): 3.50
- Cooling Capacity (BTU): 12000
- Coverage Floor Area (m²): 15-24
- Gas Side (inch): 1/2
- Liquid Side (inch): 1/4
- Low Power (W): No
- Plasmacluster: No
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Refrigerant Volume: R32
- Remote Control: Easy Grip Remote control with 12H Timer
- Self Cleaning Function: No
Daftar Harga iwata w101 Terbaru January 2026
| ANEST IWATA W101 Air Cap Set | Rp1.499.900 |
| ANEST IWATA Automatic Spray Gun (WA-101 Series) | Rp9.599.900 |
| ANEST IWATA Spray Gun (W-101T Series) | Rp8.999.900 |
| ANEST IWATA Spare Parts Spray Gun Fluid Needle Set | Rp499.900 |
| ANEST IWATA Spare Parts Spray Gun Air Valve Seat Set | Rp299.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA Suction Feed Container | Rp1.099.900 |
| ANEST IWATA Small Spray Gun W-71 Series | Rp3.699.900 |
| ANEST IWATA Spare Parts Spray Gun Washer | Rp14.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































/h0P103755612-1.jpg)
/3hP103756125-1.jpg)







/6fP103756231-1.jpg)



/2zP103756107-1.jpg)