Beli isolasi unibel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNIBELL General Electrical Tape (Isolasi Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    UNIBELL General Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Thickness (mm): 0.13
    • Width (mm): 16
    • Length (m): 20
    • Color: Black
  2. UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)
    atribut:
    • Width (mm): 19
    • Length (m): 20
  3. Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Mulai

    Rp119.900

    Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)
    Deskripsi:
    F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Association
    atribut:
    • Thickness (mm): 0.5
    • Width (mm): 20
    • Length (m): 10
    • Tensile Strength (N/mm²): 4
    • Elongation (%): 400
  4. 3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
    • Adhesive Material: Silicone Adhesive
    • Backing Material: Polyester Film
    • Color: Translucent
    • Tape Length (m): 50
  5. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  6. 3M Acrylic Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  7. 3M VHB Double Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  8. 3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik)
    38%
    Mulai

    Rp98.900

    3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik)
    Deskripsi:
    Flame-retardant insulating tape. Can be overlaid.
    atribut:
    • Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
    • Color: Black
    • Thickness (mm): 0.06
    • Standard: Compliant with UL standards (File E17385)
    • Length (m): 66
    • Adhesive: Acrylic (flame retardant)
    • Adhesive Force (N/mm): 3.3/10
    • Adhesive Strength (N/10mm): 3.3
    • Base Material: Polyester Film
    • Feature: Flame retardance
    • Main application: For electrical insulation
    • Rated Temperature (°C): 130
    • Tensile Strength (N/10mm): 44
  9. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp42.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
  10. 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)
    Deskripsi:
    Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.
    atribut:
    • Adhesive: Acrylic
    • Base Material: Acrylic foam
    • Main Works: Parts
  11. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  12. 3M VHB Double Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

  13. 3M Isolasi Bolak Balik Super Strong Premier Gold Super Versatile (Double Tape)
    54%
    Mulai

    Rp119.900

    3M Isolasi Bolak Balik Super Strong Premier Gold Super Versatile (Double Tape)
    Deskripsi:
    - JIS standard Level 1 (structure joint) - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 32/10
    • Operating Temperature Range (°C): -20 ~ 80
    • Color: white
    • Thickness (mm): 1.1
    • Adhesive: Special acrylic
    • Adhesive Materials: Metal, PP / PE, soft PVC
    • Adhesive Type: Super strong
    • Base Material: Acrylic foam
  14. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp189.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  15. monotaro.id Isolasi Bolak Balik 1inch (Double Tape)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp3.900

    monotaro.id Isolasi Bolak Balik 1inch (Double Tape)
    Deskripsi:
    Double tape atau yang biasa di sebut isolasi bolak balik adalah pita perekat yang memiliki lapisan lem di kedua sisinya sehingga dapat menyatukan dua permukaan secara rapi dan tidak terlihat. Biasanya double tape banyak digunakan dalam industry dan kerajinan tangan. Lakban ini lakban yang tipis dan sangat ringan serta mudah disobek dan mampu menempel di segala jenis permukaan, baik permukaan dari plastik, kaca, kayu, maupun metal/logam.Dengan sifat kerekatan yang kuat dan tahan lama. Lakban ini sering kali dijadikan pengganti sekrup atau paku untuk pemasangan sesuatu pada dinding, keramik dan permukaan kayu. Agar lakban ini dapat menempel dengan maksimal apabila direkatkan pada permukaan yang bersih yaitu permukaan yang tidak dikotori oleh butiran debu, air atau benda kecil lainnya.
    atribut:
    • Thickness (micron): 80
    • Width (mm): 24
Daftar Harga isolasi unibel Terbaru November 2026
UNIBELL General Electrical Tape (Isolasi Kabel Listrik)Rp9.900
UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)Rp8.900
Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Rp119.900
3M Double Coated Tissue Tape (Isolasi Bolak Balik)Rp41.900
DV Power Supply AC to DC Single OutputRp199.900
3M Acrylic Foam Tape (Isolasi Bolak Balik)Rp39.900
3M VHB Double Tape (Isolasi Bolak Balik)Rp42.900
3M Polyester Electrical Insulation Tape 1350 Black (Lakban Isolasi Listrik)Rp98.900
3M Double Coated PE Foam Tape (Isolasi Bolak Balik)Rp42.900
IWARA Drill Chuck Key (Kunci Chuck)Rp13.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait