Beli isolasi listrik unibel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- Furukawa Electric Electrical TapeDeskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- UNIBELL General Electrical Tapeatribut:
- Thickness (mm): 0.13
- Width (mm): 16
- Length (m): 20
- Color: Black
- 3M Vinyl Electrical Tape Black General UseDeskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Furukawa Electric Duct Seal CompoundDeskripsi:"EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"atribut:
- Consistency: 65 (JIS A 5752)
- Specific Gravity: 1
- Flame retardance: None
- Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
- Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
- Effects on Cable Sheathings: None
- Color: Grey
- Effects on Metals: None
- Thermal Conductivity (W/mk): 0.35
- Kenmaster Isolasi Listrikatribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- NACHI TAPE PVC UL TapeDeskripsi:Suitable for cable insulation or repairs and colour coding with approval. Available in many colours.atribut:
- ICP: Yes
- MSDS: Yes
- Size (mmxm): 19x20
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- Tesa Tape Electric Insulating PVC TapeDeskripsi:-Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.atribut:
- Thickness: 0.2mm
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
Daftar Harga isolasi listrik unibel Terbaru January 2026
| UNIBELL Profesional Electrical Tape | Rp7.900 |
| Araldite Rapid Epoxy Adhesive Glue | Rp64.900 |
| Furukawa Electric Electrical Tape | Rp119.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| UNIBELL General Electrical Tape | Rp6.900 |
| 3M Vinyl Electrical Tape Black General Use | Rp13.900 |
| Scotch Electrical Tape | Rp17.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp119.900 |
| Furukawa Electric Duct Seal Compound | Rp379.900 |
| Scotch Vinyl Tape 33+ | Rp65.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Araldite%20Rapid%20Epoxy%20Adhesive%20Glue/ehP105639521-3.jpg)

/qkP106193956-1.jpg)







%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/NACHI%20TAPE%20PVC%20UL%20Tape/30P101000108-8.jpg)
/P102031797-1.jpg)
/P101547718-2.jpg)
/lwP107085788-2.jpg)