Beli iron soldering di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Electric Soldering Iron (Solder)
    Mulai

    Rp199.900

    goot Electric Soldering Iron (Solder)
    atribut:
    • Power (V): AC100
  2. STANLEY Soldering Iron (Solder)
    Mulai

    Rp199.900

    STANLEY Soldering Iron (Solder)
    Deskripsi:
    - Suitable for soldering metals like copper, tin, brass and stained glass- Working temperature reached in 2 minutes- Slim pencil like handle for easy use and control
    atribut:
    • Input Voltage (V): 220
    • Pin Head: Round Pin
    • Electrical Input Power (W): 45
  3. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  4. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  5. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  6. UVEX Safety/Protection Glasses (Kacamata Safety)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp179.900

    UVEX Safety/Protection Glasses (Kacamata Safety)
    Deskripsi:
    - "X"-branded safety spectacles with a modern, sporty design.- comfortable protection with the X-tended eye shield.- X-twist side arm technology delivers non-slip fit for optimum protection.- duo-spherical lens delivers excellent field of vision.- large field of vision.- innovative uvex duo component technology for maximum wearer comfort.- excellent ventilation around the eye area.- can easily be combined with other PPE.
  7. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  8. Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Deskripsi:
    Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celcius
    atribut:
    • Voltage (V/Hz): 220, 50
    • Cable Length (cm): Sekitar 143
    • Power (W): 60
    • Temperature (°C): 200 - 450
    • Soldering Iron Length (cm): Sekitar 19.5
  9. Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Mulai

    Rp109.900

    Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Deskripsi:
    Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tube
    atribut:
    • Temperature (°C): 200 - 450
    • Soldering Length (cm): Sekitar 19
    • Power (W): 60
    • Voltage (V): 220
    • Material: Besi dan Plastik
  10. goot Temperature Controlled Soldering Iron Tip (Solder)
    Mulai

    Rp189.900

  11. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  12. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  13. EZREN Mata Solder Station 936
    Mulai

    Rp20.900

    EZREN Mata Solder Station 936
    Deskripsi:
    Ezren EZ-1023 Mata Solder Station 936 900M-T-I Leadfree Lurus Lancip900M-T-I (lurus Lancip )Untuk mata Solder Warna Silver (Leadfree) Lebih cepat panas dari Mata solder lainnya,Package x1 Mata solder
    atribut:
    • Length (cm): 4.2
    • Diameter (inch): 0.2
  14. HOZAN Temperature Control Soldering Iron
    Mulai

    Rp6.699.900

    HOZAN Temperature Control Soldering Iron
    Deskripsi:
    Precision soldering iron compatible with lead-free solder, pursuing cost performance. By integrating the bit, heater, and sensor into one unit, temperature changes at the iron tip can be quickly caught and temperature controlled. Work stress due to the decrease in iron tip temperature is reduced. The newly designed iron with excellent heat insulation effects does not give uncomfortable heat to the operator even during long hours of work. Bit replacement work can be done quickly without tools. Equipped with a setting lock function required to control the working temperature. It is a PIN code system that does not require a card or key. With sleep function (sleep sensitivity/time setting type: 0 to 20°C, 0 to 999 minutes) Auto power off function (0 to 999 minutes time setting type) to prevent forgetting to turn off the power. Stations can be stacked. It does not take up space on the work desk even when using multiple units.
    atribut:
    • Set Temperature (°C): 50-450
    • Power Cord (m): 1.2
    • Rated Voltage (V): AC 220
    • Rated Frequency (Hz): 50/60
    • RoHS Directive: 10 substances compatible
    • External Dimensions (mm): (Station part) 115x98x146, (trowel part) length 158 x grip part outer diameter 16
    • Power Consumption (W): 80
  15. NACHI Super Hard Square End Mill (Mata Pahat Frais)
    Mulai

    Rp519.900

    NACHI Super Hard Square End Mill (Mata Pahat Frais)
    atribut:
    • Shank Diameter Tolerance: h7
    • Type: 2-Blades
    • Helix Angle: standard
    • Material: Cobalt High High Speed ​​Steel HSSCo
  16. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
Daftar Harga iron soldering Terbaru October 2026
HAKKO Soldering IronRp39.900
goot Electric Soldering Iron (Solder)Rp199.900
STANLEY Soldering Iron (Solder)Rp199.900
HAKKO Electric Soldering Iron DASH (Solder)Rp469.900
TEKIRO Soldering (Alat Solder)Rp67.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
C-Mart Soldering Iron (Solder)Rp68.900
UVEX Safety/Protection Glasses (Kacamata Safety)Rp179.900
goot Soldering IronRp359.900
HAKKO Soldering IronRp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)