HOZAN Temperature Control Soldering Iron

Sebelum PPN:
Rp6.699.900
Spesifikasi
Set Temperature (°C)50-450
Power Cord (m)1.2
Rated Voltage (V)AC 220
Rated Frequency (Hz)50/60
RoHS Directive10 substances compatible
External Dimensions (mm)(Station part) 115x98x146, (trowel part) length 158 x grip part outer diameter 16
Power Consumption (W)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision soldering iron compatible with lead-free solder, pursuing cost performance. By integrating the bit, heater, and sensor into one unit, temperature changes at the iron tip can be quickly caught and temperature controlled. Work stress due to the decrease in iron tip temperature is reduced. The newly designed iron with excellent heat insulation effects does not give uncomfortable heat to the operator even during long hours of work. Bit replacement work can be done quickly without tools. Equipped with a setting lock function required to control the working temperature. It is a PIN code system that does not require a card or key. With sleep function (sleep sensitivity/time setting type: 0 to 20°C, 0 to 999 minutes) Auto power off function (0 to 999 minutes time setting type) to prevent forgetting to turn off the power. Stations can be stacked. It does not take up space on the work desk even when using multiple units.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait