Beli inverter 450 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Phoenix Contact DC/AC InverterDeskripsi:QUINT INVERTER, DIN rail mounting, input:24 V DC, output:1AC / 600 VA, Pure sine.atribut:
- Product Type: DC/AC inverters
- Width (mm): 180
- Mounting Type: DIN rail mounting
- Height (mm): 130
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Pollution: 2
- Degree of Protection: IP20
- Depth (mm): 125
- Derating (°C): 50 to 60 (2.5%/K)
- Housing Material: Metal
- Input Voltage (V): 24 DC
- Installation Distance Top/Bottom (mm): 50/ 50
- Max. Permissible Relative Humidity (Operation) (%): ≤ 95
- Maximum Altitude (m): ≤ 3000 (> 2000 m: 0,6 % / 100 m)
- Number of Phases: 1
- Operating Ambient Temperature (°C): -25 to 60 (> 50 : 2,5 % / K)
- Product family: QUINT INVERTER
- Protection Class: I
- Shock: 20g in all directions (EN 60068-2-27)
- Transmission Physics: USB 2.0
- BAL OHASHI AC/DC ConverterDeskripsi:It can convert a household outlet (AC100V) to a car power supply (DC12V) and USB (DC5V) to supply power to car supplies, mobile phones, and digital audio players. You can use DC12V and DC5V at the same time. (Simultaneous output: DC12V 12A/DC5V 3.1A or less) Equipped with a simple and stylish body that fits indoors, and three types of safety protection circuits.atribut:
- Operating Temperature Range (°C): 0~40
- Input Voltage (V): AC100(50/60Hz)
- Output voltage (V): DC12/5
- Output Current (A): DC12V: Up to 15, DC5V: Up to 3.1 (DC12V + DC5V total up to 15)
- Dimensions (WxLxH) (mm): 95x184x55
- Power Consumption (V/A): 350
- DAIJI INDUSTRY (Meltec) DC DC ConverterDeskripsi:12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]atribut:
- Operating Temperature Range (°C): 0-40
- Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
- Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
- Fuse Capacity (A): 20 (Cord Part Holder)
- Output Current (A): (Maximum Moment) 32
- Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
- Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
- Rated Input Voltage (V) : DC24
- Rated Output Current (A) : 30
- Rated Output Voltage (V) : DC12.8±0.2
- Standby Current: (At No Load) Off/30mA, On/150mA
- BORRI Inverter IMB.eDeskripsi:Industrial, heavy duty Inverter with galvanic insulation. Designed to Supply critical AC loads with stabilized continuous supply, in the Oil & Gas, Petrochemical, Power & Utilities applications. Easy integration with existing Rectifier/Battery Charger. High personalization grade, thanks to the modular layout. Inverter Transformer for AC/DC galvanic separation on the load side. 16 Bit microcontroller control, digital control panel with history of alarms, full set of communications options.atribut:
- Dimensions (mm): 640x600x1900
- Rating (kVA): 5
- Nominal Power Output (kW): 4
- Input Voltage (VDC): 110
- Nominal Voltage (VAC): 110/115/120/220/230/240 1-phase
- Cooling: Forced Ventilation
- Efficiency (%): 94
- TDR Set Genset Portabel Tipe Inverter Power (Generator)atribut:
- Voltage (V): (AC) 220, (DC) 12
- Fuel Type: Unleaded Gasoline
- SIEMENS InverterDeskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Mitsubishi Electric Inverter FREQROL-D700 Series 3 PhaseDeskripsi:High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stopatribut:
- Compatible Motor Capacity (kW): 5.5
- Output voltage (V): 3-phase 380-480
- Cooling Method: Forced air cooling
- Frequency (Hz): 50/60
- Power Supply Capacity (kVA): 12
- AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
- Ambient Humidity (%RH): 90 or less (no condensation)
- Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
- Length (mm): 155
- Output Frequency (Hz): 0.2 to 400
- Output Rated Current Standard (A): 12
- Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
- Output rated capacity (kVA): 9.1
- Permissible Frequency Fluctuation (%): ±5
- Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
- Protective Structure: Closed type (IP20)
- Protective structure (JEM1030): Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
- Width (mm): 220
- Taffware Car Power InverterDeskripsi:Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaanatribut:
- Color: Black
- Redbo Mesin Las Single Phaseatribut:
- Insulation class: F
- Protection Class: IP21S
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- KRISBOW Mesin Las Inverter DCDeskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.atribut:
- Duty Cycle (%): 60
- Efficiency (%): 80
- Insulation class: F
Daftar Harga inverter 450 watt Terbaru January 2026
| LAKONI Mesin Las E | Rp1.599.900 |
| Fort Power Inverter | Rp969.900 |
| Phoenix Contact DC/AC Inverter | Rp24.999.900 |
| BAL OHASHI AC/DC Converter | Rp1.199.900 |
| DAIJI INDUSTRY (Meltec) DC DC Converter | Rp1.899.900 |
| BORRI Inverter IMB.e | Rp279.999.900 |
| HITACHI Inverter | Rp5.699.900 |
| TDR Set Genset Portabel Tipe Inverter Power (Generator) | Rp8.399.900 |
| SIEMENS Inverter | Rp3.099.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)



%20DC%20DC%20Converter/4mP107582166-1.jpg)


/30P103205108-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Redbo%20Mesin%20Las%20Single%20Phase/P102891476-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
/P102093436-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Inverter%20DC/jvP104572715-10.jpg)