Beli inverter 4 kw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)atribut:
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-460 (-15 to 10%)
- Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- Schneider Electric Variable Frequency Drive (Inverter VFD)Deskripsi:Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
- Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel)atribut:
- Type: Standard
- Schneider Electric Variable Speed Drive Altivar Machine ATV3 Series (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (-5 to 5%)
- HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- Fuji Electric Variable Frequency DriveDeskripsi:Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
- Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)atribut:
- Phase: 3
- Voltage (V): 400
- Type: EMC Filter Built In
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)atribut:
- Phase: 3
- Voltage (V): 400
- Hanna Instruments Total Hardness Test Kit Replacement ReagentDeskripsi:The HI38033-100 are reagents for the determination of total hardness (as CaCO3) by titration with the HI38033 Total Hardness Chemical Test Kit. There are enough reagents for approximately 100 tests to be used with Hanna’s test kit. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each packet for traceability.Pre-made reagents for ease of usePrepared with high-purity chemicalsMarked with expiration date and lot number for traceabilityatribut:
- Method: EDTA
- Number of tests: 100
- Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)Deskripsi:Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.atribut:
- Protection Class: IP20 closed type, UL open type
- Dimensions d (mm): 139
- Dimension D1 (mm): 99
- Power Supply: Single phase 100-120V
- Dimension D2 (mm): 40
- Allowable Fluctuation of Voltage: +10~-10%
- Applicable Motor Capacity (kW): 0.75
- Braking Torque: 100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
- Cooling Method: Self-cooling
- DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
- Frequency Tolerance (Hz): +5~-5%
- Output Rated Frequency (Hz): 50/60
- Output overload current rating: 150% -1min of rated output current 200% -0.5s
- Output voltage (V): 3-phase 200-240 (with AVR function)
- Rated Input Current (A): (With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
- Rated Output Capacity (kVA): 1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
- Rated Output Current (A) : 4.2
- Required Capacity for Input Power (kVA): (With DCR) 1.3
- Tolerance for Instantaneous Voltage Drop of Input Power: Operation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.
- Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)atribut:
- Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
- Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
- Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
- York Pump Pump Control OtomatisDeskripsi:York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
- Schneider Electric Variable Speed Drive Altivar 212 (Inverter Drive Kecepatan Variabel)atribut:
- EMC Filter: Class C2 EMC filter integrated
- Network Frequency (Hz): 47.5-63
- Number of Phases: 3 Phases
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Supply Frequency (Hz): 50-60 (-5 to 5%)
- Supply Voltage Limits (V): 323-528
Daftar Harga inverter 4 kw Terbaru October 2026
| Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel) | Rp4.399.900 |
| Fuji Electric Inverter (Inverter Drive Kecepatan Variabel) | Rp3.799.900 |
| Schneider Electric Variable Frequency Drive (Inverter VFD) | Rp7.799.900 |
| Fuji Electric LV Inverter Standard (Inverter Drive Kecepatan Variabel) | Rp4.499.900 |
| ABB Variable Frequency Drive (VFD) | Rp12.999.900 |
| Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel) | Rp3.499.900 |
| Schneider Electric Variable Speed Drive Altivar Machine ATV3 Series (Inverter Drive Kecepatan Variabel) | Rp4.699.900 |
| HAMMER CASTER Caster Polyurethane Rigid (Kastor PU) | Rp72.900 |
| Fuji Electric Variable Frequency Drive | Rp4.599.900 |
| Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel) | Rp7.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8qP103110314-2.jpg)
/8gP108048304-1.jpg)
/0zP109347035-1.jpg)
/7xP104730285-2.jpg)
/faP115834550-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/7oP104730276-3.jpg)
/cgP103110448-16.jpg)
/P102083314-2.jpg)

/65P104730221-2.jpg)
/2qP103773098-1.jpg)
/8jP102083307-2.jpg)
/aeP101000374-4.jpg)
/6eP104730230-1.jpg)

/9rP110391351-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/d2P105904470-1.jpg)
/nyP103105862-18.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)