Beli insulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kameda Denki Mini Base
    Mulai

    Rp249.900

    Kameda Denki Mini Base
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. LINCOLN ELECTRIC MIG Insulator
    Mulai

    Rp319.900

    LINCOLN ELECTRIC MIG Insulator
    Deskripsi:
    These insulators are compatible with specific models of Lincoln MIG guns. They install over the rear part of the guns' diffuser to help ensure no electrically live surfaces on the diffuser are exposed and to prevent unwanted contact with those surfaces.
    atribut:
    • UNSPSC: 23171540
    • Compatible with Brand: Lincoln
  3. Fort Medium Voltage Insulator
    Mulai

    Rp159.900

    Fort Medium Voltage Insulator
    Deskripsi:
    Capacitive Insulator with Indicator Display
  4. DV Drum Insulator
    Mulai

    Rp4.900

    DV Drum Insulator
    atribut:
    • Operating Temperature (°C): 40-140
    • Color: Red
  5. RIDGID Insulator
    Mulai

    Rp939.900

    RIDGID Insulator
    Deskripsi:
    Insulator for footswitches, etc.
    atribut:
    • Compatible for: Footswitches
  6. GOSAVE Welding Gloves Leather Maxblue (Sarung Tangan Las)
    Mulai

    Rp71.900

    GOSAVE Welding Gloves Leather Maxblue (Sarung Tangan Las)
    Deskripsi:
    - 14inch (pure) stitching protection- 100% import cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy duty- Card for display
    atribut:
    • Size (inch): 14
  7. Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp699.900

    Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  8. MASKO Insulation Cap Round (Penutup Kabel)
    Mulai

    Rp14.900

  9. Dulux Wall Paint Weathershield Core 2.5L (Cat Dinding / Tembok)
    Mulai

    Rp559.900

    Dulux Wall Paint Weathershield Core 2.5L (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya.Petunjuk Penggunaan: Rol, atau kuas atau spray
  10. PM Busbar Insulator Type SM
    Mulai

    Rp7.900

    PM Busbar Insulator Type SM
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
  11. Fort Isolator Tipe SM
    Mulai

    Rp26.900

    Fort Isolator Tipe SM
    atribut:
    • Color: Red
  12. monotaro.id Sepatu Safety Ankle Boots Slip Celebes Karet (Sepatu Proyek)
    Mulai

    Rp399.900

    monotaro.id Sepatu Safety Ankle Boots Slip Celebes Karet (Sepatu Proyek)
    atribut:
    • Color: Black
    • Toe Cap: Steel
    • Outsole: Single Density Rubber
    • SNI License: Yes
    • Logo Tag: Direct TPR Injection
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Celebes
  13. IFM Cylindrical Proximity Sensor and Switch
    Mulai

    Rp719.900

    IFM Cylindrical Proximity Sensor and Switch
    Deskripsi:
    These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.
    atribut:
    • UNSPSC: 41111926
  14. OMRON Rotary Encoder Incremental Type E6C2-C
    Mulai

    Rp5.399.900

    OMRON Rotary Encoder Incremental Type E6C2-C
    Deskripsi:
    "Toughness" & "Easy" Adopting sealed bearings realizes IP64f drip-proof and oil-proof performance. Strengthens axial load resistance. Realizes radial 50N and thrust 30N. Improved reliability with lateral pull-out, reverse pull-out reverse connection, and load short-circuit protection circuit
    atribut:
    • Maximum Rotation Speed (rpm): 6000
  15. OMRON Encoder E6C2 Type
    Mulai

    Rp3.699.900

    OMRON Encoder E6C2 Type
    Deskripsi:
    Degree of Protection: - IEC: IP64 - Company standard: Oil resistance. Inrush Current: Approx. 9A (Time: Approx. 0.3ms). Power Supply Voltage: DC5-5% to 24+15% V (ripple (p-p): 5% max.). Connection Method: Pre-wired models (Cable length: 2m).
    atribut:
    • Family Type: E6C2-C
    • Output Phases: A, B, and Z
    • Control Output (Output Type): NPN Open Collector
    • Resolution: 360 P/R
    • Current Consumption (mA): max. DC 80
    • Diameter (mm): 50 dia.
    • Maximum Response Frequency (kHz): 100
    • Starting Torque: 10mN.m max.
  16. MASKO Isolator Busbar (Penangkal Petir)
    Mulai

    Rp10.900

    MASKO Isolator Busbar (Penangkal Petir)
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  17. CIC Cable Gland White (Kabel Gland)
    Mulai

    Rp1.900

Daftar Harga insulator Terbaru October 2026
Kameda Denki Mini BaseRp249.900
LINCOLN ELECTRIC MIG InsulatorRp319.900
Fort Medium Voltage InsulatorRp159.900
Makita Jigsaw BladeRp31.900
DV Drum InsulatorRp4.900
RIDGID InsulatorRp939.900
Future Star Machinery Moving Skate Roller Mover Tank (Troli Kargo)Rp1.099.900
GOSAVE Welding Gloves Leather Maxblue (Sarung Tangan Las)Rp71.900
Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp699.900
MASKO Insulation Cap Round (Penutup Kabel)Rp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)