Beli insulation tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AVON PVC Electrical Tape Extra Wide (Isolasi Kabel Listrik)Deskripsi:Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Flame retardant. Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991atribut:
- Color: Black
- Tape Thickness (mm): 0.13
- Material: PVC
- Length (mm): 33
- Application Temperature Range (°C): 0 to 40
- Resistance Features: Flame Retardant
- Service Temperature Range (°C): -5 to 80
- Standards Met: BS 4J10:1991;BS EN 60454-3-1/Type 2
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- KSATRIA Isolasi Listrik (Lakban / Selotip)Deskripsi:Isolasi Pvc Listrikuntuk mencegah sengatan listrik, kesetrum, arus pendek listrik, korsleting listrik, electric shock, yang akhirnya mencegah kebakaran rumah, mencegah kebakaran gedung, mencegah kebakaran pabrik, mencegah kebakaran perangkat rumah tangga, mencegah kebakaran mobil, mencegah kebakaran sepeda motor, dan lain-lainatribut:
- Width (mm): 18
- Daimaru PVC Insulation tapeatribut:
- Size (mmxm): 19x20
- NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
- 3M Vinyl Tape for Electrical Insulation (Lakban Listrik)Deskripsi:Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces. Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring workatribut:
- Elongation (%): 180
- Volume Resistivity (MΩ.m): 1 x 10 6 or more
- Dielectric Breakdown Voltage (kV/mm): 25
- Tensile Strength (N/10mm): 25
- Adhesive Strength (N/10mm): (Steel) 2.8
- Adhesive: Rubber adhesive
- Tape Thickness (mm): 0.2
- Base Material: Polyvinyl chloride resin
- Tape Width (mm): 19
- Operating Temperature Range (°C): (-10) - 80
- Adhesive Force (N/mm): 2.8 (Steel)
- Adhesive Strength (N/mm): 2.8/10 (Steel)
- Main application: For electrical insulation
- Nitoms Acetate-Based Adhesive Cloth Tape For Electric Insulationatribut:
- Color: Black
- Tape Width (mm): 19
- Base Material: Acetate cloth
- Tape Length (m): 20
- Tape Thickness (mm): 0.23
- Adhesive: Acrylic
- Adhesive Strength (N/19 mm): 5
- FATOOLS Hydraulic Tube Expanderatribut:
- Size (inch): 3/8-1 5/8
- NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)Deskripsi:Wiring work. For insulation of machine tools.atribut:
- Width (mm): 25
- Length (m): 20
- Operating Temperature Range (°C): -10 to 90
- Daimaru Insulation Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Deskripsi:Solusi Serbaguna untuk Isolasi, Perbaikan, dan Keperluan Industri!PVC Insulation Electrical Tape Daimaru menawarkan kualitas unggul yang dirancang untuk memenuhi kebutuhan isolasi listrik dengan sempurna. Dengan daya rekat tinggi dan elastisitas optimal, tape ini memastikan perlindungan maksimal terhadap arus listrik dan kerusakan mekanis. Tahan terhadap suhu ekstrem, kelembapan, dan bahan kimia, PVC tape Daimaru sangat andal untuk penggunaan jangka panjang. Selain itu, tersedia dalam berbagai warna, memudahkan identifikasi kabel dan instalasi.atribut:
- Size (mm x m): 19x10
- 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)Deskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- Joyko Sticker Paper (Kertas Stiker)atribut:
- Size (cm): 21x29.7
- Paper Thickness (gsm): 90
- Number of Sheet: 25
- Size: A4
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
Daftar Harga insulation tape Terbaru October 2026
| AVON PVC Electrical Tape Extra Wide (Isolasi Kabel Listrik) | Rp169.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| KSATRIA Isolasi Listrik (Lakban / Selotip) | Rp7.900 |
| Daimaru PVC Insulation tape | Rp279.900 |
| NACHI TAPE Electrical Tape (Isolasi Listrik / Lakban Kabel) | Rp18.900 |
| NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp17.900 |
| 3M Vinyl Tape for Electrical Insulation (Lakban Listrik) | Rp92.900 |
| Nitoms Acetate-Based Adhesive Cloth Tape For Electric Insulation | Rp169.900 |
| Scotch Electrical Tape (Isolasi Kabel Listrik) | Rp17.900 |
| FATOOLS Hydraulic Tube Expander | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9gP102129340-3.jpg)
/qkP106193956-1.jpg)
/j3P110430687-1.jpg)

/lwP107085788-2.jpg)
/3rP110005135-1.jpg)
/6eP106581230-1.jpg)

/ntP105440857-2.jpg)

/gaP103665586-1.jpg)
/apP111988385-1.jpg)
/j0P106573684-1.jpg)
/f1P105880541-2.jpg)

/P102265871-1.jpg)
/igP101550664-15.jpg)
/dmP105582490-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)