Beli insulating varnish di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MOTTRON Red Insulating VarnishDeskripsi:MOTTRON 8000 RED INSULATING VARNISH dipergunakan untuk pelapisan wama merah cepat kering berupa pelapisan isolasi pada kawat-kawat listrik untuk mencegah terjadinya konsleting akibat kelembapan udara dan sekaligus memberikan insulating yang optimal. Area Penggunaan: MOTTRON 8000 RED INSULATING VARNISH dipakai pada kawat-kawat listrik. Cara Pemakaian: Kocok dahulu tabung aerosol, semprotkan MOTTRON 8000 RED INSULATING VARNISH dengan jarak ± 10 cm.atribut:
- Size (g): 300
- Triton Red Insulating VarnishDeskripsi:Suatu pelapis cepat kering yang memberikan lapisan isolasi untuk elektro motor voltase tinggi. Tahan terhadap asam, basah, oli. Melekat sangat kuat pada metal dan komponen listrik, sehingga terhindar dari short circuit akibat air. Kelembaban udara. Dielectric strength nya sampai dengan 3000 volt/millatribut:
- Packaging: Can
- Get All Red Insulating Varnishatribut:
- Size (oz): 12
- Size (g): 344
- ERGENE Insulating VarnishDeskripsi:ERGENE ER.813 Insulating Varnish (Bening, Merah, Putih) US.Formulated Chemical Aerosol & Bulk Insulating Varnish Untuk mengisolasi alat-alat listrik yang tahan terhadap uap air, panas & sinar matahari. Biasa dipakai untuk mengisolasi kumparan kawat dynamo dan motor-motor listrik. Produk berbahan kimia lainnya.atribut:
- Size (ml): 500
- Color: Random Color
- 3M Glass Cloth Electrical Insulation TapeDeskripsi:This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.atribut:
- Thickness (mm): 0.18
- Color: White
- Main application: For electrical insulation
- Base Material: Glass cloth
- Chromax Clear Insulating Varnishatribut:
- Volume (ml): 400
- MOWILEX Varnish Batu Alam GlossDeskripsi:VARNISH BATU ALAM GLOSS Penetrates deep into natural and synthetic stones. It is an excellent choice for protection stones against staining and weathering. It provides a beautiful semi-gloss polished look to natural stones. It is also suitable for finished, smooth concrete floors.atribut:
- Suitable For: Natural stone and wall
- Surfaces: Stone, concrete
- No. of Coats: 2-3 coats
- Application Tools: Brush and spray
- Base Category: Solvent Based
- Coverage (m²/L): 9-11 @ 20-25 microns dry film
- Gloss Level: High Gloss
- Scotch Vinyl Color Coding Electrical TapeDeskripsi:Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.atribut:
- Adhesive Type: Rubber
- Applications: Electrical Maintenance
- Backing (Carrier) Material: PVC
- Electrolytic Corrosion Factor: 0.9
- Elongation at Break (%): 225
- Insulation Resistance: > 10^6 megohms
- Maximum Operating Temperature (°C): 105
- Overall Length (m): 20.1
- Overall Width (mm): 19
- Shelf Life: 5 Year
- Tape Grade: Professional
- Total Tape Thickness without Liner (mm): 0.178
- Voltage Rating (V): 600
- Maspion Kipas Angin Dinding PowerDeskripsi:Maspion PW-455 - Wall Power Fan 18 inch hasilkan angin kencang dengan suara halus. Baling-baling berukuran 45 cm menjadikan arah putaran angin lebih luas. Besar kecilnya kinerja Maspion PW-455 - Wall Power Fan 18 inch bisa diatur dengan 3 pilihan kecepatan menggunakan switch tali.Baling-baling : AlumuniumHembusan angin kencang dan tidak berisik3 level kecepatan dan 1 tombol on/offModel switch manual dengan taliatribut:
- Operational Mode: 3 Speed Options and 1 On/Off
- Material: Aluminium
- Voltage (V/Hz): 220/50
- Color: Black
- SNI License: Yes
- SNI Number: PCS 00029.01
- Schneider Electric Harmony XB4 Complete Potentiometer Ø22atribut:
- Product or Component Type: Complete Potentiometer
- Head Type: Standard
- Range of Product: Harmony XB4
- TRUSCO Vertical Brush for Varnishatribut:
- Bristle Length (mm): 30
- Ferrule Thickness (mm): 12
- Total Length (mm): 220
- Vanish Penghilang Noda Pakaian Cair PinkDeskripsi:Vanish adalah produk penghilang noda pertama di Indonesia.Varian Vanish Cair Pink dapat digunakan untuk segala jenis dan warna pakaian, cocok digunakan untuk mencuci baju kesayangan setiap hariatribut:
- Variant: Pink
- Packaging: Bottle
- SUNDAY Super Oil-Based Anticorrosive Paintatribut:
- Dry-to-touch time: Approx. 2 hours (20°C) , approx. 4 hours (winter)
- Semi-hardening drying time: Approx. 8 hours (20°C) , approx. 16 hours (winter)
- Vanish Penghilang Noda Cair PouchDeskripsi:Vanish adalah produk penghilang noda pertama di Indonesia.Varian Vanish Cair Pink dapat digunakan untuk segala jenis dan warna pakaian, cocok digunakan untuk mencuci baju kesayangan setiap hari
Daftar Harga insulating varnish Terbaru January 2026
| MOTTRON Red Insulating Varnish | Rp72.900 |
| Prolix Clear Insulating Varnish | Rp229.900 |
| Triton Red Insulating Varnish | Rp159.900 |
| AEV ULTIMEG Varnish | Rp1.799.900 |
| Prolix Red Insulating Varnish | Rp239.900 |
| Get All Red Insulating Varnish | Rp199.900 |
| ERGENE Insulating Varnish | Rp229.900 |
| 3M Glass Cloth Electrical Insulation Tape | Rp579.900 |
| Chromax Clear Insulating Varnish | Rp129.900 |
| MOWILEX Varnish Batu Alam Gloss | Rp129.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/MOTTRON%20Red%20Insulating%20Varnish/80P105383288-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Prolix%20Clear%20Insulating%20Varnish/riP107055990-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Lain%20-%20lain/Triton%20Red%20Insulating%20Varnish/bhP107680413-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/AEV%20ULTIMEG%20Varnish/odP103451877-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Prolix%20Red%20Insulating%20Varnish/efP107056519-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Get%20All%20Red%20Insulating%20Varnish/0jP108096019-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/ERGENE%20Insulating%20Varnish/nbP104788839-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Chromax%20Clear%20Insulating%20Varnish/4iP106404162-1.jpg)






%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Turbine%20Oils%20Turbo%20Lube/dhP104864485-1.jpg)


/SUNDAY%20Super%20Oil-Based%20Anticorrosive%20Paint/cvP105278463-1.jpg)