Beli insulated di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STAHLWILLE Insulated Screwdriver Slotted (Obeng Isolasi)Deskripsi:VDE electricians screwdrivers DRALL+for slotted screwsChrome Alloy Steelblade gunmetal finishedVDE insulated up to 1000 VDIN EN 60900TAC/1000 Vatribut:
- Blade Length (mm): 75
- Overall Length (mm): 160
- Size (mm): 2.5
- Bit Style: Slotted
- Insulated Uninsulated: Insulated
- KNIPEX Insulated Open End Wrench (Kunci Pas)Deskripsi:-1000V insulation specification-Compliant to DIN EN/IEC 60900 standard.
- Kennedy Insulated Screwdriver (Obeng Isolasi)Deskripsi:Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm
- Product Type: Electrician's Insulated VDE Square Handle Section Screwdriver Set
- Options: 1/3 Width
- WIHA Torx Softfinish Insulated Screwdriver (Obeng Insulasi)atribut:
- Item: T7 X 60Mm Torx Softfinish Insulated Scre
- UNSPSC: 27111701
- Greenlee Insulated Tool KitDeskripsi:Designed to reduce the risk of electrical shock, Insulated Tool Kits help protect you from shock in case of accidental tool contact with voltage up to 1000V. Insulated handles are molded on for maximum durability, and individually tested for insulation integrity. Kits vary by the number of pieces, contents, and types of storage cases.atribut:
- Insulated / Uninsulated: Insulated
- Number of Pliers: 4
- Number of Screwdrivers: 3
- Pliers Included: 10inch Water Pump; 8inch Diagonal Cutting; 8inch Long Nose; 9inch Linemans
- Screwdrivers Included: Cabinet Tip 3/16inch x 4inch, 1/4inch x 4inch, Phillips #2 x 4inch
- Tool Families Included: Pliers; Screwdrivers
- Non-Sparking: No
- Number of Pieces: 7
- Standards: ASTM F 1505-07
- Tool Kit Product Grouping: Insulated Tool Kits
- Tool Storage Included: Yes
- Tool Storage Type Included: Roll
- UNSPSC: 27111701
- Kennedy Flat Parallel Insulated Vde ScrewdriverDeskripsi:Volt-tested' to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. Parallel Tip Slotted head screws are the most commonly used screw. The tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping.atribut:
- Blade length: 125mm
- Tip Type: Slotted
- Part Number: KEN5725790K
- Size: 5.5x125mm
- Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi)Deskripsi:A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Parallel Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Tip Type: Slotted
- Blade Length (mm): 75
- Tip Size (mm): 2.5
- Insulated: Yes
- Screwdriver Type: Ratchet
- eclassCode: 21040401
- MAXPOWER VDE Insulated Adjustable Wrenchatribut:
- Material: Super Alloy Steel
- Scale: Lase metric or SEA
- TOTAL Insulated Hand ToolDeskripsi:The entire tools set come pack in a dedicated BMC certified box: 1 pc Insulated Long Nose Pliers: 160mm (6inch) 1 pc Insulated Diagonal Cutting Pliers: 160mm (6inch) 1 pc Insulated Combination Pliers: 180mm (7inch) 1 pc Insulated Adjustable Wrench: 250mm (10inch) 3 pcs Insulated Slotted Screwdriver: SL3.0x75mm, SL4.0x100mm, SL5.5x125mm 2 pcs Insulated Phillips Screwdriver: PH1x80mm, PH2x100mm 14 pcs Insulated Hexagon Sockets (1/2inch): 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, 27mm, 30mm, 32mm 2 pcs Insulated Extension Bars (1/2inch): 125mm, 250mm 1 pc 1/2inch Insulated Ratchet Wrench
- PB SWISS TOOLS Insulated Screwdriver Electro Insulated Set (Obeng Insulasi)Deskripsi:Insulated screwdriver set compliant with IEC / EN 60900. Hand-friendly non-slip elastomer cover. With outer box.
- WOKIN Insulated Adjustable WrenchDeskripsi:- VDE/GS certificated- Manufactured according to EN60900- Chrome vanadium material body, entirely hardened and tempered;- Chrome plated surface;- Packing: blister cardatribut:
- Size (inch): 10
- Size (mm): 250
- MAXPOWER Insulated Maintenance Tool SetDeskripsi:Content Set:- 2 Pcs : Modular plug crimping tool (4, 6, 8P) (8inch, 0.5-6mm) - 1 Pc : Fiberglass handle claw hammer 8oz - 1 Pc : Digital voltage tester - 1 Pc : Utility knife with 5 blades - 1 Pc : VDE insulated adjustable wrench 10inch - 7 Pcs VDE insulated screwdriver set - 1 Pc : Electrician scissors - 1 Pc : Digital multimeter - 1 Pc : Wire stripper - 4 Pcs : Insulated combination pliers 8inch, lnsulated diagonal pliers 8inch, Insulated long nose pIiers 8inch, Insulated wire stripping pliers 6inch - 1Pc : Metal box for TK-123atribut:
- Dimensions (mm): 500x300x220
- BluePoint Insulated Wrench Open-End (Kunci Pas Insulasi)Deskripsi:- Tools are VDE certified with certificate- Made from high impact resistance injection for increased connection for torque- Insulation material are anti-burn with high low temperature resistance- Test up-to 10000v with GS/VDE certification IEC 60900:2012
- Arca Tools Insulated Screwdriver Hexagon Bits (Obeng Insulasi)Deskripsi:6-IN-1 INSULATING SCREWDRIVER6pcs of 1/4inch Hexagon Bits- BITS: (-) 0.8x5.5, 1.2x6.5, (+) PH1, PH2, (*) PZ1, PZ2- Bits with storage capPC/SLIDING BLISTER CARDatribut:
- Bit Size (inch): 1/4
- Bit Type: Hexagonal
- Set Content: 6pcs
- WERA Nut Driver SetDeskripsi:7-piece nutsetter set by Wera. Hollow shaft for the fastening of threaded rods; only then can the threaded rod with nut slip into the hollow shaft. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool; for hexagon head screws. Contents of Set :- 395 HO Nutdriver1x 5 x 90 mm1x 5.5 x 90 mm1x 6 x 90 mm1x 7 x 90 mm1x 8 x 90 mm1x 10 x 90 mm1x 13 x 90 mm
- TRUSCO Insulated Screwdriver (Obeng Insulasi)atribut:
- Blade Edge: with Magnet
- Purpose of Use: Suitable for work such as electric and communication facility construction.
- monotaro.id Sepatu Safety Ankle Boots Slip Celebes Karet (Sepatu Proyek)atribut:
- Color: Black
- Toe Cap: Steel
- Outsole: Single Density Rubber
- SNI License: Yes
- Logo Tag: Direct TPR Injection
- SNI Number: SNI Number: JPA 009 016.5
- Series: Celebes
Daftar Harga insulated Terbaru November 2026
| STAHLWILLE Insulated Screwdriver Slotted (Obeng Isolasi) | Rp129.900 |
| KNIPEX Insulated Open End Wrench (Kunci Pas) | Rp599.900 |
| Kennedy Insulated Screwdriver (Obeng Isolasi) | Rp939.900 |
| WIHA Torx Softfinish Insulated Screwdriver (Obeng Insulasi) | Rp219.900 |
| Greenlee Insulated Tool Kit | Rp11.999.900 |
| Kennedy Flat Parallel Insulated Vde Screwdriver | Rp139.900 |
| Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi) | Rp129.900 |
| MAXPOWER VDE Insulated Adjustable Wrench | Rp169.900 |
| JTC Insulated Socket Set (Kunci Sock Set) | Rp4.399.900 |
| TOTAL Insulated Hand Tool | Rp219.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/dwP110439500-1.jpg)
/P102619067-1.jpg)
/naP103140838-4.jpg)
/fjP112056559-1.jpg)


/3jP102197127-3.jpg)

/ffP101535555-6.jpg)

/nsP114221856-1.jpg)


/5wP108486212-1.jpg)
/cvP104271463-3.jpg)
/gmP107974598-1.jpg)

/P103021353-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/monotaro_id%20Sepatu%20Safety%20Ankle%20Boots%20Slip%20Celebes%20Karet%20(Sepatu%20Proyek)/rmP109123994-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Statis/Sarung%20Tangan%20Polyester%20Anti%20Statik/Comet%20Top%20Fit%20Antistatic%20Gloves%20(Sarung%20Tangan)/45P103101149-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)