Beli instal printer canon pixma ip 2770 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. Canon Printer Multifunction MG2570s (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Mesin Cetak/Print Multifungsi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  3. Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  4. Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Epson Printer Head
    Mulai

    Rp1.399.900

  6. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp389.900

  7. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp319.900

  8. Epson Ink Printer in Bottle (Tinta Printer)
    Rating:
    98% of 100
    (24)
    Mulai

    Rp99.900

    Epson Ink Printer in Bottle (Tinta Printer)
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
    • Type: Printer Ink
  9. Panasonic Scanner
    Mulai

    Rp8.299.900

    Panasonic Scanner
    Deskripsi:
    A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
Daftar Harga instal printer canon pixma ip 2770 Terbaru November 2026
HP Printer Laser JetRp1.999.900
Canon Printer Multifunction MG2570s (Mesin Cetak/Print Multifungsi)Rp919.900
Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)Rp1.899.900
Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)Rp3.799.900
Epson Printer HeadRp1.399.900
Canon Ink Cartridge CL-811 (Tinta Printer)Rp389.900
Canon Ink Cartridge PG-810 (Tinta Printer)Rp319.900
Epson Ink Printer in Bottle (Tinta Printer)Rp99.900
Panasonic ScannerRp8.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)