Beli insert mitsubishi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Materials Insert MMTDeskripsi:Inserts for thread cutting toolsatribut:
- Material: PVD coating, ultrafine alloy
- Use: General processing
- Specification: MMT bite / Mitsubishi M class UP coat COAT
- Thickness (mm): 3.44
- Cutting Blade Length (mm): 9.525
- Corner Radius (mm): 0.05
- Hole Shape: Cylindrical hole
- Mitsubishi Materials GY series insert GS breaker for grooving and parting (for low feed machining)Deskripsi:A reliable grooving cut-off tool that has a long life and is easy to use. Various insert variations. Breaker system compatible with machining applications.Grooving/parting turning*The total length (L dimension) varies depending on the applicable breaker.atribut:
- Blade Thickness Tolerance (mm): ±0.03
- Blade Width (mm): 1.2
- Chip breaker: GS
- Classification: [Outer surface] Unground product
- Maximum Cutting Depth (mm): 12.2
- Number of Tips: 2 corners
- Overall Length (mm): 14.7
- R Tolerance (mm): ±0.05
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Right or Left Hand: Without permission
- Sheet Size: B
- Square Size (mm): [Right side] 0.1 [Left side] 0.1
- Mitsubishi Insert with SV breaker for light cutting of turning steel CVD coatingatribut:
- Chip breaker: One side
- Corner Height Tolerance (mm): ±0.08 to ±0.18
- Material: UE6020
- Shape: Diamond 35°
- Socket Shape: Partially cylindrical hole one side 40° -60°
- Thickness Tolerance (mm): ±0.13
- Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
- With Or Without Hole: Yes
- Mitsubishi Insert with FM breaker for finishing turning, PVD coatingatribut:
- Chip breaker: One side
- Clearance Angle (°): 0 (Zero)
- Corner Height Tolerance (mm): ±0.08 to ±0.18
- Corner Radius (mm): 0.2
- Cutting Blade Length (mm): 16.6
- Inscribed Circle Diameter (mm): 9.525
- Material: MD220
- Shape: Diamond 35°
- Socket Shape: Cylindrical hole
- Thickness (mm): 4.76
- Thickness Tolerance (mm): ±0.13
- Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
- With Or Without Hole: Yes
- Mitsubishi Turning Small lathe medium cutting insert with SMG breaker PVD coatingatribut:
- Chip breaker: One side
- Clearance Angle (°): 7
- Socket Shape: Partially cylindrical hole one side 40° -60°
- SKF Thrust Ball Bearings (Bearing Aksial)Deskripsi:Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Tolerance Class: Normal
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Mitsubishi Milling Inserts Mitsubishi Rotation Insert Positive CMTatribut:
- Specifications/Standards: Mitsubishi Rotation Insert Positive CMT
- Country of Manufacture: Japan
- Mitsubishi Materials CNMG-MA Turning Insert (Mata Pahat Bubut)atribut:
- Corner Height Tolerance (mm): ± 0.08 to ± 0.18
- NIPPON PAINT Spray Paint Pylox Solid Colors Type (Cat Semprot)Deskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
- ZCC-CT Turning Insert VCMT160408-EMatribut:
- Workpiece Material: Steel, Stainless Steel
- Applicable Tool: SVQCR/L, SVUCR/L, SVVCN, STTCR/L
- Corner Radius (mm): 0.8
- Cutting Edge Length (mm): 16.6
- Dimensions d (mm): phi 3.81
- Inscribed Circle Diameter (mm): 9.525
- Insert Thickness (mm): 4.76
- DESKAR Insert MGMNatribut:
- Dimensions b (mm): 3
- Dimensions d (mm): 2.35
- Dimensions l (mm): 21
- Dimensions r (mm): 0.4
- Dimensions t (mm): 4.8
- Mitsubishi Turning insert 55° rhombus negative cermetatribut:
- Chip breaker: SW type
- Clearance Angle (°): 0 (Zero)
- Corner Height Tolerance (mm): ±0.08 to ±0.18
- Cutting Blade Length (mm): 15.5
- Inscribed Circle Diameter (mm): 12.7
- Material: NX2525
- Shape: Diamond 55°
- Socket Shape: Cylindrical hole
- Thickness Tolerance (mm): ±0.13
- Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
- Mitsubishi Materials Holderatribut:
- Selfish: right
- Overall Length (mm): 100
- Dimensions h (mm): 16
- Cutting Angle Kr (Degree): 45
- Dimensions b (mm): 16
- Applicable Tip: Square 90 Degree
- TRUSCO Number: 678-3899
- Tip Clearance Angle (Degree): 7
Daftar Harga insert mitsubishi Terbaru October 2026
| Mitsubishi Materials Indexable Insert (Mata Pahat Bubut) | Rp1.899.900 |
| Mitsubishi Materials Insert MMT | Rp179.900 |
| Mitsubishi Materials GY series insert GS breaker for grooving and parting (for low feed machining) | Rp3.299.900 |
| Mitsubishi Turning insert 55° rhombus negative CVD coating | Rp2.999.900 |
| Mitsubishi Insert with SV breaker for light cutting of turning steel CVD coating | Rp2.799.900 |
| Mitsubishi Insert with FM breaker for finishing turning, PVD coating | Rp1.199.900 |
| Mitsubishi Turning Small lathe medium cutting insert with SMG breaker PVD coating | Rp2.399.900 |
| SKF Thrust Ball Bearings (Bearing Aksial) | Rp189.900 |
| Mitsubishi Inserts Type TNMG | Rp999.900 |
| Mitsubishi Inserts Type SEEN | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ffP110032555-1.jpg)

/iqP114630674-1.jpg)




/asP104079388-11.jpg)




/czP104062467-2.jpg)

/ofP103602879-1.jpg)
/gpP102927601-7.jpg)





/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)