Mitsubishi Materials GY series insert for parting machining R05-GS breaker (for low feed machining)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Blade Thickness Tolerance (mm)±0.03
Blade Width (mm)1.2
Chip breakerR-GS
Classification[Outer surface] Unground product
Maximum Cutting Depth (mm)12.22
Number of Tips2 corners
Offset Angle (°)[Insert with handle] 5
Overall Length (mm)14.7
R Tolerance (mm)±0.05
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
Sheet SizeB
Square Size (mm)[Right side] 0.1 [Left side] 0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable grooving cut-off tool that has a long life and is easy to use.
Various insert variations. Breaker system compatible with machining applications.
Added inserts for low feed parting. The low-resistance design and improved dimensional accuracy reduce the amount of lead remaining and achieve a good finished surface.
Parting off turning
*The total length (L dimension) varies depending on the applicable breaker.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait