Beli inner bearing puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Mulai

    Rp4.699.900

    SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
  2. SIMATOOL Fitting Tool
    Mulai

    Rp10.999.900

    SIMATOOL Fitting Tool
    Deskripsi:
    Fitting Tool FT 33 helps prevent the early breakdown of bearings. Incorrect mounting, and especially falsely estimated mounting forces, are responsible for approx. 16% of all premature bearing breakdowns. The ball bearing installation tool FT 33 guarantees the fast, precise and secure installation of bearings with a diameter of 10 to 50 mm. The right combination of impact ring and impact sleeve ensures that the mounting forces never go through the rolling elements of the bearing.
  3. ASTRO PRODUCTS Blind Bearing Puller Set
    Mulai

    Rp4.899.900

    ASTRO PRODUCTS Blind Bearing Puller Set
    atribut:
    • Pull-out Compatible Bearing Inside Dia. (mm): 8 to 30
    • Set Contents (piece): 11
    • Total Length (mm): 395
    • Screw Size: 1/2-12
    • Finish Material: Carbon steel, chromium molybdenum steel
    • Included Attachment Size (mm): Φ8, 10, 12, 15, 17, 20, 25, 30
    • Taper Attachment Screw Size (Φ8 to 17mm): 5/16-18
    • Tool Size Excluding Bushing (mm): Φ21xΦ30, Φ30xΦ35
  4. SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type)
    Mulai

    Rp12.999.900

    SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.
    atribut:
    • Pull-out Compatible Bearing Inside Diameter: 10 to 32mm
  5. IMPACT Internal Blind Hole Bearing Puller
    Mulai

    Rp719.900

    IMPACT Internal Blind Hole Bearing Puller
    Deskripsi:
    Alat penarik bearing dari dalam (inner hole)/ internal blind hole bearing puller model ketok. set 9pcs merk "Impact". Kualitas sangat bagus dan bahan tebal. Alat bantu ini memudahkan dan lebih menghemat waktu mengganti bearing bagi para mekanik profesional ataupun penghobi yang suka bongkar pasang mesin.Ukuran alat untuk lubang bearing: 8-10 mm, 10-12 mm, 12-14 mm, 15-17 mm, 17-20 mm, 20-24 mm, 25-29 mm, 30-32 mm
    atribut:
    • Number of Bearing Puller: 9
  6. JTC Blind Hole Bearing Puller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    JTC Blind Hole Bearing Puller Set
    Deskripsi:
    • Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")
    atribut:
    • Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 1/2×13UNF
  7. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  8. SIMATOOL Twin Puller
    Mulai

    Rp29.999.900

    SIMATOOL Twin Puller
    Deskripsi:
    Twin Puller TP 150-Professional dismounting of deep groove ball bearings and radial shaft seals. The simatool Twin Puller TP 150 can be used to expertly dismount deep groove ball bearings and radial shaft seals. Bearings with a tight fit on the inner or outer ring can be quickly and reliably dismounted with the help of this tool. The TP 150 can also be used to dismount shaft seals, thus making it a unique and professional dismounting tool.
    atribut:
    • Dimensions (mm): 440x350x95
    • Measuring Range (mm) : 10-100
  9. SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type) (Treker Bearing)
    Mulai

    Rp20.999.900

    SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.
    atribut:
    • Pull-out Compatible Bearing Inside Diameter: 10 to 60mm
  10. GRIP ON TOOLS Inner Bearing Puller
    Mulai

    Rp729.900

    GRIP ON TOOLS Inner Bearing Puller
    Deskripsi:
    - One slide hammer assemble & 4 clamp.- Attachments for 3/8" to 1/2" (10-14mm), 9/16" to 11/16" (15-19mm), 5/8" (18-25mm) & 1" to 1-1/4" (25-32mm) I.D. Bearings pulling.- Open clamps by turning handle clockwise to snug againts the bearing for pulling out evenly without damage the parts.
  11. Wipro Inner Bearing Puller Set
    Mulai

    Rp239.900

    Wipro Inner Bearing Puller Set
    Deskripsi:
    Including : - Frame : Leg Range:26-66m/m - Center Bolt : 8m/m(M)x90m/m(L)P: 1.25m/m - Center Nult : 8m/m(F)x15m/m(L)x14m/m(Hex)P: 1.25m/mSpace Collar : - 22m/m(OD)x8.2m/m(I.D)x20m/m(L) - 22m/m(OD)x8.2m/m(I.D)x8.6m/m(L)Attachment : - 8m/m 11m/m 45m/m Hex:14m/m - 10m/m-13m/m 45m/m(L)Hex: 17m/m - 12m/m-15m/m 45m/m(L)Hex: 17m/m - 15m/m-17m/m 45m/m(L)Hex: 17m/m - 17m/m-20m/m 45m/m(L)Hex: 19m/m - 20m/m-24m/m 45m/m(L)Hex: 26m/m - 25m/m-29m/m 45m/m(L)Hex: 26m/m
    atribut:
    • Suitable for Bearing: 9; 11; 14; 19; 23 mm
  12. TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  13. JTC 3 Jaws Internal & External Puller Set
    Mulai

    Rp2.799.900

    JTC 3 Jaws Internal & External Puller Set
    atribut:
    • Bearing inner diameter (Φmm): 15~30・30~80
    • Bearing outer diameter (Φmm): 15~80
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 5/8×18UNF
  14. SKF Bearing Inner Ring Pull Puller (Treker Bearing)
    Mulai

    Rp11.999.900

    SKF Bearing Inner Ring Pull Puller (Treker Bearing)
    atribut:
    • Coating: Zinc coated, Black phosphated
    • Content: 5x Collets size C7-9 to C22-281x slidehammer, size S11x Printed Instructions for Use (language free)1x Carrying case (size X)
    • Material: Medium carbon steels and alloy engineering steels, hardened and tempered
    • Case Dimensions (LxHxW) (mm): 530x85x180
    • Dismounting Force Generation: Sliding hammer
    • Extractor Hexagonal Head Size (mm): TMIC C7-9 to TMIC C12-15: 11 and 14, TMIC C17-20: 14 and 14, TMIC C22-28: 17 and 17
    • Housing Depth (max) (mm): TMIC C7-9: 54, TMIC C10-12: 56, TMIC C12-15: 62, TMIC C17-20: 70, TMIC C22-28: 90
    • Material Handle: Slidehammer: thermoplastic elastomer
    • Needed Free Depth Behind Workpiece (mm): TMIC C7-9: 3.0, TMIC C10-12: 3.0, TMIC C12-15: 4.0, TMIC C17-20: 5.3, TMIC C22-28: 6.7
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit inside a housing
    • Slide Hammer Total Length (mm): 417
    • Slide Hammer Weight (kg): 1
    • Special Features: Reversible armsSelflocking arms
    • Suitable Bearing Type(s): All
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
    • Suitable for Workpiece Dismounting from a Housing: Yes
    • Total Extractor Length (mm): TMIC C7-9: 86, TMIC C10-12: 89, TMIC C12-15: 112, TMIC C17-20: 106, TMIC C22-28: 135
    • Total Number of Extractors in Kit: 5x : TMIC C7-9, TMIC C10-12, TMIC C12-15, TMIC C17-20, TMIC C22-28
    • Total Number of Sliding Hammers in Kit: 1x :TMIP S1
    • Width of Grip Internal (mm): 7-28
    • Workpiece Width (max) (mm): TMIC C7-9: 13.3, TMIC C10-12: 46.5, TMIC C12-15: 54, TMIC C17-20: 59, TMIC C22-28: 90
  15. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  16. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  17. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp259.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  18. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  19. NIPPEI KIKI Bearing Installer Kit
    Mulai

    Rp7.899.900

    NIPPEI KIKI Bearing Installer Kit
    Deskripsi:
    -A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
Daftar Harga inner bearing puller Terbaru March 2026
SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Rp4.699.900
SIMATOOL Fitting ToolRp10.999.900
ASTRO PRODUCTS Blind Bearing Puller SetRp4.899.900
SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type)Rp12.999.900
IMPACT Internal Blind Hole Bearing PullerRp719.900
JTC Blind Hole Bearing Puller SetRp3.799.900
monotaro Pilot bearing puller setRp1.799.900
SIMATOOL Twin PullerRp29.999.900
SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type) (Treker Bearing)Rp20.999.900
GRIP ON TOOLS Inner Bearing PullerRp729.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)