Beli ink tank printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  2. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  3. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  4. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  6. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  7. Epson Printer Wireless EcoTank (Alat Cetak/Print)
    Mulai

    Rp4.999.900

    Epson Printer Wireless EcoTank (Alat Cetak/Print)
    Deskripsi:
    Epson All-in-One EcoTank L5590 dirancang untuk memaksimalkan produktivitas dan kemudahan pencetakan Anda di kantor. Printhead PrecisionCore yang diupgrade memungkinkan kecepatan cetak yang lebih tinggi dan kotak perawatan yang dapat diganti mengurangi masa henti perbaikan, sehingga meningkatkan efisiensi. Printer ini dilengkapi dengan rangkaian lengkap fitur konektivitas, termasuk konektivitas nirkabel dan memungkinkan pencetakan langsung dari perangkat pintar. Unduh aplikasi Epson Smart Panel pada perangkat seluler Anda dan ubah menjadi pusat kontrol intuitif dimana Anda dapat menyalakan/mematikan, mengatur, memantau printer dan level tinta dengan mudah. Nikmati solusi pencetakan all-in-one berkecepatan tinggi ini sekarang juga. Desain Ekologis yang Ringkas dan Tahan Lama Kotak Perawatan yang Dapat Diganti Botol tinta dengan hasil tinggi Halaman hasil yang sangat tinggi 7.300 halaman (warna) Pencetakan Tanpa Tepi (hingga 4R) Dengan fungsi faks dan ADF Garansi 2 tahun atau 50.000 halaman, mana yang lebih dulu Didukung oleh Epson Heat-Free Technology
    atribut:
    • Printer type: Print, Scan, Copy, Fax with ADF
    • Printer Language: ESC/P-R, ESC/P Raster
    • Maximum Print Resolution (dpi): 4800x1200 (with Variable-Sized Droplet Technology)
    • Scanner Type: Flatbed colour image scanner
    • ADF Paper Capacity (sheets): 30
    • Compatible Ink: Epson 003
    • Copy Quality: Standard / High
    • Dimensions (mm): 375x347x237
    • Fax Resolution (dpi): Up to 200x200
    • Interface: USB 2.0, Ethernet, Wi-Fi IEEE 802.11b/g/n, Wi-Fi Direct
    • LCD screen: 1.44-inch Colour LCD Panel
    • Maximum Copy Resolution (dpi): 600x600
    • Maximum Scan Area (cm): 216x297
    • Optical Resolution (dpi): 1200x2400
    • Power Consumption (W): Operating: 12, Sleep: 0.9, Power Off:0.2, Standby: 7.1
    • Rated Frequency (Hz): 50-60
    • Rated Voltage (V): 220-240 (AC)
  8. Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  9. Epson Ink Printer in Bottle 003 (Tinta Printer)
    Rating:
    98% of 100
    (47)
    Mulai

    Rp97.900

    Epson Ink Printer in Bottle 003 (Tinta Printer)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  10. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  11. Epson Ink Printer in Bottle (Tinta Printer)
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Ink Printer in Bottle (Tinta Printer)
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  12. Epson Printer Eco Tank L Series - Print Only (Alat Cetak/Print)
    Mulai

    Rp2.499.900

  13. Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Mulai

    Rp15.999.900

    Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex (Print dan Fotokopi)
    Deskripsi:
    Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.
    atribut:
    • Dimensions (mm): 515x500x350
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Scanner Type: Flatbed colour image scanner
    • Sensor Type: CIS
    • Maximum Copy Size: A3 / Ledger
    • Color Bit Depth: 48-bit input, 24-bit output
    • Grayscale Bit Depth: 16-bit input, 8-bit output
    • Maximum Print Resolution (dpi): 4800x2400
    • Maximum Scan Area (mm): 297x431.8
    • Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
    • Operating Power (W): 19
    • Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
    • Power Off (W): 0.2
    • Print Method: PrecisionCore™Printhead
    • Sleep Power (W): 0.8
    • Standby Power (W): 9.1
    • USB interface: USB 2.0
  14. Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Brother Printer Multifunction Laser Duplex Wireless (Print dan Fotokopi)
    Deskripsi:
    Compact Laser Multi-fungsi Copier dengan kemampuan konektifitas dengan nirkabel dan Duplex Printing yang menghasilkan cetakan Kualitas tinggi. Printer yang handal ini bisa menghemat kertas dan membantu mengurangi biaya dengan menggunakan fitur pencetakan dupleks otomatis (cetak dua sisi). Anda juga dapat menghasilkan salinan dua sisi dari dokumen asli satu sisi. Fitur untuk mengcopy termasuk: mencopy dokumen dua sisi, menyortir, mengecilkan / memperbesar dokumen 25-400%. Selain baki kertas untuk ukuran surat atau ukuran legal, dapat juga melalui pengumpanan manual untuk mencetak berbagai ukuran media, kop surat dan amplop. Pengumpanan ini juga bisa untuk mencetak 2 sisi secara otomatis.
    atribut:
    • Max Duty Cycle: 12.000 Pages
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Print Speed (A4/Letter) (ppm): Up to 30
    • Duplex Feature: Auto Duplex dan Manual 2-Sided Scan
    • Connectivity: USB 2.0 Hi-speed dan WiFi Integrated
    • Copy Resolution (dpi): 600 x 600
    • Copy Speed (A4/Letter) (cpm): Up to 30
    • Media Size: A4, Legal, Letter, B5, A5, A6 and Executive
    • Memory (Mb): 32
    • OS Support: Windows, Mac & Linux
    • Processor Speed (MHz): 300
    • Scan Type: Colour Scanner - ADF or Flatbed
Daftar Harga ink tank printer Terbaru October 2026
Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Rp2.299.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
HP Printer Laser JetRp1.999.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
Epson Printer Wireless EcoTank (Alat Cetak/Print)Rp4.999.900
Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Rp3.099.900
Epson Ink Printer in Bottle 003 (Tinta Printer)Rp97.900
HP Printer LaserJet Color Pro MFPRp8.299.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait