Beli ink jet printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASSEN Smart Handheld Inkjet Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    KASSEN Smart Handheld Inkjet Printer
    atribut:
    • Printing Quality (dpi): 600
  2. Brother Printer Multifunction DCP Series
    Mulai

    Rp1.999.900

    Brother Printer Multifunction DCP Series
    Deskripsi:
    Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
  3. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  4. Epson Printer Inkjet Wi-Fi Duplex WorkForce Pro
    Mulai

    Rp5.099.900

    Epson Printer Inkjet Wi-Fi Duplex WorkForce Pro
    Deskripsi:
    Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.
    atribut:
    • Dimensions (mm): 425x535x357
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
    • Printer type: Print
    • Power Off (W): 0.2
    • USB interface: USB 2.0
  5. Canon Printer Inkjet Multifunction TS5430
    Mulai

    Rp3.099.900

    Canon Printer Inkjet Multifunction TS5430
    Deskripsi:
    A smartphone-friendly entry model that expresses playfulness and familiarity. As working and learning methods become more diverse and the use of home inkjet printers at home increases, there is a growing need to print, copy, scan, etc. more efficiently, at low cost, and easily. In addition to being equipped with convenient functions that assist working and learning at home more comfortably and efficiently, the design has been renewed to blend in with a variety of interiors, giving it a sense of luxury and familiarity. The large smartphone screen is used as the operation panel, giving it a smart design. If you are unsure of how to operate it, you can read the QR code displayed on the screen with your smartphone to check the solution. The newly developed Windows PC app "Canon Inkjet Smart Connect" that is compatible with this product has a simple UI that allows you to print and scan with intuitive operations, making it easy for even beginners to use the inkjet printer. In addition to the standard capacity type, large capacity ink tanks are available. You can choose according to the amount and frequency of printing. When you print large-size borderless photos on the TS5430 using the large-capacity printer, you can print them for approximately 27.8 yen (tax included) per photo, which is more economical than the standard-capacity printer, which costs approximately 32.5 yen (tax included) per photo.*Total ink and paper cost when using Canon Photo Paper Glossy Gold. For details on the measurement document and measurement method, please check the measurement environment.
    atribut:
    • Color: Black
    • Eco Mark Certification Number: 19 155 018
    • Feeding Method: Rear tray / cassette
    • Included Accessories: Ink tank (BC-361 / 360) , setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual (paper)
    • LCD monitor: 1.44 type organic EL
    • Mass (kg): 6.3 (including print head and ink bottle)
    • Maximum Resolution: 4800 (horizontal) x 1200 (vertical) dpi
    • Number of Colors: 4 colors
    • Number of Nozzle: 1792 nozzles in total
    • Outer Dimensions, Width W x Depth D x Height H (mm): 403 x 315 x 148 (when storing cassette trays / protrusions not included)
    • Printing Method: Inkjet method
    • Product Type: MFP
    • Series: PIXUS
    • Suitable Paper Size: Rear tray: A4, A5, B5, letter, legal, Western envelope No. 4/6, long envelope No. 3/4, postcard, postcard, postcard, business card, square (127mm x 127mm), square (89mm x 89mm), 6-cut, 2L size, L size, KG, cassette: A4, A5, B5, letter
  6. Canon Printer Inkjet GX5030
    Mulai

    Rp14.999.900

    Canon Printer Inkjet GX5030
    Deskripsi:
    A business model specialized in printing functions and equipped with an extra-large capacity tank. "Giga Tank" allows you to print a large volume with just one refill! With one ink bottle of each color, you can print approximately 9,000 pages* in black and approximately 21,000 pages* in color in economy mode. The extra-large capacity ink tank means you can print less frequently than cartridge-type ink cartridges, allowing you to print in color without worrying about costs. The cost per print is significantly reduced, and the low running costs contribute to cost savings. *The number of pages that can be printed (A4 color document ISO/IEC 24712) using ink bottles refilled from the second time onwards is calculated using Canon's proprietary measurement method. Fast print speed The printer achieves high-speed printing of approximately 24 monochrome pages on A4 plain paper and approximately 15.5 color pages per minute, reducing the stress of high-volume printing in business settings. "4-color pigment ink" for business printing Canon's unique full-color pigment ink produces crisp prints with minimal bleeding. It is also water-resistant, marker-resistant, and scrub-resistant. *Depending on the paper or marker, bleeding may occur. If using a marker, we recommend waiting about 5 minutes after printing before using it. Convenient network and mobile connectivity: Supports wired and wireless LAN for easy connection, allowing you to build a network suited to the layout and use of your office or home. SNMP (Simple Network Management Protocol) allows you to manage a variety of printers all at once. Canon PRINT Inkjet/SELPHY allows you to print business data from smartphones and tablets. Cloud Link allows you to share business information over the cloud, bridging the information gap, enabling smooth and efficient communication. Compact size with reduced height By specializing in printer functionality, the height has been kept low, making it easy to fit on a shelf. Despite its high productivity, it can be installed in a compact space in the office.
    atribut:
    • Color: White
    • Eco Mark Certification Number: 21 155 057
    • Feeding Method: Rear tray / cassette
    • Included Accessories: Ink bottle (GI-36C / 36M / 36Y / 36BK), setup CD-ROM (included only for Windows. For Mac, other software is provided only via the Internet), installation / basic operation manual (paper)
    • Ink Color: 4-color pigment (extra-large capacity tank)
    • Interface: IEEE802.11n / IEEE802.11g / IEEE802.11b / IEEE802.11a, 100BASE-TX / 10BASE-T, Hi-Speed USB (Wi-Fi and wired LAN cannot be used at the same time)
    • LCD monitor: 2-line LCD
    • Mass (kg): Approximately 9 (including print head / ink tank)
    • Maximum Resolution: 600 (horizontal) x 1200 (vertical)
    • Noise Level (dB(A)): About 49
    • Number of Colors: 4 colors
    • Number of Nozzle: Total 4352 (print head)
    • Operating Temperature/Humidity Range: 5 to 35 ° C / 10 to 90% (however, no condensation)
    • Outer Dimensions, Width W x Depth D x Height H (mm): Approximately 399 x 416 x 238 (when stored)
    • Power Consumption (W): Approximately 20 (when copying / USB connection), Approximately 0.8 (when standby / USB connection)
    • Power Input (V): AC100~240(50/60Hz)
    • Printing Method: Inkjet method
    • Product Type: printer
    • Series: GX
  7. POWERPACK Big Hand Ink Jet Printer
    Mulai

    Rp11.999.900

    POWERPACK Big Hand Ink Jet Printer
    Deskripsi:
    T50 Handheld inkjet printer merupakan alat yang berfungsi untuk mencetak kode produksi atau expired date pada kemasan. Mencetak kode produksi dengan mesin T50 akan lebih mudah karena cara kerja mesin ini cukup menempelkan alat ke kemasan menggunakan tangan. Jadi, kamu dapat menggunaan alat ini di mana saja dan kapan saja.T50 memiliki dimensi yang kecil sehingga dapat memudahkan kamu untuk menyimpan atau membawa alat ini dengan mudah. Mesin ini memiliki layar touch screen yang akan memudahkan kamu mengoperasikan atau mengatur file yang akan dicetak.T50 support USB drive, jadi kamu dapat import data dari komputer dengan format TXT atau Excel. T50 memiliki fitur dapat menyimpan file kode yang dicetak sehingga memudahkan kamu untuk print ke produk lain dengan konten yang sama. Alat ini juga memungkinkan kamu untuk membuat kode dari alat ini.
    atribut:
    • Battery (mAh): 1500
    • Dimensions (cm): 12.2x8.8x25
    • LCD Size (inch): 4.6
  8. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  9. Canon MegaTank Inkjet Printer PIXMA
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  10. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  11. Canon Printer Multifunction
    Mulai

    Rp1.699.900

    Canon Printer Multifunction
    Deskripsi:
    Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halaman
    atribut:
    • Size (mm): 435x295x189
    • Number of Nozzles: 1280
    • Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
    • Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
    • Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
    • Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
    • Appearance: USB 2.0
    • Duty Cycle (page/month): Up to 1200
    • Ink Sensor Out: Tipe Jumlah Titik
    • Noise Level (dBa): 56.5 (A4/ B/W)
    • Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
    • Operating Temperature (°C): 5-35
    • Power (V/Hz): AC 100-240 / 50/60
    • Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
    • Print Head Settings: Manual
    • Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
    • Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
    • Silent Mode: Avaliable
    • Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
    • Storage Temperature (°C): 0-40
  12. Canon Printer Inkjet Multifunction Maxify MB547
    Mulai

    Rp6.399.900

    Canon Printer Inkjet Multifunction Maxify MB547
    Deskripsi:
    Printer Multifungsi Bisnis yang Unggul Manfaatkanlah kecepatan cetak dan pindai yang pesat dengan layar sentuh. Membuat dokumen berwarna setajam laser dengan mudah. Mencetak atau memindai tanpa kabel dari perangkat seluler atau berbagi dokumen tanpa hambatan dalam folder jaringan. Maks. kecepatan cetak (A4) sekitar 32.5ppm mono / 26.5ppm warna Kecepatan cetak Standar ISO (A4): hingga 24.0ipm (mono) / 15.5ipm (warna) Cetak, pindai, salin, fax, LAN kabel / nirkabel First Print Out Time (FPOT/Waktu Keluar Cetakan Pertama), A4: Sekitar 6.0 detik mono / 7.0 detik warna
    atribut:
    • Compatible for: (INK) PGI-2700 (Opsional: PGI-2700XL)
    • Paper Size: A4, A5, B5, Letter, Legal, Oficio, B-Oficio*, M-Oficio, Foolscap, Legal (India), Executive, 4x6\", 5x7\", 8x10\", Envelopes (DL, COM10, C5, Monarch)
    • Dimensions (mm): 463x394x351
    • Power (W): 27
  13. KOKUYO Trading Labels For Laser & Inkjet
    Mulai

    Rp189.900

    KOKUYO Trading Labels For Laser & Inkjet
    Deskripsi:
    Adopts a "hakadori cut" with perforations in the label margin and backing paper. Efficiently removes large amounts of labels. Compatible with both laser printers and inkjet printers, so you can use it with a variety of printers.
    atribut:
    • Size: A4
    • Paper Thickness (mm): (Body label / total thickness) 0.07 / 0.13
    • Dimensions (WxHxD): Color inkjet printer (dye/pigment), color laser printer, monochrome laser printer, color copy machine, monochrome regular copy machine, word processor thermal transfer printer
    • Paper Thickness (g/m²): 121
  14. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  15. Onda Kran Wastafel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    Onda Kran Wastafel
    Deskripsi:
    Kran yang dipakai di wastafel
    atribut:
    • Size (inch): 1/2
  16. Canon Printer Inkjet Multifunction PIXMA E-410
    Mulai

    Rp999.900

    Canon Printer Inkjet Multifunction PIXMA E-410
    Deskripsi:
    Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
    • Dimensions (mm): 426x306x145
    • Power (W): 9
  17. Canon Printer Inkjet TS307
    Mulai

    Rp869.900

    Canon Printer Inkjet TS307
    Deskripsi:
    Pencetakan Nirkabel dengan kemudahan penggunaan fitur Smartphone Copy Padukan TS307 dengan aplikasi seluler Canon Print Inkjet/SELPHY dan membuat salinan dokumen secara mudah, menggunakan smartphone Anda. - Cetak, Smartphone Copy - Kecepatan cetak Standar ISO (A4): hingga 7,7ipm (mono) / 4,0ipm (warna) - Kecepatan Foto (4 x 6inch): 65det. : (tanpa batas tepi)
    atribut:
    • Compatible for: (INK) PG-745S, CL-746S (Opsional: PG-745, CL-746 / PG-745XL, CL-746XL)
    • Paper Size: A4, LTR, 4x6\", 5x7\", Custom Size (width: 89-215,9mm, length: 127-676mm)
    • Dimensions (mm): 430x282x143
    • Power (W): 10
  18. Epson Printer Inkjet Business
    Mulai

    Rp16.999.900

    Epson Printer Inkjet Business
    Deskripsi:
    With advanced features you would expect in a professional photo printer, the P407 enables you to explore all your creative aspirations. It uses Epson UltraChrome Hi-Gloss 2 ink, an advanced pigment ink set that delivers an ultra-wide range of colours and smooth, vibrant skin tones.
    atribut:
    • Dimensions (W x D x H) (mm): 616x369x228
  19. Epson Printer Wi-Fi Inkjet
    Mulai

    Rp5.099.900

    Epson Printer Wi-Fi Inkjet
    Deskripsi:
    Small, light, wireless. Printing on the go made possible. Introducing the Epson WorkForce WF-100, a lightweight portable inkjet printer designed for professionals on the go. Battery-operated with integrated wireless capabilities such as Wi-Fi Direct and Epson Connect, you can have quality colour printouts anytime, anywhere.
    atribut:
    • Dimensions (W x D x H) (mm): 309x154x61
Daftar Harga ink jet printer Terbaru March 2026
KASSEN Smart Handheld Inkjet PrinterRp2.399.900
Brother Printer Multifunction DCP SeriesRp1.999.900
Canon Printer Multifunction MG2570sRp919.900
Epson Printer Inkjet Wi-Fi Duplex WorkForce ProRp5.099.900
Canon Printer Inkjet Multifunction TS5430Rp3.099.900
Canon Printer Inkjet GX5030Rp14.999.900
POWERPACK Big Hand Ink Jet PrinterRp11.999.900
Epson Printer Ink Tank All-in-OneRp2.599.900
Canon MegaTank Inkjet Printer PIXMARp3.099.900
HP Printer Laser JetRp1.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

Halaman Terkait