Beli injector cleaner ultrasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AKS Semi-Auto Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp18.999.900

    AKS Semi-Auto Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Motor Power (kW): 0.75
    • Power Supply (V): 220
    • Air Supply (bar): 8
    • Bead Breaker Force (kg): 2500
    • Noise Level (dB): < 75
    • Packing Size (mm): 1130x900x1030
  2. TOTAL Vernier Caliper (Jangka Sorong)
    Mulai

    Rp229.900

    TOTAL Vernier Caliper (Jangka Sorong)
    Deskripsi:
    BMC Plastic Bag Packaging.
    atribut:
    • Material: Carbon steel
  3. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.599.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  4. AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade (Mesin Pengganti Ban)
    Mulai

    Rp17.999.900

    AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade (Mesin Pengganti Ban)
    atribut:
    • Motor Power (kW): 0.75
    • Power Supply (V/Hz): 220/50
    • Max. Steel Width (mm): 360
    • Outside Clamping (mm): 225-504 (11-20.8inch)
    • Inside Clamping (mm): 300-545 (12-21.8inch)
    • Air Supply (bar): 6 to 10
    • Bead Breaker Force (kg): 2500
    • Maximum Wheel Diameter (mm): 960
    • Noise Level (dB): < 70
  5. TEKIRO Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp22.999.900

    TEKIRO Tire Changer (Mesin Pengganti Ban)
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp269.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  8. monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Mulai

    Rp1.399.900

    monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Deskripsi:
    By using a hand pump to cool down the cooling water through the radiator, you can check breakage and leakage of cooling water by pressurizing. By switching attachments, it is very convenient because it can correspond to all domestically produced cars and many foreign cars. * Depending on the model, it may not be available.. For inspection of breakage and leakage of cooling waterDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: Hand pump x 1, adapter x 10, domestic car attachment x 4, Toyota, Nissan, Suzuki clip x 1
  9. GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp15.999.900

    GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Motor Power (kW): 0.75/0.55/1.1
    • Power Supply (V): 220/400/110
    • Max. Wheel Diameter (inch): 38 (980mm)
    • Max. Wheel Width (inch): 13 (330mm)
    • Outside Clamping (inch): 10-18
    • Inside Clamping (inch): 12-20
    • Air Supply (bar): 8
    • Bead Breaker Force (kgs): 2500
    • Noise Level (dB): <70
    • Package Size (mm): 960x760x880
  10. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. KRISBOW Tire Changer Machine (Mesin Pengganti Ban)
    Mulai

    Rp19.999.900

  13. BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban)
    Mulai

    Rp25.999.900

    BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban)
    atribut:
    • Outside clamp (mm): 152-610 (6-24inch)
    • Tyre Width (mm): 76-305 (3-12inch)
    • Working Air Pressure (bar): 8-10
    • Turnable Rotation Speed (rpm): 6.5
    • Power Supply (V): 220/380
    • Dimensions (mm): 980x760x950
    • Maximum Wheel Diameter (mm): 960
    • Net/Gross Weight (kg): 185/215
    • Noise Level (dB): <70
    • Power (kW): 0.75/1.1
  14. FLY-SPEED Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp30.999.900

    FLY-SPEED Tire Changer (Mesin Pengganti Ban)
    atribut:
    • Frequency (Hz): 50-60
  15. NPA Radiator Cup Tester
    Mulai

    Rp6.199.900

    NPA Radiator Cup Tester
    atribut:
    • Meter Diameter (mm): ø50
    • Max. Scale (kPa): 200
    • Pressurization Capacity (kPa): 200
    • Accessories: Hose Adapter, Tubular Adapter
    • Total Weight (g): Approx. 1350
    • Minimum Scale (kPa): 10
    • Option Adaptor: RC-3BS or RC-4BS
  16. Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)
    Mulai

    Rp1.599.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15W
    • Remarks: Carbide-tipped jaws for OD measurement
    • Technology: Mechanical
Daftar Harga injector cleaner ultrasonic Terbaru October 2026
AKS Semi-Auto Tire Changer (Mesin Pengganti Ban)Rp18.999.900
TOTAL Vernier Caliper (Jangka Sorong)Rp229.900
KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)Rp1.599.900
AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade (Mesin Pengganti Ban)Rp17.999.900
TEKIRO Tire Changer (Mesin Pengganti Ban)Rp22.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
INGCO Vernier Caliper (Jangka Sorong)Rp269.900
monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)Rp1.399.900
GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)Rp15.999.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp479.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)