Beli impeller pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hayward Impeller for Water PumpDeskripsi:Impeller untuk Mesin Pompa Hayward 1.5hp Maxflo.
- Nikkiso Eiko Monoflex Pump Part Impelleratribut:
- Material (Impeller): RC
- SANEI Impeller Plastic PPO for Water Pumpatribut:
- Material: Plastic
- Nikkiso Eiko Monoflex Pump Parts Impelleratribut:
- Material (Impeller): RC
- Suitable Model: FG65-S7RC
- SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)atribut:
- Material: Stainless steel (SUS316)
- Wilo Pompa Sirkulasi Air Panasatribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Ebara Impeller for Water Pumpatribut:
- Material: Bronze
- SEAFLO Impeller Pump 8.0GpmDeskripsi:It is an impeller pump of 8.0GPM (30L / min) of Seaflo. This pump is a practical impeller pump with a large flow rate and continuous operation that can be used in various ways as a bilge pump, circulation pump, and washdown pump. It can be used for bilge and cooling as it sucks up some solid matter by self-priming.atribut:
- Dimensions (mm): 195x130x108
- Discharge Rate (L/minute): 30(8.0GPM)
- Opening Diameter (inch): [Water supply and drainage] 1/2\" (13 mm)
- Pump: Impeller type
- TSURUMI PUMP Pompa CelupDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- ARMSTRONG PUMPS INC. Impeller for Circulating PumpDeskripsi:Standard hydronic circulating pumps have fewer replaceable wear parts than 3-piece circulating pumps. These pumps are mounted to the pipe in-line near the water heater or boiler.atribut:
- Compatible with Brand: Armstrong
- Compatible with Pump Type: In-Line Circulating Pumps
- DAYTON Impeller for Turbine PumpDeskripsi:Impellers rotate within the pump and move liquids through a system using centrifugal force. Turbine pumps produce high pressures and are optimal for boiler feed systems that require high heads.atribut:
- UNSPSC: 40101603
- Country of Origin: India (subject to change)
- Compatible with Brand: Dayton
- Compatible with Pump Type: Turbine Pumps
- BELL GOSSETT Impeller for Circulating PumpDeskripsi:These impellers replace an impeller in a Bell & Gossett circulating pump. They should be matched with the compatible manufacturer model number of the pump.atribut:
- UNSPSC: 40151504
- Compatible with Brand: Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- RYU Impeller for Water Pumpatribut:
- Compatible for: Series RS30CX
- PULSAFEEDER Unloader & Relief Valvesatribut:
- UNSPSC: 40141606
- Application: Chemical Metering
- Height (inch): 4-1/4
- Includes: Valve
- Inlet Port (inch): 1/2 (F) NPT
- Max. Flow (GPM): 15
- Maximum Pressure (psi): 150
- Pressure Range (psi): 10 to 150
- Wetted Materials: PTFE/EDPM
- ARAM Flow Monitoratribut:
- Applicable Tube Inner Diameter (mm): 9 to 10
- Blade Fulcrum: 17
- Body Size (Width x Length x Thickness): 75.6 x 40 x 15.4
- Flow Rate (L/minute): 8.4 Flow rate (water at room temperature) is a reference value measured with one side open.
- Joint Type: bamboo shoot
- Material: Body = Polygarbonate; Wings = Polypropylene
- Pressure (kPa): 40
- DLAB Cross Stirreratribut:
- Diameter Stirrer (cm): 5
- Shaft Length (cm): 40
- Material: 304 Stainless Steel
Daftar Harga impeller pump Terbaru March 2026
| Hayward Impeller for Water Pump | Rp919.900 |
| Nikkiso Eiko Monoflex Pump Part Impeller | Rp1.599.900 |
| SANEI Impeller Plastic PPO for Water Pump | Rp15.900 |
| Nikkiso Eiko Monoflex Pump Parts Impeller | Rp12.999.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller) | Rp41.900 |
| Wilo Pompa Sirkulasi Air Panas | Rp2.499.900 |
| JP Impeller Kuningan untuk Pompa Air | Rp29.900 |
| Ebara Impeller for Water Pump | Rp2.999.900 |
| SEAFLO Impeller Pump 8.0Gpm | Rp4.999.900 |
| TSURUMI PUMP Pompa Celup | Rp4.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/P102254903-1.jpg)