Beli impeller pompa submersible di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)atribut:
- Material: Stainless steel (SUS316)
- SANEI Impeller Plastic PPO for Water Pumpatribut:
- Material: Plastic
- Hayward Impeller for Water PumpDeskripsi:Impeller untuk Mesin Pompa Hayward 1.5hp Maxflo.
- BELL GOSSETT Impeller for Circulating PumpDeskripsi:These impellers replace an impeller in a Bell & Gossett circulating pump. They should be matched with the compatible manufacturer model number of the pump.atribut:
- UNSPSC: 40151504
- Compatible with Brand: Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- DLAB Cross Stirreratribut:
- Diameter Stirrer (cm): 5
- Shaft Length (cm): 40
- Material: 304 Stainless Steel
- Ebara Spare Part FSJA Impelleratribut:
- Material: BC6/Cast Iron
- Ebara Impeller for Water Pumpatribut:
- Material: Bronze
- DAYTON Impeller for Straight Centrifugal PumpDeskripsi:Impellers use centrifugal force to move or circulate liquids through a system.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Dayton
- Compatible with Pump Type: Straight Centrifugal Pumps
- SEAFLO Impeller Pump 8.0GpmDeskripsi:It is an impeller pump of 8.0GPM (30L / min) of Seaflo. This pump is a practical impeller pump with a large flow rate and continuous operation that can be used in various ways as a bilge pump, circulation pump, and washdown pump. It can be used for bilge and cooling as it sucks up some solid matter by self-priming.atribut:
- Dimensions (mm): 195x130x108
- Discharge Rate (L/minute): 30(8.0GPM)
- Opening Diameter (inch): [Water supply and drainage] 1/2\" (13 mm)
- Pump: Impeller type
- GOULDS WATER TECHNOLOGY Impeller for Self-Priming PumpDeskripsi:Impellers rotate within the pump to move liquids through a system using centrifugal force. Impellers must match the self-priming pump's brand, series, and manufacturer model number.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Goulds
- Compatible with Grainger Part Number: 1N435; 1N436
- Compatible with Manufacturer Model Number: GT30; GT303
- Compatible with Pump Type: Straight Centrifugal Pumps
- Compatible with Series Family: GT
- Impeller Material: Composite
- Manufacturer Part Number: 2K712
- DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Deskripsi:Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
- RYU Impeller for Water Pumpatribut:
- Compatible for: Series RS30CX
- GRAYMILLS Impeller KitDeskripsi:These replacement parts fit Graymills parts washers.atribut:
- Item: Impeller Kit
- Product Type: Impeller Kit
- UNSPSC: 40101603
- GOULDS WATER TECHNOLOGY Impeller for Straight Centrifugal PumpDeskripsi:Impellers use centrifugal force to move or circulate liquids through a system.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Goulds
- Compatible with Pump Type: Straight Centrifugal Pumps
- GOULDS WATER TECHNOLOGY Pump Submersible Sewage Grinder (Pompa Celup Limbah/Air Kotor)Deskripsi:These general purpose single-phase 200 to 240V sewage grinder pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They shred large particles into small fragments so the waste can be pumped into a sewage system.atribut:
- Amps (A): 15
- Body Dia. (inch): 11-1/4
- Body Material: Cast Iron
- Cord Length (ft): 20
- Discharge (inch): 1-1/4 FNPT
- Duty cycle: Continuous
- Flow Rate @ 15ft. of Head (gpm): 41
- Flow Rate @ 20ft. of Head (gpm): 41
- Flow Rate @ 60ft. of Head (gpm): 35
- Frequency (Hz): 60
- Horsepower (HP): 2
- Maximum Head (ft): 101
- Maximum Liquid Temperature (°F): 104
- Min. Sump Pit Dia. (inch): 24
- Motor Type: Capacitor Start
- Overall Height (inch): 18-1/2
- Overall Length (inch): 11-1/4
- Phase - Pumps: 1
- Rotation Speed (rpm): 3450
- Thermal Protection: Yes
- NRT-PRO Conch Blower (Blower Keong)atribut:
- Voltage (V): 220
- Revolution Per Minute (rpm): 3000
- AS ONE Blade Stirring Rod SUS304atribut:
- Applicable Shaft Diameter (mm): 8
- Plate Thickness (mm): 0.8
Daftar Harga impeller pompa submersible Terbaru October 2026
| SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller) | Rp119.900 |
| SANEI Impeller Plastic PPO for Water Pump | Rp20.900 |
| JP Impeller Kuningan untuk Pompa Air | Rp29.900 |
| Hayward Impeller for Water Pump | Rp1.099.900 |
| BELL GOSSETT Impeller for Circulating Pump | Rp1.099.900 |
| DLAB Cross Stirrer | Rp509.900 |
| Ebara Spare Part FSJA Impeller | Rp14.999.900 |
| Ebara Impeller for Water Pump | Rp2.999.900 |
| DAYTON Impeller for Straight Centrifugal Pump | Rp529.900 |
| SEAFLO Impeller Pump 8.0Gpm | Rp5.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102254903-1.jpg)












/psP105920928-1.jpg)



/jvP109560715-1.jpg)
/ceP104720446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)