Beli impeller pompa air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANEI Impeller Plastic PPO for Water Pump
    Mulai

    Rp15.900

    SANEI Impeller Plastic PPO for Water Pump
    atribut:
    • Material: Plastic
  2. Hayward Impeller for Water Pump
    Mulai

    Rp919.900

    Hayward Impeller for Water Pump
    Deskripsi:
    Impeller untuk Mesin Pompa Hayward 1.5hp Maxflo.
  3. RYU Impeller for Water Pump
    Mulai

    Rp85.900

    RYU Impeller for Water Pump
    atribut:
    • Compatible for: Series RS30CX
  4. GOULDS WATER TECHNOLOGY Sewage Grinder Pump
    Mulai

    Rp64.999.900

    GOULDS WATER TECHNOLOGY Sewage Grinder Pump
    Deskripsi:
    These general purpose single-phase 200 to 240V sewage grinder pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They shred large particles into small fragments so the waste can be pumped into a sewage system.
    atribut:
    • Amps (A): 15
    • Body Dia. (inch): 11-1/4
    • Body Material: Cast Iron
    • Cord Length (ft): 20
    • Discharge (inch): 1-1/4 FNPT
    • Duty cycle: Continuous
    • Flow Rate @ 15ft. of Head (gpm): 41
    • Flow Rate @ 20ft. of Head (gpm): 41
    • Flow Rate @ 60ft. of Head (gpm): 35
    • Frequency (Hz): 60
    • Horsepower (HP): 2
    • Maximum Head (ft): 101
    • Maximum Liquid Temperature (°F): 104
    • Min. Sump Pit Dia. (inch): 24
    • Motor Type: Capacitor Start
    • Overall Height (inch): 18-1/2
    • Overall Length (inch): 11-1/4
    • Phase - Pumps: 1
    • Rotation Speed (rpm): 3450
    • Thermal Protection: Yes
  5. Ebara Spare Part FSJA Impeller
    Mulai

    Rp14.999.900

    Ebara Spare Part FSJA Impeller
    atribut:
    • Material: BC6/Cast Iron
  6. SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    62%
    Mulai

    Rp41.000

    SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    atribut:
    • Material: Stainless steel (SUS316)
  7. GOULDS WATER TECHNOLOGY Impeller for Straight Centrifugal Pump
    Mulai

    Rp6.099.900

    GOULDS WATER TECHNOLOGY Impeller for Straight Centrifugal Pump
    Deskripsi:
    Impellers use centrifugal force to move or circulate liquids through a system.
    atribut:
    • UNSPSC: 40101603
    • Compatible with Brand: Goulds
    • Compatible with Pump Type: Straight Centrifugal Pumps
  8. GOULDS WATER TECHNOLOGY Impeller for Self-Priming Pump
    Mulai

    Rp1.899.900

    GOULDS WATER TECHNOLOGY Impeller for Self-Priming Pump
    Deskripsi:
    Impellers rotate within the pump to move liquids through a system using centrifugal force. Impellers must match the self-priming pump's brand, series, and manufacturer model number.
    atribut:
    • UNSPSC: 40101603
    • Compatible with Brand: Goulds
    • Compatible with Grainger Part Number: 1N435; 1N436
    • Compatible with Manufacturer Model Number: GT30; GT303
    • Compatible with Pump Type: Straight Centrifugal Pumps
    • Compatible with Series Family: GT
    • Impeller Material: Composite
    • Manufacturer Part Number: 2K712
  9. SANYO Pompa Air Sumur Dalam Otomatis (made japan)
    Mulai

    Rp9.399.900

    SANYO Pompa Air Sumur Dalam Otomatis (made japan)
    atribut:
    • Motor Power (V): 220
    • Jet Type: PD60-J39
    • SNI License: Yes
    • SNI Number: 824 230344
  10. SEAFLO Impeller Pump 8.0Gpm
    Mulai

    Rp4.899.900

    SEAFLO Impeller Pump 8.0Gpm
    Deskripsi:
    It is an impeller pump of 8.0GPM (30L / min) of Seaflo. This pump is a practical impeller pump with a large flow rate and continuous operation that can be used in various ways as a bilge pump, circulation pump, and washdown pump. It can be used for bilge and cooling as it sucks up some solid matter by self-priming.
    atribut:
    • Dimensions (mm): 195x130x108
    • Discharge Rate (L/minute): 30(8.0GPM)
    • Opening Diameter (inch): [Water supply and drainage] 1/2\" (13 mm)
    • Pump: Impeller type
  11. BELL GOSSETT Impeller for Circulating Pump
    Mulai

    Rp879.900

    BELL GOSSETT Impeller for Circulating Pump
    Deskripsi:
    These impellers replace an impeller in a Bell & Gossett circulating pump. They should be matched with the compatible manufacturer model number of the pump.
    atribut:
    • UNSPSC: 40151504
    • Compatible with Brand: Bell and Gossett
    • Compatible with Pump Type: In-Line Circulating Pumps
  12. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  13. Ebara Impeller for Water Pump
    Mulai

    Rp2.999.900

    Ebara Impeller for Water Pump
    atribut:
    • Material: Bronze
  14. DLAB Cross Stirrer
    Mulai

    Rp509.900

    DLAB Cross Stirrer
    atribut:
    • Diameter Stirrer (cm): 5
    • Shaft Length (cm): 40
    • Material: 304 Stainless Steel
  15. DAB Italy Single Impeller Centrifugal Pump
    Mulai

    Rp3.099.900

    DAB Italy Single Impeller Centrifugal Pump
    Deskripsi:
    Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
  16. DAYTON Impeller for Straight Centrifugal Pump
    Mulai

    Rp509.900

    DAYTON Impeller for Straight Centrifugal Pump
    Deskripsi:
    Impellers use centrifugal force to move or circulate liquids through a system.
    atribut:
    • UNSPSC: 40101603
    • Compatible with Brand: Dayton
    • Compatible with Pump Type: Straight Centrifugal Pumps
  17. CKE Industrial Exhaust Wall Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    CKE Industrial Exhaust Wall Fan
    Deskripsi:
    Keunggulan Produk : Material Blade Besi Casing Material Besi Gulungan Motor Kawat Tembaga Dapat Dipasang Pada Tembok Maupun dengan Pipa Hemat Listrik Pelindung Jaring Depan dan BelakangDrum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  18. GTek Impeller
    Mulai

    Rp6.699.900

Daftar Harga impeller pompa air Terbaru January 2026
SANEI Impeller Plastic PPO for Water PumpRp15.900
Hayward Impeller for Water PumpRp919.900
RYU Impeller for Water PumpRp85.900
JP Impeller Kuningan untuk Pompa AirRp29.900
GOULDS WATER TECHNOLOGY Sewage Grinder PumpRp64.999.900
Ebara Spare Part FSJA ImpellerRp14.999.900
SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)Rp41.000
GOULDS WATER TECHNOLOGY Impeller for Straight Centrifugal PumpRp6.099.900
GOULDS WATER TECHNOLOGY Impeller for Self-Priming PumpRp1.899.900
SANYO Pompa Air Sumur Dalam Otomatis (made japan)Rp9.399.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)

Halaman Terkait