Beli impact wipro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENIUS Mata Kunci Sok Hexagonal Metric HeadDeskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- JTC Dr. 6Pt Impact Socket (Mata Sock Impact)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material: Chrome Molybdenum steel
- JTC Impact Socketatribut:
- Square Drive: 1 Inch
- TONE Impact Hexagon Socketatribut:
- Accessories: Pin, O-ring
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact)Deskripsi:10 Piece Set Contents: Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm. Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.atribut:
- Socket Size (mm): 8, 7, 6, 19, 18, 17, 15, 14, 12, 10
- Overall Length (mm): 75
- Size System: Metric
- Finish/Coating: Black Oxide
- Bit Type: Hex
- Drive Size (inch): 1/2
- Material: Chrome Molybdenum Steel
- GENIUS Metric Bit Socket HexDeskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock)Deskripsi:TEKIRO KUNCI SOCK Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material :Chrome Vanadiumatribut:
- Dimension 3 (mm): 19
- Material: Chrome Vanadium Steel
- Kennedy Hex Driver Impact Socket 1/2inch Square DriveDeskripsi:Deep impact sockets 1/2in. drive that are made from chrome molybdenum alloy steel with a black oxidised finish. Used for turning nuts onto bolts. Features and Benefits- Made from chrome molybdenum alloy steel for specific use with impact wrenches- Black oxidised finish for efficient protection against corrosion- Clearly marked for a quick and easy tool selectionatribut:
- Size System: Metric
- Bit Type: Hex
- Number of Points: 6
- Socket Depth: Standard
- Drive Size (inch): 1/2
- Drive Type: Square
- Socket Type: Impact Socket
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TONE Hexagon Impact Socket 3/4 Inchatribut:
- Square Drive: 19.0 mm (3/4 inch)
- Accessories: Pin, O-ring
- Overall Length (mm): 75
- GENIUS Mata Kunci Sok L BintangDeskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Star
- SATA Hex Bit Socket 1/2inch Dr.Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- GENIUS Screw Extractor SetDeskripsi:Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)atribut:
- Total pcs: 6
- Include: Plastic Case
- TEKIRO Adaptor ImpactDeskripsi:TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
Daftar Harga impact wipro Terbaru March 2026
| JTC Impact Hex Socket | Rp92.900 |
| GENIUS Mata Kunci Sok Hexagonal Metric Head | Rp129.900 |
| JTC Dr. 6Pt Impact Socket (Mata Sock Impact) | Rp42.900 |
| JTC Impact Socket | Rp319.900 |
| TONE Impact Hexagon Socket | Rp899.900 |
| TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact) | Rp109.900 |
| Kennedy Hex Impact Socket Set 1/2 inch (Mata Sock L Impact) | Rp1.299.900 |
| GENIUS Metric Bit Socket Hex | Rp89.900 |
| JTC Impact Hex Socket Set | Rp889.900 |
| TEKIRO DR. Hand Socket 3/4inch 6pt (Mata Sock) | Rp66.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/obP101532875-2.jpg)


/9pP101000349-8.jpg)
/fnP102135563-6.jpg)


/95P101000329-7.jpg)






/q7P101003943-2.jpg)